Skip Content

LED Parking Garage Fixtures

147 results found that include 147 products

Get dependable LED parking garage fixtures from Grainger that can provide effective, uniform lighting in parking decks and similar applications that have low mounting heights. Die-cast aluminum light fixtures feature corrosion-resistant powder-paint finish inside and out. Rugged aluminum linear garage fixtures with instant-on feature help combine energy efficiency with long life. Parking garage fixtures from Grainger can help you keep your garage safely lit. Shop now!Close

Filter Results By

Branch Availability
LED Replacement For
Voltage
Watts
Rated Life
Color Temp.
Lumens
Light Distribution
Lighting Certification
Brand
Price
Shop By

Viewing as

List
  • 12-3/8" x 12-3/8" x 8-3/4" LED Canopy&#
    12-3/8" x 12-3/8" x 8-3/4" LED Canopy&#
    • LITHONIA LIGHTING
    • Item # 22LU30
    • Mfr. Model # VRC LED 1 50K MVOLT
    • LED Canopy Light, Housing Material Die Cast Aluminum, Color Temp. 5000K, CRI 67, Length 12-3/8 In., Width...More

  • 11-3/4" x 11-3/4" x 3-5/16" LED Ceiling
    11-3/4" x 11-3/4" x 3-5/16" LED Ceiling
    • LITHONIA LIGHTING
    • Item # 22LU32
    • Mfr. Model # OLCFM 15 DDB M4
    • LED Ceiling Light Fixture, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 4000K, CRI...More

  • 12-1/4" x 12-1/4" x 9" Garage Light wit
    12-1/4" x 12-1/4" x 9" Garage Light wit
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 45C244
    • Mfr. Model # 45C244
    • Garage Light, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Color Temp. 5100K, CRI 80,...More

  • 10-15/64" x 10-15/64" x 3-29/64" LED Pa
    10-15/64" x 10-15/64" x 3-29/64" LED Pa
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 53DK23
    • Mfr. Model # 53DK23
    • LED Parking Garage Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 75, Length...More

  • 11-3/4" x 11-3/4" x 3-5/16" LED Area&#x
    11-3/4" x 11-3/4" x 3-5/16" LED Area&#x
    • LITHONIA LIGHTING
    • Item # 53JT57
    • Mfr. Model # OLCFM 15 WH
    • LED Area Light, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 85, Length 11-3/4 In.,...More

  • 54-3/4" x 8-1/4" x 4-1/8" Garage Light&
    54-3/4" x 8-1/4" x 4-1/8" Garage Light&
    • LITHONIA LIGHTING
    • Item # 21P675
    • Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
    • Garage Light, Housing Material Polycarbonate, Housing Color Opaque, Color Temp. 40K, CRI 80, Length 54-3/4...More

  • 16-45/64" x 16-7/64" x 7-13/32" LED Can
    16-45/64" x 16-7/64" x 7-13/32" LED Can
    • GE LIGHTING
    • Item # 48TM74
    • Mfr. Model # ECBB0B5F5501AWHTE
    • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

  • 9-45/64" x 9-45/64" x 9" LED Garage Lig
    9-45/64" x 9-45/64" x 9" LED Garage Lig
    • GE LIGHTING
    • Item # 48TM37
    • Mfr. Model # EG2R0A5PS4011WHTE
    • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

  • 8-1/2" x 8-1/2" x 4" LED Parking Garage
    8-1/2" x 8-1/2" x 4" LED Parking Garage
    • PHILIPS GARDCO
    • Item # 53UL15
    • Mfr. Model # SVPG-168L-1200-NW-SM-5-120-IMRI-MGY
    • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color Gray, Color Temp. 4000K, CRI 70,...More

  • 12-1/4" x 12-1/4" x 9" LED Parking Cano
    12-1/4" x 12-1/4" x 9" LED Parking Cano
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 49WJ35
    • Mfr. Model # 49WJ35
    • LED Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI...More

  • 10-15/64" x 10-15/64" x 3-29/64" LED Ca
    10-15/64" x 10-15/64" x 3-29/64" LED Ca
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 446M66
    • Mfr. Model # 446M66
    • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 70, Length...More

  • 10-15/64" x 10-15/64" x 3-29/64" LED Ca
    10-15/64" x 10-15/64" x 3-29/64" LED Ca
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 446M67
    • Mfr. Model # 446M67
    • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 76, Length...More

  • 10-15/64" x 10-15/64" x 3-29/64" LED Ca
    10-15/64" x 10-15/64" x 3-29/64" LED Ca
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 446M59
    • Mfr. Model # 446M59
    • LED Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 77, Length...More

  • 12-1/4" x 12-1/4" x 9" Garage Light wit
    12-1/4" x 12-1/4" x 9" Garage Light wit
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 45C245
    • Mfr. Model # 45C245
    • Garage Light, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Color Temp. 5100K, CRI 80,...More

  • 14" x 14" x 8-1/8" LED Canopy Light wit
    14" x 14" x 8-1/8" LED Canopy Light wit
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 53XX67
    • Mfr. Model # NRG4-30LU-5K-035-BZ
    • LED Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 67, Length 14 In.,...More

  • 9-45/64" x 9-45/64" x 9" LED Garage Lig
    9-45/64" x 9-45/64" x 9" LED Garage Lig
    • GE LIGHTING
    • Item # 48TM38
    • Mfr. Model # EG2R0A5PS5011WHTE
    • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5000K, CRI 70, Length...More

  • 14" x 8-1/8" x 8-1/8" LED Canopy Light&
    14" x 8-1/8" x 8-1/8" LED Canopy Light&
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 45VT75
    • Mfr. Model # NRG4-30LU-5K-BZ
    • LED Canopy Light, Housing Material Die Cast Aluminum, Color Temp. 5000K, CRI 70, Length 14 In., Width 8-1/8...More

  • 17-3/4" x 8-1/2" x 3-7/16" LED Parking&
    17-3/4" x 8-1/2" x 3-7/16" LED Parking&
    • LITHONIA LIGHTING
    • Item # 26X711
    • Mfr. Model # DSXPG LED 10C 1000 50K T5M MVOLT DWHXD
    • LED Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 65, Length...More

  • 17-3/4" x 8-1/2" x 3-7/16" LED Parking&
    17-3/4" x 8-1/2" x 3-7/16" LED Parking&
    • LITHONIA LIGHTING
    • Item # 26X713
    • Mfr. Model # DSXPG LED 10C 1000 50K T5W MVOLT DWHXD
    • LED Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 65, Length...More

  • 8" LED Parking Garage Light with 3830 Lumens
    8" LED Parking Garage Light with 3830 Lumens
    • LITHONIA LIGHTING
    • Item # 39UR39
    • Mfr. Model # PGX LED P1 40K T5M MVOLT PM DWHXD
    • LED Parking Garage Light, Housing Color White, Color Temp. 4000K, CRI 70, Height 8 In., 3830 Lumens, Voltage...More

  • 14" x 14" x 8-1/8" LED Canopy Light wit
    14" x 14" x 8-1/8" LED Canopy Light wit
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 53XX66
    • Mfr. Model # NRG4-30LU-4K-035-BZ
    • LED Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 4000K, CRI 70, Length 14 In.,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L043
    • Mfr. Model # DSXPGT LED 60C 530 50K T5M MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L044
    • Mfr. Model # DSXPGT LED 40C 700 50K T5M MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L066
    • Mfr. Model # DSXPGT LED 40C 1000 50K T5R MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L045
    • Mfr. Model # DSXPGT LED 40C 530 50K T5M MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L075
    • Mfr. Model # DSXPGT LED 60C 530 50K ASY MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L067
    • Mfr. Model # DSXPGT LED 60C 530 50K T5R MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L063
    • Mfr. Model # DSXPGT LED 60C 530 40K T5R MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 70,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L046
    • Mfr. Model # DSXPGT LED 40C 1000 40K T5W MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 70,...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L076
    • Mfr. Model # DSXPGT LED 40C 700 50K ASY MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

  • 17-3/4" x 8-1/2" x 3-7/16" LED Parking&
    17-3/4" x 8-1/2" x 3-7/16" LED Parking&
    • LITHONIA LIGHTING
    • Item # 26X727
    • Mfr. Model # DSXPG LED 10C 1000 40K T5E MVOLT DWHXD
    • LED Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 70, Length...More

  • 17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    17-3/4" x 19-9/16" x 6-3/16" LED Tandem
    • LITHONIA LIGHTING
    • Item # 39L049
    • Mfr. Model # DSXPGT LED 40C 530 40K T5W MVOLT DWHXD
    • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 70,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More