Skip Content

LED Outdoor Light Fixture Accessories

102 results found that include 102 products

Buy outdoor LED light fixture accessories from Grainger. Choose from a selection of mounts, adapters, light guides and weather boxes. Floodlight Kit easily attaches to the LED Wall Pack luminaire. Light guides replace exposed neon in a variety of applications. The floodlight kit converts 10W, 20W and 30W wall mount luminaires into floodlighting luminaires suitable for ground or wall mount applications.Close

Filter Results By

Branch Availability
Item
Brand
Price
Shop By

Viewing as

List
  • 14" x 14" x 3-3/8" Acrylic Replacement Lens&
    14" x 14" x 3-3/8" Acrylic Replacement Lens&
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 45VT64
    • Mfr. Model # 800-3289-0100
    • Replacement Lens Kit, Length 14 In., Width 14 In., Height 3-3/8 In., For Use With Mfr. No. NRG4-30LU-4K-BZ ,...More

  • 14-7/8" x 8" x 15" Aluminum/Glass Replacemen
    14-7/8" x 8" x 15" Aluminum/Glass Replacemen
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 45VT65
    • Mfr. Model # 800-3399-0104
    • Replacement Lens/Door, Length 14-7/8 In., Width 8 In., Height 15 In., For Use With Mfr. No. PGM3-180LU-5K-BZ...More

  • 14-7/8" x 8" x 15" Polycarbonate Replacement
    14-7/8" x 8" x 15" Polycarbonate Replacement
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 45VT63
    • Mfr. Model # 200-0180-9904
    • Replacement Lens/Door, Length 14-7/8 In., Width 8 In., Height 15 In., For Use With Mfr. No. PVL3150S18BZL,...More

  • 10-1/2" Die Cast Aluminum Adapter, Dark Bronze
    10-1/2" Die Cast Aluminum Adapter, Dark Bronze
    • GE LIGHTING
    • Item # 12C646
    • Mfr. Model # RPA-EAMT10DKBZ
    • Adapter, Length 10-1/2 In., UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant,...More

  • 1-1/2" x 4" x 3" Photocontrol
    1-1/2" x 4" x 3" Photocontrol
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL75
    • Mfr. Model # PBT-234
    • Photocontrol, Length 1-1/2 In., Width 4 In., Height 3 In., For Use With 208, 240, 277V Hubbell Lighting...More

  • 24" x 2" x 8" Aluminum Upswept Arm, Gray
    24" x 2" x 8" Aluminum Upswept Arm, Gray
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PK85
    • Mfr. Model # ARM-DD24
    • Upswept Arm, Length 24 In., Width 2 In., Height 8 In., For Use With DDL Series Roadway LED Luminaire, Temp....More

  • 30" x 2" x 8" Aluminum Upswept Arm, Gray
    30" x 2" x 8" Aluminum Upswept Arm, Gray
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PK86
    • Mfr. Model # ARM-DD30
    • Upswept Arm, Length 30 In., Width 2 In., Height 8 In., For Use With DDL Series Roadway LED Luminaire, Temp....More

  • 2-1/2" x 1" x 1" Steel Knuckle Mount, D
    2-1/2" x 1" x 1" Steel Knuckle Mount, D
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL02
    • Mfr. Model # BRKT-KNUCKLE-BRONZE MACH
    • Knuckle Mount, Length 2-1/2 In., Width 1 In., Height 1 In., For Use With Factor Small and Medium LED...More

  • 3" x 15" x 3-1/2" Aluminum Top/Bottom V
    3" x 15" x 3-1/2" Aluminum Top/Bottom V
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL31
    • Mfr. Model # FLL-VISOR-DB
    • Top/Bottom Visor, Length 3 In., Width 15 In., Height 3-1/2 In., For Use With Factor Large LED Floodlight,...More

  • 10-3/4" x 7" x 7-1/2" Aluminum Round Po
    10-3/4" x 7" x 7-1/2" Aluminum Round Po
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL13
    • Mfr. Model # CR-RPA3-DB
    • Round Pole Adapter, Length 10-3/4 In., Width 7 In., Height 7-1/2 In., For Use With 3-1/4 In. to 3-3/4 In....More

  • 13" x 17" x 9" Aluminum Wire Guard, Bronze
    13" x 17" x 9" Aluminum Wire Guard, Bronze
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL96
    • Mfr. Model # SM708-GUARD
    • Wire Guard, Length 13 In., Width 17 In., Height 9 In., For Use With WGH Series Large Wall Pack, Temp. Range...More

  • Aluminum Mount for Floodlight, White
    Aluminum Mount for Floodlight, White
    • COOPER LIGHTING
    • Item # 33L671
    • Mfr. Model # XTORFLD-KNC-WT
    • Mount for Floodlight, Housing Finish White, Housing Material Aluminum, Mounting Knuckle, Includes Locking...More

  • 10-1/2" Die Cast Aluminum Adapter, Dark Bronze
    10-1/2" Die Cast Aluminum Adapter, Dark Bronze
    • GE LIGHTING
    • Item # 12C645
    • Mfr. Model # SPA-EAMT10DKBZ
    • Adapter, Length 10-1/2 In., UL/cUL listed, Wet Locations, IP 65 rated,ANSI C136.25-2009, RoHS compliant,...More

  • 10" x 6" x 4-1/2" Die Cast Aluminum Pol
    10" x 6" x 4-1/2" Die Cast Aluminum Pol
    • LITHONIA LIGHTING
    • Item # 20JN98
    • Mfr. Model # PUMBA DDBXD U
    • Pole Bracket, Length 10 In., Width 6 In., Height 4-1/2 In., For Use With Round and Square Poles, Housing...More

  • 10-1/2" x 21-11/16" x 8-7/16" Corrosion
    10-1/2" x 21-11/16" x 8-7/16" Corrosion
    • GE LIGHTING
    • Item # 4ZWY6
    • Mfr. Model # RPA-EAMT10/BL
    • Adapter, Round Pole Mounting, Black Corrosion Resistant Polyester Powder Painted, Length 10-1/2 In., Width...More

  • 5" x 5" x 8" Frosted Replacement Glass Globe
    5" x 5" x 8" Frosted Replacement Glass Globe
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM15
    • Mfr. Model # VGL-FG
    • Frosted Replacement Glass Globe, Length 5 In., Width 5 In., Height 8 In., For Use With VBGL and VWGL Series...More

  • 1-1/2" x 4" x 3" Photocontrol
    1-1/2" x 4" x 3" Photocontrol
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL74
    • Mfr. Model # PBT-1
    • Photocontrol, Length 1-1/2 In., Width 4 In., Height 3 In., For Use With 120V Hubbell Lighting Outdoor...More

  • 1/8" x 9-3/4" x 6-3/4" Acrylic Lens
    1/8" x 9-3/4" x 6-3/4" Acrylic Lens
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PK83
    • Mfr. Model # 93047961AC
    • Acrylic Lens with Gasket, Length 1/8 In., Width 9-3/4 In., Height 6-3/4 In., For Use With FML Factor Medium...More

  • 3-1/2" x 4" x 2" Aluminum Back Box, Dar
    3-1/2" x 4" x 2" Aluminum Back Box, Dar
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PK95
    • Mfr. Model # BB-GEO-DB
    • Back Box, Length 3-1/2 In., Width 4 In., Height 2 In., For Use With QSP1, RDI1, TRP1 Geopak Series LED Wall...More

  • 1/8" x 15" x 7" Vandal Shield
    1/8" x 15" x 7" Vandal Shield
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PK84
    • Mfr. Model # ARF-SPC
    • Vandal Shield, Length 1/8 In., Width 15 In., Height 7 In., For Use With Factor Large and Extra Large LED...More

  • 10" x 6" x 1" Asymmetrical Type II Lens
    10" x 6" x 1" Asymmetrical Type II Lens
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL39
    • Mfr. Model # GSL-LENS-R
    • Asymmetrical Type II Lens, Length 10 In., Width 6 In., Height 1 In., For Use With GSL Garage Series LED...More

  • 5" x 5" x 8" Vandal Guard
    5" x 5" x 8" Vandal Guard
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM17
    • Mfr. Model # VGL-GUARD
    • Vandal Guard, Length 5 In., Width 5 In., Height 8 In., For Use With VBGL and VWGL Series LED Vaportite...More

  • 5" x 5" x 8" Replacement Glass Globe, Blue
    5" x 5" x 8" Replacement Glass Globe, Blue
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM14
    • Mfr. Model # VGL-BU
    • Replacement Glass Globe, Length 5 In., Width 5 In., Height 8 In., For Use With VBGL and VWGL Series LED...More

  • 10" x 6" x 1" Aluminum Hinged Mount Plate,&#
    10" x 6" x 1" Aluminum Hinged Mount Plate,&#
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL40
    • Mfr. Model # GSL-MTG-PL
    • Hinged Mount Plate, Length 10 In., Width 6 In., Height 1 In., For Use With GSL Garage Series LED Luminaire,...More

  • 9-3/8" x 9-3/8" x 2" Symmetric Lens
    9-3/8" x 9-3/8" x 2" Symmetric Lens
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL22
    • Mfr. Model # DDL-LENS-140
    • Symmetric Lens, Length 9-3/8 In., Width 9-3/8 In., Height 2 In., For Use With DDL Roadway Series LED...More

  • 5" x 5" x 8" Replacement Glass Globe, Red
    5" x 5" x 8" Replacement Glass Globe, Red
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM18
    • Mfr. Model # VGL-RD
    • Replacement Glass Globe, Length 5 In., Width 5 In., Height 8 In., For Use With VBGL and VWGL Series LED...More

  • 3-1/2" x 3" x 6" Steel Trunnion Adapter,
    3-1/2" x 3" x 6" Steel Trunnion Adapter,
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM12
    • Mfr. Model # TRN-DB
    • Trunnion Adapter, Length 3-1/2 In., Width 3 In., Height 6 In., For Use With FSL, FML, FLL, FXL, MHS, MVK...More

  • 5" x 4" x 4" Surge Protector
    5" x 4" x 4" Surge Protector
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL41
    • Mfr. Model # GSL-Protector
    • Surge Protector, Length 5 In., Width 4 In., Height 4 In., For Use With GSL Garage Series LED Luminaire, Temp....More

  • 9-3/8" x 9-3/8" x 2" Asymmetric Lens
    9-3/8" x 9-3/8" x 2" Asymmetric Lens
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PL23
    • Mfr. Model # DDL-LENS-2
    • Asymmetric Lens, Length 9-3/8 In., Width 9-3/8 In., Height 2 In., For Use With DDL Roadway Series LED...More

  • 2" x 2" x 4" Steel Wall/Pole Mounting B
    2" x 2" x 4" Steel Wall/Pole Mounting B
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PK82
    • Mfr. Model # 4024C
    • Wall/Pole Mounting Bracket, Length 2 In., Width 2 In., Height 4 In., For Use With FSL, FML, FLL, FXL, MHS,...More

  • 5" x 5" x 8" Replacement Glass Globe, Yellow
    5" x 5" x 8" Replacement Glass Globe, Yellow
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM19
    • Mfr. Model # VGL-YW
    • Replacement Glass Globe, Length 5 In., Width 5 In., Height 8 In., For Use With VBGL and VWGL Series LED...More

  • 5" x 5" x 8" Replacement Glass Globe, Green
    5" x 5" x 8" Replacement Glass Globe, Green
    • HUBBELL LIGHTING - OUTDOOR
    • Item # 54PM16
    • Mfr. Model # VGL-GN
    • Replacement Glass Globe, Length 5 In., Width 5 In., Height 8 In., For Use With VBGL and VWGL Series LED...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More