Skip Content

LED Light Panels

18 results found that include 39 products

Filter Results By

Branch Availability
Fixture Item
Nominal Size - Fixtures
Lighting Certification
Color Temp.
Lumens
CRI
Fixture Voltage
Dimmable
Max. Fixture Wattage
Lumens Per Watt
Fixture Rated Life
LED Replacement For
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
2 ft. x 2 ft. Recessed Troffers
  • TM

    Grainger Choice

  • Multiple product options available

    Ideal for healthcare, retail, and office settings, these LED recessed troffers produce highly efficient, aesthetically pleasing, diffused light with minimal glare. When turned on they can help enhance productivity, and when turned off they blend in with the ceiling pattern. They can be easily fit into drop ceilings.

    Multiple product options available

2 ft. x 4 ft. Recessed Troffers
  • Multiple product options available

    Ideal for healthcare, retail, and office settings, these LED recessed troffers produce highly efficient, aesthetically pleasing light with minimal glare. When illuminated, the diffused lenses produce an even glow that delivers uniform light to fill the space. While off, they appear completely free of a visible light source.

    Multiple product options available

3600 Lumens 2 ft. x 2 ft.Flat Panel
3600 Lumens 2 ft. x 2 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 2 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 3500K, 3600 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 30.0 Max. Fixture Wattage, Lumens Per Watt 118.0, Fixture Rated Life 50,000 hr., Length 23-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH70
  • Mfr. Model # 53XH70
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 2 ft., Light Technology LED, Lighting Certification DLC Standard,...More

2 ft. x 2 ft. Ceiling Fixtures
  • Multiple product options available

    Suitable for general lighting applications in office, retail, and healthcare environments, these ultra-thin panels are designed to fit in narrow ceiling plenums. They produce minimal glare while illuminated, to help enhance productivity. While off, they blend in with the ceiling pattern.

    Multiple product options available

4800 Lumens 2 ft. x 4 ft.LED Flat Panel
2 ft. x 4 ft. Flat Panels
  • PIXI
  • Designed to fit easily into drop ceilings, these PIXI® LED flat panels last up to 60% longer than standard troffer lighting. They're ideal for healthcare, retail, and office environments. Featuring 90° bezel edges, they provide bright, uniform, energy-efficient light. Low heat dissipation helps reduce HVAC costs.

  • Item # 48VG29
  • Mfr. Model # MLT24C40MDUP
  • LED Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC 4.0,...More

1 ft. x 4 ft. Ceiling Fixtures
  • Multiple product options available

    Suitable for general lighting applications in office, retail, healthcare, and educational environments, these ultra-thin panels are easy to install in the most common T-bar ceiling grids. When illuminated, the diffused lenses produce an even glow that delivers uniform light to fill the space. While off, they appear completely free of a visible light source.

    Multiple product options available

1 ft. x 2 ft. Flat Panels
  • Multiple product options available

    Ideal for healthcare, retail, and office settings, these slim-profile, edge-lit LED luminaires distribute uniform, flicker- and glare-free light, with no hot spots. The proprietary design has a built-in driver, for true surface mounting on drywall, concrete, brick, or into a troffer/drop-in ceiling (T-grid).

    Multiple product options available

1 ft. x 4 ft. Flat Panels
  • Multiple product options available

    Designed to fit easily into drop ceilings, these PIXI® LED flat panels replace existing fluorescent 1x4 luminaires, lasting up to 60% longer than standard troffer lighting. Featuring 90° bezel edges, they provide bright, uniform, energy-efficient light. Low heat dissipation helps reduce HVAC costs.

    Multiple product options available

900 Lumens 1 ft. x 1 ft.LED Flat Panel
1 ft. x 1 ft. Flat Panels
  • PIXI
  • Ideal for healthcare, retail, and office settings, these slim-profile, edge-lit LED luminaires distribute uniform, flicker- and glare-free light, with no hot spots. The proprietary design has a built-in driver, for true surface mounting on drywall, concrete, brick, or into a troffer/drop-in ceiling (T-grid).

  • Item # 32MX59
  • Mfr. Model # FLT11R27MD0811A
  • LED Flat Panel, Nominal Size - Fixtures 1 ft. x 1 ft., Light Technology LED, Lighting Certification Energy...More

2 ft. x 2 ft. Flat Panels
  • Multiple product options available

    Ideal for healthcare, retail, and office settings, these slim-profile, edge-lit LED luminaires distribute uniform, flicker- and glare-free light, with no hot spots. The proprietary design has a built-in driver, for true surface mounting on drywall, concrete, brick, or into a troffer/drop-in ceiling (T-grid).

    Multiple product options available

5810 Lumens 2 ft. x 4 ft.Flat Panel
5810 Lumens 2 ft. x 4 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 4100K, 5810 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 48.0 Max. Fixture Wattage, Lumens Per Watt 130.0, Fixture Rated Life 50,000 hr., Length 47-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH76
  • Mfr. Model # 53XH76
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard,...More

4440 Lumens 2 ft. x 4 ft.Flat Panel
4440 Lumens 2 ft. x 4 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 3500K, 4440 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 40.0 Max. Fixture Wattage, Lumens Per Watt 118.0, Fixture Rated Life 50,000 hr., Length 47-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH73
  • Mfr. Model # 53XH73
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard,...More

5700 Lumens 2 ft. x 4 ft.Flat Panel
5700 Lumens 2 ft. x 4 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 3500K, 5700 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 48.0 Max. Fixture Wattage, Lumens Per Watt 129.0, Fixture Rated Life 50,000 hr., Length 47-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH75
  • Mfr. Model # 53XH75
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard,...More

4640 Lumens 2 ft. x 4 ft.Flat Panel
4640 Lumens 2 ft. x 4 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 4100K, 4640 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 40.0 Max. Fixture Wattage, Lumens Per Watt 121.0, Fixture Rated Life 50,000 hr., Length 47-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH74
  • Mfr. Model # 53XH74
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 4 ft., Light Technology LED, Lighting Certification DLC Standard,...More

1 ft. x 4 ft. Recessed Troffers
  • Multiple product options available

    Ideal for healthcare, retail, and office settings, these dimmable LED recessed troffers produce highly efficient, aesthetically pleasing, diffused light with minimal glare. When turned on they can help enhance productivity, and when turned off they blend in with the ceiling pattern. They can be easily fit into drop ceilings.

    Multiple product options available

1 ft. x 4 ft. Indoor Suspended Fixtures
  • Multiple product options available

    Suitable for general indoor lighting, these suspended LED luminaires utilize an advanced LED optical system to achieve superior performance. The unique design incorporates a clear transition zone between the frame and the light-emitting portion of the fixture, creating the illusion of light floating in mid-air. Suspension cables and mounting accessories are included.

    Multiple product options available

4440 Lumens 2 ft. x 2 ft.Flat Panel
4440 Lumens 2 ft. x 2 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 2 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 3500K, 4440 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 35.0 Max. Fixture Wattage, Lumens Per Watt 127.0, Fixture Rated Life 50,000 hr., Length 23-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH71
  • Mfr. Model # 53XH71
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 2 ft., Light Technology LED, Lighting Certification DLC Standard,...More

4550 Lumens 2 ft. x 2 ft.Flat Panel
4550 Lumens 2 ft. x 2 ft.Flat Panel
  • TM

    Grainger Choice

  • LUMAPRO
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 2 ft., Light Technology LED, Lighting Certification DLC Standard, Lamp Type - Fixtures Integrated LED, Color Temp. 4100K, 4550 Lumens, CRI 80, Fixture Voltage 120 to 277, Dimmable Yes, 35.0 Max. Fixture Wattage, Lumens Per Watt 127.0, Fixture Rated Life 50,000 hr., Length 23-3/4 In., Width 23-3/4 In., Height 2-1/4 In., Temp. Range -20 Degrees to 40 Degrees C

  • Item # 53XH72
  • Mfr. Model # 53XH72
  • Flat Panel, Nominal Size - Fixtures 2 ft. x 2 ft., Light Technology LED, Lighting Certification DLC Standard,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More