Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LED Landscape Lighting Accessories

3 results found that include 3 products

Shop a selection of LED Landscape accessories from Grainger including power supplies, PVC Channeling, RF remote control/receiver kits, connectors, splitters, and end cap protectors. Jumper cables allow you to go around any 4” section by connecting the cable to each end of the cabled strip. Four way x connectors allow lighting strips to branch off in three different directions with horizontal and vertical applications.Close

Filter Results By

Viewing as

List Table
  • Low Voltage Cable,150 ft
    Low Voltage Cable,150 ft
    • HUBBELL LIGHTING - OUTDOOR
    • Low Voltage Cable, Material #14 Gauge, Length 150 ft., Standards UL Wet Listed

    • Item # 21RU42
    • Mfr. Model # CB150
    • Low Voltage Cable, Material #14 Gauge, Length 150 ft., Standards UL Wet Listed

  • Bollard Mounting Template,Paper,Wht,4" L
    Bollard Mounting Template,Paper,Wht,4" L
    • PHILIPS HADCO
    • Bollard Mounting Template, For Use With Mfr. No. BR840112352411, BR840121212421, BR840122351211, BR840131253411, BR840212253211, BR840222212411, BR840222212421, BR840222352211, BR840311213411, BR840321152111, BR840322152211, BR840322212121, BR840322212221, BR840322251211, BR840322252111, BR840322352211, BR840322352411, BR840322353211, Material Paper, Color White, Series BR840, Length 4 In.

    • Item # 406P87
    • Mfr. Model # TEMPLATE N/LD4 2.75BC
    • Bollard Mounting Template, For Use With Mfr. No. BR840112352411, BR840121212421, BR840122351211,...More

  • End Cap Protector,For LED Light,PK10
    End Cap Protector,For LED Light,PK10
    • CABLED
    • End Cap Protector, For Use With Cabled LED Lighting Strip, Material Plastic, Color White, Enclosure Rating IP65 Outdoor Rating, Series 8000, Standards UL, CE, Package Quantity 10

    • Item # 46T331
    • Mfr. Model # 6401400805
    • End Cap Protector, For Use With Cabled LED Lighting Strip, Material Plastic, Color White, Enclosure Rating...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More