Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

LED Can Lights

172 Results Found that Include 172 Products

Results per page:  16 | 32 | 48
LED Round Downlight,2700K,7-3/8 in. L
  • PHILIPS LIGHTOLIER
  • LED Round Downlight, 2700K, 7-3/8 in. L LED Round Downlight,2700K,7-3/8 in. L
  • Item # 45MX66
  • Mfr. Model # S7R827K10
  • LED Round Downlight, 7 In., 14.2, Lumens 1000, Lumens Per Watt 70, Color Temp. 2700K, CRI 80, 120, Length...More

White Baffle Recessed Kit, 3In
  • ACUITY LITHONIA
  • White Baffle Recessed Kit, 3In White Baffle Recessed Kit, 3In
  • Item # 31A109
  • Mfr. Model # LK3BMW LED M4
  • White Baffle Recessed Kit, 3 In., 7.4, Lumens 450, Lumens Per Watt 60.0, Color Temp. 3000K, CRI 90, 120,...More

LED Downlight,6in,600lm, 3500K, 120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 600lm, 3500K, 120-277V LED Downlight,6in,600lm, 3500K, 120-277V
  • Item # 45AY76
  • Mfr. Model # IC22LEDG4-35K-U
  • Downlight, 6 In., 13, Lumens 600, Color Temp. 3500K, CRI 90, 120-277, Length 12-1/2 In., Width 9-1/8 In.,...More

LED Recessed 6 In Downlight,277V,1000 lm
  • ACUITY LITHONIA
  • LED Recessed 6 In Downlight, 277V, 1000 lm LED Recessed 6 In Downlight,277V,1000 lm
  • Item # 32FV43
  • Mfr. Model # RV6 35/10 RO6AR 277
  • LED Recessed 6 In Downlight, 6 In., 15, Lumens 1000, Lumens Per Watt 63.0, Color Temp. 3500K, CRI 80, 277,...More

Low Profile LED Slim Downlight,5-3/8in.L
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 5-3/8in.L Low Profile LED Slim Downlight,5-3/8in.L
  • Item # 45MX58
  • Mfr. Model # S5R827K7
  • Low Profile LED Slim Downlight, 5 In., 9.5, Lumens 650, Lumens Per Watt 68, Color Temp. 2700K, CRI 80, 120,...More

LED Round Downlight,3000K,7-3/8 in. L
  • PHILIPS LIGHTOLIER
  • LED Round Downlight, 3000K, 7-3/8 in. L LED Round Downlight,3000K,7-3/8 in. L
  • Item # 45MX67
  • Mfr. Model # S7R830K10
  • LED Round Downlight, 7 In., 14.2, Lumens 1000, Lumens Per Watt 70, Color Temp. 3000K, CRI 80, 120, Length...More

Low Profile LED Slim Downlight,4-3/8in.L
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 4-3/8in.L Low Profile LED Slim Downlight,4-3/8in.L
  • Item # 45MX54
  • Mfr. Model # S4S827K7
  • Low Profile LED Slim Downlight, 4 In., 9.5, Lumens 650, Lumens Per Watt 68, Color Temp. 2700K, CRI 80, 120,...More

Low Profile LED Slim Downlight,5/8in.H
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 5/8in.H Low Profile LED Slim Downlight,5/8in.H
  • Item # 45MX61
  • Mfr. Model # S5R927K7
  • Low Profile LED Slim Downlight, 5 In., 9.5, Lumens 650, Lumens Per Watt 68, Color Temp. 2700K, CRI 90, 120,...More

Low Profile LED Slim Downlight,5-3/8in.L
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 5-3/8in.L Low Profile LED Slim Downlight,5-3/8in.L
  • Item # 35KF04
  • Mfr. Model # S5R830K7
  • Low Profile LED Slim Downlight, 9.5, Lumens 600, Lumens Per Watt 63, Color Temp. 3000K, CRI 80, 120, Length...More

LED Downlight,5in,900lm,3000K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 5in, 900lm, 3000K, 120-277V LED Downlight,5in,900lm,3000K,120-277V
  • Item # 45AY20
  • Mfr. Model # IC920RLEDG4-3K-U
  • LED Remodel Downlight, 5 In., 17, Lumens 900, Color Temp. 3000K, CRI 90, 120-277, Length 13-1/2 In., Width...More

LED Downlight, 6in, 900lm,3500K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 900lm, 3500K, 120-277V LED Downlight, 6in, 900lm,3500K,120-277V
  • Item # 45AY51
  • Mfr. Model # TC922LEDG4-35K-U
  • Downlight, 6 In., 18, Lumens 900, Color Temp. 3500K, CRI 90, 120-277, Length 11-1/2 In., Width 11-3/4 In.,...More

LED Downlight,5in,900lm,3500K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 5in, 900lm, 3500K, 120-277V LED Downlight,5in,900lm,3500K,120-277V
  • Item # 45AY37
  • Mfr. Model # IC920RLEDG4-35K-U
  • LED Remodel Downlight, 5 In., 17, Lumens 900, Color Temp. 3500K, CRI 90, 120-277, Length 13-1/2 In., Width...More

LED Dim to Warm Downlight, 6in, 600lm
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Dim to Warm Downlight, 6in, 600lm LED Dim to Warm Downlight, 6in, 600lm
  • Item # 45AY44
  • Mfr. Model # IC22LWDG4N-3K-1
  • LED Dim to Warm Downlight, 6 In., 12, Lumens 600, Color Temp. 3000K-2000K, CRI 90, 120, Length 12-1/2 In.,...More

LED Downlight,6in,900lm,3500K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 900lm, 3500K, 120-277V LED Downlight,6in,900lm,3500K,120-277V
  • Item # 45AY72
  • Mfr. Model # IC922RLEDG4-35K-U
  • LED Remodel Downlight, 6 In., 17, Lumens 900, Color Temp. 3500K, CRI 90, 120-277, Length 14-1/2 In., Width...More

LED Downlight,6in,600lm,3000K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 600lm, 3000K, 120-277V LED Downlight,6in,600lm,3000K,120-277V
  • Item # 45AY15
  • Mfr. Model # IC22RLEDG4-3K-U
  • LED Remodel Downlight, 6 In., 13, Lumens 600, Color Temp. 3000K, CRI 90, 120-277, Length 14-1/2 In., Width...More

White Gimbal Recessed Kit,4 In
  • ACUITY LITHONIA
  • White Gimbal Recessed Kit, 4 In White Gimbal Recessed Kit,4 In
  • Item # 31A112
  • Mfr. Model # LK4G2MW LED M4
  • White Gimbal Recessed Kit, 4 In., 8.2, Lumens 530, Lumens Per Watt 64.0, Color Temp. 3000K, CRI 90, 120,...More

Recessed Downlight,3500K,1175 lm,14.4W
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 3500K, 1175 lm, 14.4W Recessed Downlight,3500K,1175 lm,14.4W
  • Item # 32LC08
  • Mfr. Model # 8LFLED5G435KWT
  • Recessed Downlight, 8 In., 14.4, Lumens 1175, Lumens Per Watt 81.8, Color Temp. 3500K, CRI 80, 120-277,...More

LED Recessed 6 In Downlight,277V,1500 lm
  • ACUITY LITHONIA
  • LED Recessed 6 In Downlight, 277V, 1500 lm LED Recessed 6 In Downlight,277V,1500 lm
  • Item # 32FV45
  • Mfr. Model # RV6 35/15 RO6AR 277
  • LED Recessed 6 In Downlight, 6 In., 23, Lumens 1500, Lumens Per Watt 65.0, Color Temp. 3500K, CRI 80, 277,...More

LED Rmdl Downlight,6in, 900lm,3000K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Rmdl Downlight, 6in, 900lm, 3000K, 120V LED Rmdl Downlight,6in, 900lm,3000K,120V
  • Item # 45AY10
  • Mfr. Model # IC922RLEDG4-3K-1
  • LED Remodel Downlight, 6 In., 16, Lumens 900, Color Temp. 3000K, CRI 90, 120, Length 14-1/2 In., Width 7-1/4...More

LED Downlight,6in, 1400lm,3000K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 1400lm, 3000K, 120-277V LED Downlight,6in, 1400lm,3000K,120-277V
  • Item # 45AX90
  • Mfr. Model # TC1422LED4-3K-U
  • Downlight, 6 In., 20, Lumens 1400, Color Temp. 3000K, CRI 90, 120-277, Length 11-1/2 In., Width 11-3/4 In.,...More

LED Downlight,4in, 600lm, 2700K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 4in, 600lm, 2700K, 120-277V LED Downlight,4in, 600lm, 2700K,120-277V
  • Item # 45AX98
  • Mfr. Model # IC1LEDG4-27K-U
  • Downlight, 4 In., 13, Lumens 600, Color Temp. 2700K, CRI 90, 120-277, Length 9-1/8 In., Width 6-3/4 In.,...More

White Baffle Recessed Kit, 4In
  • ACUITY LITHONIA
  • White Baffle Recessed Kit, 4In White Baffle Recessed Kit, 4In
  • Item # 31A110
  • Mfr. Model # LK4BMW LED M4
  • White Baffle Recessed Kit, 5 In., 8.2, Lumens 520, Lumens Per Watt 63.0, Color Temp. 3000K, CRI 90, 120,...More

White Baffle Recessed Kit, 5In
  • ACUITY LITHONIA
  • White Baffle Recessed Kit, 5In White Baffle Recessed Kit, 5In
  • Item # 31A111
  • Mfr. Model # LK5BMW LED M4
  • White Baffle Recessed Kit, 4 In., 10.6, Lumens 660, Lumens Per Watt 62.0, Color Temp. 3000K, CRI 90, 120,...More

Low Profile LED Slim Downlight,2700K
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 2700K Low Profile LED Slim Downlight,2700K
  • Item # 45MX57
  • Mfr. Model # S4S927K7
  • Low Profile LED Slim Downlight, 4 In., 9.5, Lumens 650, Lumens Per Watt 68, Color Temp. 2700K, CRI 90, 120,...More

Low Profile LED Slim Downlight,1000lm
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 1000lm Low Profile LED Slim Downlight,1000lm
  • Item # 45MX65
  • Mfr. Model # S6S927K10
  • Low Profile LED Slim Downlight, 6 In., 14.2, Lumens 1000, Lumens Per Watt 70, Color Temp. 2700K, CRI 90, 120,...More

Low Profile LED Slim Downlight,4-3/8in.W
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 4-3/8in.W Low Profile LED Slim Downlight,4-3/8in.W
  • Item # 45MX55
  • Mfr. Model # S4S830K7
  • Low Profile LED Slim Downlight, 4 In., 9.5, Lumens 650, Lumens Per Watt 68, Color Temp. 3000K, CRI 80, 120,...More

LED Downlight,2700K,7-3/8in.Lx7-3/8in.W
  • PHILIPS LIGHTOLIER
  • LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W LED Downlight,2700K,7-3/8in.Lx7-3/8in.W
  • Item # 45MX69
  • Mfr. Model # S7R927K10
  • LED Downlight, 7 In., 14.2, Lumens 1000, Lumens Per Watt 70, Color Temp. 2700K, CRI 90, 120, Length 7-3/8...More

Low Profile LED Slim Downlight,6-3/8in.W
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 6-3/8in.W Low Profile LED Slim Downlight,6-3/8in.W
  • Item # 45MX63
  • Mfr. Model # S6S830K10
  • Low Profile LED Slim Downlight, 6 In., 14.2, Lumens 1000, Lumens Per Watt 70, Color Temp. 3000K, CRI 80, 120,...More

Low Profile LED Slim Downlight,6-3/8in.L
  • PHILIPS LIGHTOLIER
  • Low Profile LED Slim Downlight, 6-3/8in.L Low Profile LED Slim Downlight,6-3/8in.L
  • Item # 45MX62
  • Mfr. Model # S6S827K10
  • Low Profile LED Slim Downlight, 6 In., 14.2, Lumens 1000, Lumens Per Watt 70, Color Temp. 2700K, CRI 80, 120,...More

LED Downlight, 5in, 900lm,4100K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 5in, 900lm, 4100K, 120-277V LED Downlight, 5in, 900lm,4100K,120-277V
  • Item # 45AY22
  • Mfr. Model # TC920LEDG4-41K-U
  • Downlight, 5 In., 18, Lumens 900, Color Temp. 4100K, CRI 90, 120-277, Length 10-3/8 In., Width 10-5/8 In.,...More

LED Downlight,5in, 1400lm,3000K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 5in, 1400lm, 3000K, 120-277V LED Downlight,5in, 1400lm,3000K,120-277V
  • Item # 45AY59
  • Mfr. Model # TC1420LED4-3K-L
  • Downlight, 5 In., 20, Lumens 1400, Color Temp. 3000K, CRI 90, 120-277, Length 10-3/8 In., Width 10-5/8 In.,...More

LED Downlight,6in, 1400lm,4100K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 1400lm, 4100K, 120-277V LED Downlight,6in, 1400lm,4100K,120-277V
  • Item # 45AX65
  • Mfr. Model # TC1422LED4-41K-L
  • Downlight, 6 In., 20, Lumens 1400, Color Temp. 4100K, CRI 90, 120-277, Length 11-1/2 In., Width 11-3/4 In.,...More

Results per page:  16 | 32 | 48

Use LED can lights from Grainger to help provide downlighting for task work or to highlight an object or architectural feature. Find recessed LED downlights in various illumination levels that can provide a diffused light source to corridors, offices, reception areas, schools and retail environments. Get a commercial-grade LED refit downlight  to retrofit an existing recessed light fixture. Modular design helps allow quick installation from below the ceiling. Shop Grainger when you need high-quality LED can lights you can depend on.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More