Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
LED Replacement For
Fixture Voltage
Watts
Fixture Rated Life
Color Temp.
Lumens Per Watt
Lumens
Fixture Height
Fixture Width
Fixture Length
Brand
Price
Shop By
Ratings

LED Area and Roadway Lights

133 Results Found that Include 133 Products

Results per page:  16 | 32 | 48
LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • DESIGNERS EDGE
  • LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K LEDSecurityLight-Solar,Blk,45.6 lm,6500K
  • Item # 38NH72
  • Mfr. Model # L949
  • LED Security Light-Solar, Watts 7, Housing Finish Black, Housing Material Plastic, Light Distribution Wide,...More

LED High Mount Area Light,30W,5000K
  • TM

    Grainger Choice

  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000K LED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

LED Area Light,5000K,70 CRI
  • ACUITY LITHONIA
  • LED Area Light, 5000K, 70 CRI LED Area Light,5000K,70 CRI
  • Item # 34EW30
  • Mfr. Model # TDD LED 2 50K 120 PER
  • LED Area Light, Watts 34, 3400 Lumens, 100.0 Lumens Per Watt, 120 Voltage, 5000K Color Temp., 70 CRI, Height...More

LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

LED Ceiling Light,Bronze,17W
  • LITHONIA
  • LED Ceiling Light, Bronze, 17W LED Ceiling Light,Bronze,17W
  • Item # 22LU32
  • Mfr. Model # OLCFM 15 DDB M4
  • LED Ceiling Light Fixture, Watts 17, Fixture Voltage 120, Fixture Rated Life 50,000 hr., 4000K Color Temp.,...More

LED Street Light,40W,3437 lm,120V
  • HUBBELL LIGHTING - OUTDOOR
  • LED Street Light, 40W, 3437 lm, 120V LED Street Light,40W,3437 lm,120V
  • Item # 32WU67
  • Mfr. Model # DDL-9L1
  • LED Street Light, Watts 40, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution...More

LED Security Light, 4000K, 5600lm
  • GE LIGHTING
  • LED Security Light, 4000K, 5600lm LED Security Light, 4000K, 5600lm
  • Item # 48TM71
  • Mfr. Model # E2SA0B1B31402NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

LED Roadway Light, 25W, 2722L
  • CREE
  • LED Roadway Light, 25W, 2722L LED Roadway Light, 25W, 2722L
  • Item # 29RW61
  • Mfr. Model # BXSPR-A-0-3-M-G-U-S
  • LED Roadway Light, Watts 25, Housing Finish Silver, Housing Material Die Cast Aluminum Housing, Light...More

LED Roadway Light,130W,11100L
  • GE LIGHTING
  • LED Roadway Light, 130W, 11100L LED Roadway Light,130W,11100L
  • Item # 12C684
  • Mfr. Model # ERS20HXCX5572GRAY
  • LED Roadway Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution Asym....More

Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, Asymmetric Light,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,16-3/4inL,Type IV,70W
  • HUBBELL LIGHTING - BEACON
  • LED Area Light, 16-3/4inL, Type IV, 70W LED Area Light,16-3/4inL,Type IV,70W
  • Item # 45VT35
  • Mfr. Model # VP-S/30NB-70/5K/T4/UNV/RA/BZT
  • LED Area Light, Watts 70, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,140W,TypeV,13185L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, TypeV, 13185L Area Light,140W,TypeV,13185L
  • Item # 21RU68
  • Mfr. Model # CL1A60LU5K5WDB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Roadway Light,67W,5600L
  • GE LIGHTING
  • LED Roadway Light, 67W, 5600L LED Roadway Light,67W,5600L
  • Item # 12C674
  • Mfr. Model # ERS10CXCX5572GRAY
  • LED Roadway Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution Asym....More

Area Light,Dk Brz,Type V,Square Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Square Pole, 91W Area Light,Dk Brz,Type V,Square Pole,91W
  • Item # 22EL99
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 138, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

LED Security Light, 5000K, 5600lm
  • GE LIGHTING
  • LED Security Light, 5000K, 5600lm LED Security Light, 5000K, 5600lm
  • Item # 48TM72
  • Mfr. Model # E2SA0B1A31502NN
  • LED Security Light, Watts 57, Housing Finish Die Cast Aluminum, Housing Material Die Cast Aluminum, Light...More

LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square Pole LED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area/Roadway,LED,Bronze,223W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 223W Area/Roadway,LED,Bronze,223W
  • Item # 6ECH7
  • Mfr. Model # CSX2 LED120C 700 40K T4M MVOLT SPA DDBXD
  • Area/Roadway, Watts 292, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR3,...More

LED Roadway Light,58W,4000L
  • GE LIGHTING
  • LED Roadway Light, 58W, 4000L LED Roadway Light,58W,4000L
  • Item # 12C672
  • Mfr. Model # ERS10BXCX5572GRAY
  • LED Roadway Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution Asym....More

LED Roadway Light,54W,4200L
  • GE LIGHTING
  • LED Roadway Light, 54W, 4200L LED Roadway Light,54W,4200L
  • Item # 12C671
  • Mfr. Model # ERS10BXCX5402GRAY
  • LED Roadway Light, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution Asym....More

LED Area Luminaire,53W
  • CREE
  • LED Area Luminaire, 53W LED Area Luminaire,53W
  • Item # 32JA62
  • Mfr. Model # BXSP-B-HT-5ME-A-40K-UL-SV
  • LED Area Luminaire, Watts 53, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,135W,Type III,12414L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 135W, Type III, 12414L Area Light,135W,Type III,12414L
  • Item # 21RU89
  • Mfr. Model # VPL64N1355KT3URABZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Luminaire,120-277V
  • CREE
  • LED Area Luminaire, 120-277V LED Area Luminaire,120-277V
  • Item # 32JA65
  • Mfr. Model # BXSP-B-HT-5ME-B-57K-UL-SV
  • LED Area Luminaire, Watts 101, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,135W,Type IV,12266L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 135W, Type IV, 12266L Area Light,135W,Type IV,12266L
  • Item # 21RU90
  • Mfr. Model # VPL64N1355KT4URABZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Square Pole LED Area Light,282W,Type III,Square Pole
  • Item # 22EL92
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,99W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type III, Square Pole LED Area Light,99W,Type III,Square Pole
  • Item # 22EL83
  • Mfr. Model # DSX1 LED 60C 530 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 99, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,99W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 99W, Type V, Square Pole LED Area Light,99W,Type V,Square Pole
  • Item # 22EL85
  • Mfr. Model # DSX1 LED 60C 530 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Square Pole LED Area Light,282W,Type V,Square Pole
  • Item # 22EL93
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Round Pole LED Area Light,282W,Type V,Round Pole
  • Item # 22EL95
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,188W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type III, Round Pole LED Area Light,188W,Type III,Round Pole
  • Item # 22EL90
  • Mfr. Model # DSX2 LED 80C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light, 4000K, 11320lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 4000K, 11320lm, 120/277V LED Area Light, 4000K, 11320lm, 120/277V
  • Item # 48TM65
  • Mfr. Model # EANA0E35401CDKBZ
  • LED Area Light, Watts 123, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light, 5000K, 4090lm, 120/277V
  • GE LIGHTING
  • LED Area Light, 5000K, 4090lm, 120/277V LED Area Light, 5000K, 4090lm, 120/277V
  • Item # 48TM58
  • Mfr. Model # EANA0A35501CDKBZ
  • LED Area Light, Watts 46, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,220W,Type V Wide,21127L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type V Wide, 21127L Area Light,220W,Type V Wide,21127L
  • Item # 21RU94
  • Mfr. Model # VPL96NB2205KT5UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Results per page:  16 | 32 | 48

LED street lights and security lights from Grainger can help to generously and cost-efficiently light roadways, parking lots, streets, playgrounds and other expansive outdoor areas. Broad-spectrum LED lighting can save more energy, cost less and provide better light than other lighting types. Shop here for LED roadway lamps, security lighting and portable remote area light systems in a variety of styles and illumination levels. Count on Grainger to help you safely light expansive outdoor areas, including roadways, while helping to reduce energy usage and control expenses with LED street lights and security lights.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More