Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Leaf Blowers and Vacuums

7 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
4 Stroke Gas Backpack Blower, 74 dBA
  • MAKITA
  • 4 Stroke Gas Backpack Blower, 74 dBA 4 Stroke Gas Backpack Blower, 74 dBA
  • Item # 38C737
  • Mfr. Model # BBX7600N
  • Backpack Blower, Gas, Max. Air Flow 526 cfm, Max. Air Speed 195 mph, 74 dBA, 3.8 HP, 75.6cc, 4 Stroke Engine,...More

Cordless Blower Kit
  • MAKITA
  • Cordless Blower Kit Cordless Blower Kit
  • Item # 36JA06
  • Mfr. Model # DUB182
  • Cordless Blower Kit, Includes (1) 18V LXT(R) Lithium-Ion 3.0ah Battery (BL1830), (1) 18V Lithium-Ion Rapid...More

Duel Batteries Cordless Blower, 86 dBA
Electric Battery Handheld Blower Kit, 86 dBA
Electric Handheld Blower/Vacuum
Cordless Blower, 96 dBA
  • MAKITA
  • Cordless Blower, 96 dBA Cordless Blower, 96 dBA
  • Item # 43YT49
  • Mfr. Model # XBU02Z & DC18RD
  • Cordless Blower, Max. Air Flow 473 cfm, Max. Air Speed 120 mph, 96 dBA, Speed Control Variable, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More