Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LDI INDUSTRIES

141 products found

Filter Results By

Viewing as

List
  • Steel High PSI Fused Liquid Level Fused Sight; 1/2-14 NPT

    Brand
    LDI INDUSTRIES
    Item #
    1U923
    Mfr. Model #
    LSP51-04
    Steel High PSI Fused Liquid Level Fused Sight; 1/
    Web Price $11.05 / each
  • Steel High PSI Fused Liquid Level Fused Sight; 3/4-14 NPT

    Brand
    LDI INDUSTRIES
    Item #
    1U924
    Mfr. Model #
    LSP51-05
    Steel High PSI Fused Liquid Level Fused Sight; 3/
    Web Price $13.35 / each
  • Filter Vent, 1/2 Thread Size, 1.21 H, 15/16 Top Cap Dia. (In.), 1-1/4 L

    Brand
    LDI INDUSTRIES
    Item #
    1U568
    Mfr. Model #
    FV104-S
    Filter Vent, 1/2 Thread Size, 1.21 H, 15/16 Top&#
    Web Price $17.90 / each
  • Needle Valve Closed Circuit Liquid Level Gage, Mounting Centers (In.) 12

    Brand
    LDI INDUSTRIES
    Item #
    1U944
    Mfr. Model #
    G608-12-A-1-4
    Needle Valve Closed Circuit Liquid Level Gage, Mounting Cen
    Web Price $153.00 / each
  • Relief/Filler Vent Plug, 1/4-18 PTF Thread Size, 0.59 H, 7/16 Top Cap Dia. (In.), 1-1/8 L

    Brand
    LDI INDUSTRIES
    Item #
    1U573
    Mfr. Model #
    PRV102-2
    Relief/Filler Vent Plug, 1/4-18 PTF Thread Size, 0.59&
    Web Price $11.10 / each
  • Solid Brass Low PSI Liquid Level Sight Plug; 3/8-18 NPT

    Brand
    LDI INDUSTRIES
    Item #
    1U915
    Mfr. Model #
    LSP151-03-01
    Solid Brass Low PSI Liquid Level Sight Plug; 3/8-
    Web Price $10.00 / each
  • Solid Brass Low PSI Liquid Level Sight Plug; 1- 11-1/2 NPT

    Brand
    LDI INDUSTRIES
    Item #
    1U918
    Mfr. Model #
    LSP151-06-01
    Solid Brass Low PSI Liquid Level Sight Plug; 1- 1
    Web Price $19.35 / each
  • Aluminum Alloy Pump/Motor Adapter with 4F17 Flange Style and 56C-145TC Motor Frame

    Brand
    LDI INDUSTRIES
    Item #
    6Z070
    Mfr. Model #
    6029
    Aluminum Alloy Pump/Motor Adapter with 4F17 Flange Style&#x
    Web Price $39.20 / each
  • Vented, Sight Length (In.) 4-1/4

    Brand
    LDI INDUSTRIES
    Item #
    5HD44
    Mfr. Model #
    G321-4
    Vented, Sight Length (In.) 4-1/4
    Web Price $39.80 / each
  • Steel High PSI Fused Liquid Level Fused Sight; 1- 11-1/2 NPT

    Brand
    LDI INDUSTRIES
    Item #
    1U925
    Mfr. Model #
    LSP51-06
    Steel High PSI Fused Liquid Level Fused Sight; 1-
    Web Price $17.20 / each
  • Vented, Sight Length (In.) 7-1/2

    Brand
    LDI INDUSTRIES
    Item #
    5HD45
    Mfr. Model #
    G323-4
    Vented, Sight Length (In.) 7-1/2
    Web Price $46.10 / each
  • Protected Vent, 1/2 Thread Size, 1.31 H, 1-1/4 Top Cap Dia. (In.), 1-5/16 L

    Brand
    LDI INDUSTRIES
    Item #
    1U572
    Mfr. Model #
    AV104
    Protected Vent, 1/2 Thread Size, 1.31 H, 1-1/4 To
    Web Price $12.05 / each
  • Rigid Plastic Sight Closed Circuit Liquid Level Gauge, Mounting Centers (In.) 5

    Brand
    LDI INDUSTRIES
    Item #
    1U940
    Mfr. Model #
    G613-05-A-1
    Rigid Plastic Sight Closed Circuit Liquid Level Gauge, Moun
    Web Price $36.80 / each
  • Relief/Filler Vent Plug, 3/8-18 Thread Size, 1.19 H, 3/4 Top Cap Dia. (In.), 1-3/16 L

    Brand
    LDI INDUSTRIES
    Item #
    1U577
    Mfr. Model #
    PRV103-2
    Relief/Filler Vent Plug, 3/8-18 Thread Size, 1.19 H,&#
    Web Price $13.40 / each
  • Elbow, Female Vented Oil Gages, Sight Length (In.) 3-1/4

    Brand
    LDI INDUSTRIES
    Item #
    1U594
    Mfr. Model #
    G406-2
    Elbow, Female Vented Oil Gages, Sight Length (In.)
    Web Price $32.90 / each
  • Pipe Adapter Closed Circuit Liquid Level Gage, Mounting Centers (In.) 12

    Brand
    LDI INDUSTRIES
    Item #
    1U933
    Mfr. Model #
    G607-12-A-1-2
    Pipe Adapter Closed Circuit Liquid Level Gage, Mounting Cen
    Web Price $81.75 / each
  • Closed Circuit Liquid Level Gage Dial Probe Thermometer, Mounting Centers (In.) 5

    Brand
    LDI INDUSTRIES
    Item #
    1U935
    Mfr. Model #
    G615-05-A-1
    Closed Circuit Liquid Level Gage Dial Probe Thermometer, Mo
    Web Price $85.00 / each
  • Rigid Plastic Sight Closed Circuit Liquid Level Gage, Mounting Centers (In.) 12

    Brand
    LDI INDUSTRIES
    Item #
    1U943
    Mfr. Model #
    G613-12-A-1
    Rigid Plastic Sight Closed Circuit Liquid Level Gage, Mount
    Web Price $52.25 / each
  • Short Elbow with Drain Vented Oil Gages, Sight Length (In.) 4-1/4

    Brand
    LDI INDUSTRIES
    Item #
    1U614
    Mfr. Model #
    G901-4
    Short Elbow with Drain Vented Oil Gages, Sight Length
    Web Price $73.50 / each
  • 1 qt. Manual Chain Oiler Reservoir

    Brand
    LDI INDUSTRIES
    Item #
    1U748
    Mfr. Model #
    RDB309-N-4
    1 qt.   Manual Chain Oiler Reservoir
    Web Price $161.50 / each
  • Protected Vent, 1/8 Thread Size, 1.12 H, 3/4 Top Cap Dia. (In.), 1-1/8 L

    Brand
    LDI INDUSTRIES
    Item #
    1U569
    Mfr. Model #
    AV101
    Protected Vent, 1/8 Thread Size, 1.12 H, 3/4 Top&
    Web Price $7.40 / each
  • Brush, Valve

    Brand
    LDI INDUSTRIES
    Item #
    1U771
    Mfr. Model #
    NVB304-2
    Brush, Valve
    Web Price $75.75 / each
  • Protected Vent, 1/4 Thread Size, 1.19 H, 3/4 Top Cap Dia. (In.), 1-3/16 L

    Brand
    LDI INDUSTRIES
    Item #
    1U570
    Mfr. Model #
    AV102
    Protected Vent, 1/4 Thread Size, 1.19 H, 3/4 Top&
    Web Price $8.35 / each
  • Pressure/Vacuum Breather, 3/8-18 Thread Size, 2.16 H, 1-3/8 Top Cap Dia. (In.), 2-5/32 L

    Brand
    LDI INDUSTRIES
    Item #
    1U585
    Mfr. Model #
    PRV201-03
    Pressure/Vacuum Breather, 3/8-18 Thread Size, 2.16 H,
    Web Price $50.75 / each
  • 9 oz. Polymer Drop Feed Manual Oil Reservoir

    Brand
    LDI INDUSTRIES
    Item #
    1U653
    Mfr. Model #
    RDF107-03
    9 oz. Polymer Drop Feed Manual Oil Reservoir
    Web Price $86.00 / each
  • Needle Valve Closed Circuit Liquid Level Gage, Mounting Centers (In.) 18

    Brand
    LDI INDUSTRIES
    Item #
    1U946
    Mfr. Model #
    G608-18-A-1-4
    Needle Valve Closed Circuit Liquid Level Gage, Mounting Cen
    Web Price $192.00 / each
  • 1 pt. Polymer Drop Feed Manual Oil Reservoir

    Brand
    LDI INDUSTRIES
    Item #
    1U680
    Mfr. Model #
    RDF109-08
    1 pt. Polymer Drop Feed Manual Oil Reservoir
    Web Price $105.50 / each
  • 9 oz. Manual Chain Oiler Reservoir

    Brand
    LDI INDUSTRIES
    Item #
    1U745
    Mfr. Model #
    RDB306-N-4
    9 oz.   Manual Chain Oiler Reservoir
    Web Price $113.50 / each
  • Solid Brass Low PSI Liquid Level Sight Plug; 1/2-14 NPT

    Brand
    LDI INDUSTRIES
    Item #
    1U916
    Mfr. Model #
    LSP151-04-01
    Solid Brass Low PSI Liquid Level Sight Plug; 1/2-
    Web Price $10.75 / each
  • Flow Sight with Nylon Ball, 3/4-14 NPT, 345 Max. Working Pressure (PSI), 5-1/4 Overall Length

    Brand
    LDI INDUSTRIES
    Item #
    1U900
    Mfr. Model #
    F155-01
    Flow Sight with Nylon Ball, 3/4-14 NPT, 345 Max.
    Web Price $100.50 / each
  • Aluminum Alloy Pump/Motor Adapter with SAE B Flange Style and 182TC-256TC Motor Frame

    Brand
    LDI INDUSTRIES
    Item #
    4F320
    Mfr. Model #
    1952
    Aluminum Alloy Pump/Motor Adapter with SAE B Flange St
    Web Price $61.25 / each
  • Protected Vent, 3/8 Thread Size, 1.25 H, 1 Top Cap Dia. (In.), 1-1/4 L

    Brand
    LDI INDUSTRIES
    Item #
    1U571
    Mfr. Model #
    AV103
    Protected Vent, 3/8 Thread Size, 1.25 H, 1 Top Ca
    Web Price $8.95 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More