Skip Content

Lawn Sweepers

5 results found that include 7 products

Filter Results By

Viewing as

List Table
  • Lawn Sweepers
    • AGRI-FAB
    • Multiple product options available

      These push and tow lawn sweepers are designed for picking up and containing leaves and other lawn debris. Each sweeper is powered by the turning of the wheel.

      Multiple product options available

  • 38" Lawn Sweeper, 12.0 cu. ft., Nylon, Height Adjustme
    38" Lawn Sweeper, 12.0 cu. ft., Nylon, Height Adjustme
    • PRECISION PRODUCTS
    • Lawn Sweeper, Working Width 38 In., Hopper Capacity 12.0 cu. ft., Height Adjustment Yes, Hopper Material Nylon, Steel Bottom Panel, Overall Width 44-3/4 In., Overall Depth 68-1/4 In., Overall Height 25 In., Frame Material Steel, Housing Material Steel, Hitch Type J-Pin, Dump Mechanism Rope, Number of Brushes 4, Brush Dia. 10 In., Brush to Wheel Ratio 5:1, Semi-Pneumatic Wheels, Wheel Dia. 10 In., Wheel Width 2-1/2 In.

    • Item # 437U45
    • Mfr. Model # LSP38
    • Lawn Sweeper, Working Width 38 In., Hopper Capacity 12.0 cu. ft., Height Adjustment Yes, Hopper Material...More

  • 48" Lawn Sweeper, 16 cu. ft., Nylon, Height Adjustment
    48" Lawn Sweeper, 16 cu. ft., Nylon, Height Adjustment
    • PRECISION PRODUCTS
    • Lawn Sweeper, Working Width 48 In., Hopper Capacity 16 cu. ft., Height Adjustment Yes, Hopper Material Nylon, Steel Bottom Panel, Overall Width 54-1/2 In., Overall Depth 70-3/4 In., Overall Height 25 In., Frame Material Steel, Housing Material Steel, Hitch Type J-Pin, Dump Mechanism Rope, Number of Brushes 4, Brush Dia. 10 In., Brush to Wheel Ratio 5:1, Semi-Pneumatic Wheels, Wheel Dia. 10 In., Wheel Width 2-1/2 In.

    • Item # 437U48
    • Mfr. Model # LSP48
    • Lawn Sweeper, Working Width 48 In., Hopper Capacity 16 cu. ft., Height Adjustment Yes, Hopper Material Nylon,...More

  • 42" Lawn Sweeper, 16 cu. ft., Nylon, Height Adjustment
    42" Lawn Sweeper, 16 cu. ft., Nylon, Height Adjustment
    • PRECISION PRODUCTS
    • Lawn Sweeper, Working Width 42 In., Hopper Capacity 16 cu. ft., Height Adjustment Yes, Hopper Material Nylon, Steel Bottom Panel, Overall Width 54, Overall Depth 68 In., Overall Height 42 In., Frame Material Steel, Housing Material Steel, Hitch Type J-Pin, Dump Mechanism Rope, Number of Brushes 4, Brush Dia. 12 In., Brush to Wheel Ratio 5:1, Semi-Pneumatic Wheels, Wheel Dia. 10 In., Wheel Width 2-1/2 In.

    • Item # 437U46
    • Mfr. Model # DDS100
    • Lawn Sweeper, Working Width 42 In., Hopper Capacity 16 cu. ft., Height Adjustment Yes, Hopper Material Nylon,...More

  • 42" Lawn Sweeper, 16 cu. ft., Nylon, Height Adjustment
    42" Lawn Sweeper, 16 cu. ft., Nylon, Height Adjustment
    • PRECISION PRODUCTS
    • Lawn Sweeper, Working Width 42 In., Hopper Capacity 16 cu. ft., Height Adjustment Yes, Hopper Material Nylon, Steel Bottom Panel, Overall Width 54, Overall Depth 68 In., Overall Height 42 In., Frame Material Steel, Housing Material Steel, Hitch Type Clevis Pin, Dump Mechanism Rope, Number of Brushes 4, Brush Dia. 12 In., Brush to Wheel Ratio 5:1, Semi-Pneumatic Wheels, Wheel Dia. 10 In., Wheel Width 2-1/2 In.

    • Item # 437U47
    • Mfr. Model # ES100
    • Lawn Sweeper, Working Width 42 In., Hopper Capacity 16 cu. ft., Height Adjustment Yes, Hopper Material Nylon,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More