Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Laundry Supplies and Equipment

107 Results Found that Include 117 Products

Results per page:  16 | 32 | 48
Vacuum Storage Bag, Extra Large
Hamper,2-Comp, 24.5Wx 21.5H x 12.5D
Clothesline,Nylon,, dia.,100 ft. L
Wicker Hamper, Wicker
  • HONEY-CAN-DO
  • Wicker Hamper, Wicker Wicker Hamper, Wicker
  • Item # 15V314
  • Mfr. Model # HMP-01619
  • Free Standing Hamper, Color Brown, Material Steel/Wicker, Height 26 In., Width 13-1/2 In., Length 13-3/4 In.,...More

  • Category : Laundry Hampers
Clothesline Pole
Ironing Board,54 x 13 In
Stackable Drying Rack
Laundry Bag, Red
Laundry Bag,White,Mesh
Laundry Bag, Blue
Gullwing Drying Rack
Vacuum Storage Bag, Jumbo
Knockdown Drying Rack
Pop Up Hamper, White
  • HONEY-CAN-DO
  • Pop Up Hamper, White Pop Up Hamper, White
  • Item # 15V302
  • Mfr. Model # HMP-01128
  • Pop Up Laundry Hamper, Color White, Material Steel/Mesh, Height 27 In., Width 23 In., Length 19 In., Number...More

  • Category : Laundry Hampers
Drying Rack, 3 Tier
Extendable Clothesline, 6-Line
Short Garment Bag
Laundry Storage Center, 3- Comp
Pop Up Hamper, Black
  • HONEY-CAN-DO
  • Pop Up Hamper, Black Pop Up Hamper, Black
  • Item # 15V298
  • Mfr. Model # HMP-01127
  • Pop Up Laundry Hamper, Color Black, Material Steel/Mesh, Height 24 In., Width 19 In., Length 19 In., Number...More

  • Category : Laundry Hampers
Heavy Duty Drying Rack, 3 Tier
T-Post Dryer, 5-Line,45-3/4x3x72 In.
Ironing Board,Quad Legs
Hamper
  • HONEY-CAN-DO
  • Hamper Hamper
  • Item # 15V312
  • Mfr. Model # HMP-01453
  • Free Standing Hamper, Color Taupe, Material Resin, Height 22 In., Width 14 In., Length 14 In., Number of...More

  • Category : Laundry Hampers
Laundry Bag,White,Nylon
Bra Wash Bag
Vacuum Storage Bag Combo
Mesh Wash Bag Set
Ironing Board,31 x 12 In
Laundry Bag, Blue
Laundry Bag,Green,Mesh
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More