Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lanterns

3 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
LED Tactical Lantern, ABS Plastic, Maximum Lumens Output:&#
  • LED Tactical Lantern, ABS Plastic, Maximum Lumens Output: 145, Orange, 7.50" Tactical Lanterns, Lumens Range: 100 to 249
  • These tactical lanterns are portable lighting devices designed to illuminate broad areas. They may also be used as torches and general light sources outdoors, or for signaling. Lanterns emitting 100 to 249 Lumens are ideal for applications ranging from identifying persons at close range, to navigating dark areas or corridors.

  • Item # 3XFL8
  • Mfr. Model # 44450
  • Lantern, Flashlight Grade Tactical, Safety Rated Not Safety Rated, Rechargeable Yes, 145/70 Lumens, Lumens...More

LED, ABS Plastic, Maximum Lumens Output: 413, Yellow,
  • PELICAN
  • LED, ABS Plastic, Maximum Lumens Output: 413, Yellow, 8.75" LED, ABS Plastic, Maximum Lumens Output: 413, Yellow, 8.75"
  • Industrial Lantern, Flashlight Grade Industrial, Safety Rated Class I, Div. 1, Rechargeable Yes, 413/159 Lumens, Lumens Range 250 to 449, Run Time on High Setting 4.5 hr., Maximum Lumens Output 413, Lamp Type LED, Flashlight Battery Size C, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 4.5/12 hr., Flashlight Battery Type NiMH, Length 8.75 In., Focus Flood, Lamp Life 50,000 hr., Body Color Yellow, Body Material ABS Plastic, Switch Type Push Button, Lens Material Polycarbonate

  • Item # 49XK76
  • Mfr. Model # 9415
  • Industrial Lantern, Flashlight Grade Industrial, Safety Rated Class I, Div. 1, Rechargeable Yes, 413/159...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More