Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

11 results found that include 46 products

Grainger carries dependable lanterns to help you light your way in the dark or when working in dimly lit areas such as mineshafts, attics and crawlspaces. A rechargeable lantern can save money on batteries. An LED lantern can help stretch your battery's charge more than an incandescent one. A Safety-Approved lantern has passed a battery of rigorous tests conducted by a specified safety agency. These lanterns can be critical to those who work in hazardous environments. Trust Grainger to provide high-quality lanterns to help you get the job done, even in the dark.Close

Filter Results By

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Length
Body Color
Safety Rated
Maximum Lumens Output
Includes
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • General Purpose Lanterns, Lumens Range: 100 to 249
    • Multiple product options available

      These general purpose lanterns are portable lighting devices designed to illuminate broad areas. They may also be used as torches and general light sources outdoors, or for signaling. Lanterns emitting 100 to 249 Lumens are ideal for applications ranging from identifying persons at close range, to navigating wooded trails.

      Multiple product options available

  • Lantern, LED, Plastic, Maximum Lumens Output: 160, Yellow,&
    General Purpose Lanterns, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • General purpose lanterns help provide a personal, portable lighting solution outdoors. Lanterns emitting 0 to 49 Lumens are ideal for personal applications ranging from reading books and maps, or searching through crawlspaces and storage units.

    • Item # 4FZK4
    • Mfr. Model # 4FZK4
    • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size 6V, Flashlight...More

  • Industrial Lanterns, Lumens Range: 250 to 449
    • TM

      Grainger Choice

    • Multiple product options available

      Designed to illuminate broad areas, these industrial lanterns are ideal for use as torches and general light sources outdoors, or for signaling. Lanterns emitting 250 to 449 Lumens are designed for applications ranging from search and rescue, to security in large industrial facilities.

      Multiple product options available

  • Industrial Lanterns, Lumens Range: 50 to 99
    • BRIGHT STAR
    • Multiple product options available

      For a portable lighting solution in industrial environments, these lanterns can be used to illuminate broad areas. By emitting 50 to 99 Lumens, these lanterns are suitable for navigating dark corridors during a power outage.

      Multiple product options available

  • Lantern, Krypton, Plastic, Yellow, 7.00"
    Industrial Lanterns, Lumens Range: 0 to 49
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Industrial lanterns help provide a portable lighting solution to individuals in industrial environments. Lanterns emitting 0 to 49 Lumens are ideal for applications such as illuminating machine parts during lockdown maintenance, or examining panels during a power outage.

    • Item # 6AHA9
    • Mfr. Model # 6AHA9
    • Lantern, Flashlight Grade Industrial, Light Technology Krypton, Flashlight Battery Size 6V, Safety Rated Not...More

  • Tactical Lanterns, Lumens Range: 450 to 750
    • STREAMLIGHT
    • Multiple product options available

      Tactical lanterns ranging between 450 to 750 Lumens are ideal for search-and-rescue operations, and navigating heavily wooded areas at night.

      Multiple product options available

  • Tactical Lanterns, Lumens Range: 100 to 249
    • Multiple product options available

      These tactical lanterns are portable lighting devices designed to illuminate broad areas. They may also be used as torches and general light sources outdoors, or for signaling. Lanterns emitting 100 to 249 Lumens are ideal for applications ranging from identifying persons at close range, to navigating dark areas or corridors.

      Multiple product options available

  • Tactical Lanterns, Lumens Range: Greater Than 750
    • Multiple product options available

      Tactical lanterns emitting more than 750 Lumens are ideal for search-and-rescue operations, and navigating heavily wooded areas at night.

      Multiple product options available

  • Industrial Lanterns, Lumens Range: Greater Than 750
    • STREAMLIGHT
    • Multiple product options available

      Industrial lanterns exceeding 750 Lumens are ideal for navigating dark facilities, loading docks, and corridors during power outages.

      Multiple product options available

  • Lantern, LED, Plastic, Maximum Lumens Output: 80, Green,&#x
    General Purpose Lanterns, Lumens Range: 50 to 99
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • For a personal, portable lighting solution, these lanterns can be used to illuminate broad areas. They may also be used as torches and general light sources outdoors. Lanterns emitting 50 to 99 Lumens are suitable for navigating unfamiliar surroundings and identifying persons at close range.

    • Item # 6AHA7
    • Mfr. Model # 6AHA7
    • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size C, Flashlight...More

  • Lantern, LED, Stainless Steel, Maximum Lumens Output: 500,&
    General Purpose Lanterns, Lumens Range: 450 to 750
    • BIOLITE
    • Multiple product options available

    • Item # 54PA79
    • Mfr. Model # PLC1001
    • Lantern, Flashlight Grade General Purpose, Light Technology LED, Flashlight Battery Size CR18650, Flashlight...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More