Skip Content

Lampholders

43 results found that include 43 products

Install a lamp holder from Grainger to hold incandescent, fluorescent and CFL light bulbs. Choose from porcelain and ceramic screw-in, single-pin and bi-pin styles. You’ll also find pulse-rated mogul-base light sockets and high-intensity discharge (HID) lamp holders. Shop Grainger today for a high-quality lamp holder that can help you get the job done!Close

Filter Results By

Viewing as

List
  • Lampholder,Fluorescent
    Lampholder,Fluorescent
    • LEVITON
    • Item # 4YA99
    • Mfr. Model # 13518
    • Fluorescent Lampholder, Plunger, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG, Connection...More

  • Lamp Holder,660 Watts
    Lamp Holder,660 Watts
    • HUBBELL WIRING DEVICE-KELLEMS
    • Item # 3D671
    • Mfr. Model # RL320
    • Lamp Holder, Fluorescent, Watts 660, Voltage 600, Connection Push In Terminals, Color White, Bi Pin G13...More

  • Lamp Holder,Miniature Bi-Pin,750 W,250 V
    Lamp Holder,Miniature Bi-Pin,750 W,250 V
    • LEVITON
    • Item # 4HGL9
    • Mfr. Model # 80054
    • Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11/G4/G6.35/GX5.3/GZ4, Watts 750, Voltage 250, Wire...More

  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
    • LEVITON
    • Item # 3ZK90
    • Mfr. Model # 2537
    • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
    • HUBBELL WIRING DEVICE-KELLEMS
    • Item # 3D673
    • Mfr. Model # RL311
    • Item Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Straight-In, Mounting Slide-on, Snap-in,...More

  • Lamp Holder,Adapter,600W,250V
    Lamp Holder,Adapter,600W,250V
    • LEVITON
    • Item # 4HGN3
    • Mfr. Model # 8681
    • Lamp Holder, Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color Aluminum,...More

  • Lamp Holder,Med Base
    Lamp Holder,Med Base
    • LEVITON
    • Item # 5C407
    • Mfr. Model # 29816-C
    • Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3...More

  • Lamp Holder,Fluorescent,Plunger,600 VAC
    Lamp Holder,Fluorescent,Plunger,600 VAC
  • Lamp Holder,Fluorescent,Fixed,600 VAC
    Lamp Holder,Fluorescent,Fixed,600 VAC
  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
    • LEVITON
    • Item # 3ZK88
    • Mfr. Model # 13180-U
    • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

  • Lamp Holder,4KV Adapter,600 W,250 V
    Lamp Holder,4KV Adapter,600 W,250 V
    • LEVITON
    • Item # 4HGP2
    • Mfr. Model # 8681-400
    • Lamp Holder, 4 KV Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color...More

  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
    • LEVITON
    • Item # 5C401
    • Mfr. Model # 395-W
    • Item Medium Bi-pin Lamp Holder, Watts 660, Voltage 600, Connection 9 In. #18 AWG 105 Degree C Plastic,...More

  • Lamp Holder,4 KV Pulse Rated,1500 W,600
    Lamp Holder,4 KV Pulse Rated,1500 W,600
    • LEVITON
    • Item # 4HGN2
    • Mfr. Model # 8756
    • Lamp Holder, 4 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

  • Lampholder,Keyless,Medium Base,White
    Lampholder,Keyless,Medium Base,White
    • LEVITON
    • Item # 5CGZ8
    • Mfr. Model # 8101
    • Item Lampholder, Type Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge 18 AWG, Connection 9 In...More

  • Lamp Holder,Medium Bi-Pin,660 W,600 V
    Lamp Holder,Medium Bi-Pin,660 W,600 V
    • LEVITON
    • Item # 4HGP3
    • Mfr. Model # 23661-0SL
    • Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Med Profile 23mm Center Height, Wire Gauge...More

  • Light Socket,Watertight,2.13in.L,2.5dia
    Light Socket,Watertight,2.13in.L,2.5dia
    • SHAT-R-SHIELD
    • Item # 36WH47
    • Mfr. Model # WATER TGHT SOCKET SM BSE W/SL
    • Item Light Socket, Type Watertight, Lamp Base E26, Watts 300, Voltage 600, Wire Gauge (AWG) 14, Connection...More

  • Lamp Holder,Long Twin Tube,660W,600V
    Lamp Holder,Long Twin Tube,660W,600V
    • LEVITON
    • Item # 4HGN5
    • Mfr. Model # 13453
    • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

  • Lamp Holder,Long Twin Tube,660W,600V
    Lamp Holder,Long Twin Tube,660W,600V
    • LEVITON
    • Item # 4HGN6
    • Mfr. Model # 13454
    • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

  • Lamp Holder,Long Twin Tube,660W,600V
    Lamp Holder,Long Twin Tube,660W,600V
    • LEVITON
    • Item # 4HGN7
    • Mfr. Model # 13455
    • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

  • Lamp Holder,75 W Lamp
    Lamp Holder,75 W Lamp
    • LEVITON
    • Item # 5C405
    • Mfr. Model # 26719-300
    • Item Compact Twin Tube, Lamp Base G23, Watts 75, Voltage 600, Connection Quickwire Push-In, Mounting Vertical...More

  • Lamp Holder,Position Oriented,1500W,600V
    Lamp Holder,Position Oriented,1500W,600V
    • LEVITON
    • Item # 4HGN9
    • Mfr. Model # 8750
    • Lamp Holder, Position Oriented, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

  • Lamp Holder,4KV Open Fixture,1500W,600V
    Lamp Holder,4KV Open Fixture,1500W,600V
    • LEVITON
    • Item # 4HGP1
    • Mfr. Model # 8751-200
    • Lamp Holder, 4KV Open-Fixture, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

  • Lamp Holder, 75 W Max
    Lamp Holder, 75 W Max
    • LEVITON
    • Item # 3ZK92
    • Mfr. Model # 26720-100
    • Compact Fluorescent Lampholder, Horizontal Snap In, Will Fit 13W G23 and G23-2 Base Lamps, 75 Watts Max, 600...More

  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
    • LEVITON
    • Item # 3ZL09
    • Mfr. Model # 524
    • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

  • Lampholder,Fluorescent
    Lampholder,Fluorescent
    • LEVITON
    • Item # 4YB10
    • Mfr. Model # 13519
    • Fluorescent Lampholder, Stationary, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG,...More

  • Lamp Holder,5 KV Pulse Rated,1500 W,600V
    Lamp Holder,5 KV Pulse Rated,1500 W,600V
    • LEVITON
    • Item # 4HGN1
    • Mfr. Model # 8746
    • Lamp Holder, 5 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
    • LEVITON
    • Item # 3ZL08
    • Mfr. Model # 523
    • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

  • Fluorescent Lamp Holder,3.75 x 5.25 In
    Fluorescent Lamp Holder,3.75 x 5.25 In
    • LEVITON
    • Item # 5MRL2
    • Mfr. Model # 9862-PCH
    • Fluorescent Lamp Holder, Compact Fluorescent, Lamp Base GU24, Watts 120, Voltage 250, Wire Gauge 16 AWG,...More

  • Fluorescent Lamp Holder,3 x 4.5 In
    Fluorescent Lamp Holder,3 x 4.5 In
    • LEVITON
    • Item # 5MRL1
    • Mfr. Model # 9860-LHG
    • Fluorescent Lamp Holder, Compact Fluorescent, Lamp Base GU24, Watts 13, Voltage 120, Wire Gauge 16 AWG,...More

  • Fluorescent Lampholder
    Fluorescent Lampholder
  • Fluorescent Lampholder
    Fluorescent Lampholder
  • Lamp Holder,660 W Lamp
    Lamp Holder,660 W Lamp
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More