Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Laminating and Binding Equipment

26 results found that include 54 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Binding Covers,Plastic,Clear,PK100
Laminating Machine,Roll,Speed 3 Ft/Min
  • SIRCLE
  • Item # 6HJX6
  • Mfr. Model # SRL-2700-HR
  • Film Laminating Machine, Hot, Length 18-3/4 In., Width 35-3/4 In., Height 11-3/8 In., Temp. Fixed - 2...More

  • Category : Laminating Machines
Black Binding Spine, Coil, 6mm, Sheet Capacity 30
Laminating Machine,Pouch,Speed 33 In/Min
  • SIRCLE
  • Item # 6HJY6
  • Mfr. Model # LA-6020
  • Pouch Laminating Machine, Hot, Length 8-3/4 In., Width 14-1/8 In., Height 4-3/4 In., Temp. Variable, Speed 33...More

  • Category : Laminating Machines
Laminating Machine,Pouch,Speed 33 In/Min
  • SIRCLE
  • Item # 6HJY5
  • Mfr. Model # LA-5000
  • Pouch Laminating Machine, Hot, Length 7 In., Width 8 In., Height 4-3/8 In., Temp. Variable, Speed 33...More

  • Category : Laminating Machines
White Binding Spine, Comb, 1/4", Sheet Capacity 20
Black Binding Spine, Comb, 3/8", Sheet Capacity 55
Laminating Machine,Pouch,Speed 33 In/Min
  • SIRCLE
  • Item # 6HJY7
  • Mfr. Model # LA-7020
  • Pouch Laminating Machine, Hot, Length 8-3/4 In., Width 16-5/8 In., Height 4-3/4 In., Temp. Variable, Speed 33...More

  • Category : Laminating Machines
Binding Covers,Plastic,Clear,PK100
Black Binding Spine, Comb, 1/4", Sheet Capacity 20
Binding Covers,Plastic,Clear,PK100
Black Binding Spine, Coil, 14mm, Sheet Capacity 115
Black Binding Spine, Comb, 5/8", Sheet Capacity 120
Black Binding Spine, Coil, 10mm, Sheet Capacity 75
White Binding Spine, Coil, 14mm, Sheet Capacity 115
Silver Binding Spine, 3:1 Wire, 1/4", Sheet Capac
White Binding Spine, Comb, 5/8", Sheet Capacity 120
Binding Covers,Leatherette,Black,PK100
Silver Binding Spine, 3:1 Wire, 3/8", Sheet Capac
Black Binding Spine, 3:1 Wire, 1/4", Sheet Capaci
White Binding Spine, Coil, 10mm, Sheet Capacity 75
Black Binding Spine, 3:1 Wire, 3/8", Sheet Capaci
White Binding Spine, Comb, 3/8", Sheet Capacity 55
White Binding Spine, Coil, 6mm, Sheet Capacity 30
Results per page:  16 | 32 | 48

Easily laminate paper to help create professional, long-lasting documents, ID badges, posters and business cards. Laminating machines from Grainger are simple to use and provide quick results. Once laminated, binding equipment is also available to help keep your business documents together and easy to flip through. Help create a professional, protected finish with the laminating and binding equipment below. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More