Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

11 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Aluminum Multipurpose Ladder, 9 to 15 ft. Extended Ladder&#
Aluminum Straight Ladder, 12 ft. Ladder Height, 18-1/8"
Aluminum Step Stand, 36" Overall Height, 375 lb. Load&
  • Aluminum Step Stand, 36" Overall Height, 375 lb. Load Capacity, Number of Steps 3 Step Stands
  • Item # 6W705
  • Mfr. Model # SSA03
  • Step Stand, Number of Steps 3, Overall Height 36 In., Material Aluminum, ANSI Type IAA, Load Capacity 375...More

  • Category : Step Stools
Aluminum Platform Stepladder,  33-1/2" Platform Height,
  • WERNER
  • Aluminum Platform Stepladder, 33-1/2" Platform Height, 14-1/2" Platform Width Platform Stepladder
  • Item # 4XN55
  • Mfr. Model # 265
  • Platform Stepladder, Ladder Height 5 ft. 6 In., Platform Width 14-1/2 In., Platform Depth 12 In., Platform...More

  • Category : Platform Stepladders
Fiberglass Twin Platform Stepladder,  6 ft. Platform Height
  • WERNER
  • Fiberglass Twin Platform Stepladder, 6 ft. Platform Height, 12-3/4" Platform Width Twin Platform Stepladder
  • Item # 4XP37
  • Mfr. Model # PT6006-4C
  • Twin Platform Stepladder, Ladder Height 8 ft., Platform Width 12-3/4 In., Platform Depth 22 In., Platform...More

  • Category : Platform Stepladders
Three-Person Scaffolding Stage, 20 ft. Overall Length, 28"&
Extension Ladder, Aluminum, II ANSI Type, 8 ft. Ladder
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More