Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

41 Results Found that Include 360 Products

Results per page:  16 | 32 | 48
  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IA Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Load Capacity 450 lb., Climbing Angle 56°, Actuation Type Spring, Step Depth 5", Tread Perforated, Color Blue and Includes...More

  • Category : Rolling Ladders
Ladder Leveler, Aluminum, 375 lb. Load Capacity
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type I Fiberglass Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Ladder End Caps, Aluminum, 375 lb. Load Capacity
  • LOUISVILLE
  • Louisville Plate Connect Straight Ladder Louisville Plate Connect Straight Ladder
  • Multiple product options available

    Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

  • Category : Straight Ladders
Mobile Work Stand, Aluminum, 3 ft. Platform Height, 4
  • LOUISVILLE
  • Aluminum Extension Ladder, Type IAA Aluminum Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 19-1/16", AE1200HD Series, Rail Type I-Beam...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Louisville Manhole Ladder Louisville Manhole Ladder
  • Multiple product options available

    Manhole Ladder, Overall Width 15", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 13", Tread Nonslip, Tread Depth 1-1/2",...More

  • Category : Straight Ladders
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More