Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

15 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Fiberglass Combination Ladder, 11 ft. Extended Ladder Height,&#x
  • LOUISVILLE
  • Fiberglass Combination Ladder, 11 ft. Extended Ladder Height, 375 lb. Load Capacity Combination Ladders
  • Item # 48RT30
  • Mfr. Model # FXC1207
  • Combination Ladder, Ladder Height 7 ft., Extended Ladder Height 11 ft., ANSI Type IAA, Material Fiberglass,...More

  • Category : Multipurpose Ladders
Fiberglass Twin Platform Stepladder,  7 ft. 7" Platfor
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Rolling Ladder, 76" Overall Height, 450 lb. Load Capac
  • LOUISVILLE
  • Rolling Ladder, 76" Overall Height, 450 lb. Load Capacity, Number of Steps 4 Rolling Ladder, Unassembled
  • Item # 29NH90
  • Mfr. Model # GSW2404-W03
  • Rolling Ladder, Material Steel, Platform Height 40 In., Handrails Included Yes, Handrail Height 64 In.,...More

  • Category : Rolling Ladders
14 ft. 300 lb. Load Capacity Aluminum Stepladder
Extension Ladder, Fiberglass, IAA ANSI Type, 24 ft. Industr
8 ft. 375 lb. Load Capacity Aluminum Double Sided MRI&
One-Person Scaffolding Stage, 16 ft. Length, 20" Width,
Plate Connect Extension Ladder, Fiberglass, IA ANSI Type, 2
Extension Ladder, Aluminum, IAA ANSI Type, 28 ft. Industry&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More