Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

29 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
  • LOUISVILLE
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Load Capacity 450 lb., Climbing Angle 56°, Actuation Type Spring, Step Depth 5", Tread Perforated, Color Blue and Includes...More

  • Category : Rolling Ladders
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IA Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • Category : Extension Ladders
Attic Ladder, Aluminum, 350 lb. Load Capacity, 10 ft.
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Extension Ladder, Fiberglass, IAA ANSI Type, 9 ft. Ladder&#
Medium Duty Plank, 12" Overall Width, 16 ft. Overall&#
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IAA Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 18-1/4", FE4000HD , Rail Type Non...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Aluminum Extension Ladder, Type IAA Aluminum Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 19-1/16", AE1200HD Series, Rail Type I-Beam...More

  • Category : Extension Ladders
Fiberglass Combination Ladder, 9 ft. Extended Ladder Height,
Fiberglass Multipurpose Ladder, 7-5/12 ft. Extended Ladder
Two-Person Scaffolding Stage, 12 ft. Overall Length, 20"&#x
Extension Ladder, Fiberglass, IA ANSI Type
8 ft. 375 lb. Load Capacity Fiberglass Double Sided MR
Extension Ladder, Aluminum, IA ANSI Type, 14 ft. Ladder
Ladder Stage, 16" Overall Length, 12" Overall Width,&#
Fiberglass Manhole Ladder, 20 ft. Ladder Height, 14.-1/2&qu
Fiberglass Plate Connect Straight Ladder, 20 ft. Ladder Hei
Extension Ladder, Fiberglass, I ANSI Type, 14 ft. Ladder&#x
Aluminum Multipurpose Ladder, 11 to 19 ft. Extended Ladder&
  • LOUISVILLE
  • Aluminum Multipurpose Ladder, 11 to 19 ft. Extended Ladder Height, 300 lb. Load Capacity Multipurpose Ladders
  • Item # 48RT34
  • Mfr. Model # L-2098-22
  • Multipurpose Ladder, Ladder Height 22 ft., Extended Ladder Height 11 to 19 ft., ANSI Type IA, Material...More

  • Category : Multipurpose Ladders
10 ft. 300 lb. Load Capacity Fiberglass Tripod Orchard
  • LOUISVILLE
  • 10 ft. 300 lb. Load Capacity Fiberglass Tripod Orchard Stepladder Louisville Tripod Orchard Stepladders
  • Item # 33J681
  • Mfr. Model # FT1010
  • Tripod Orchard Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft., Load Capacity 300 lb.,...More

  • Category : Stepladders
Two-Person Scaffolding Stage, 12 ft. Overall Length, 14"&#x
Extension Ladder, Fiberglass, IA ANSI Type, 10 ft. Ladder&#
Plate Connect Extension Ladder, Fiberglass, IA ANSI Type, 1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More