Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

24 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IA Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • Category : Extension Ladders
6 ft. 375 lb. Load Capacity Fiberglass Double Sided MR
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Louisville Manhole Ladder Louisville Manhole Ladder
  • Multiple product options available

    Manhole Ladder, Overall Width 15", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 13", Tread Nonslip, Tread Depth 1-1/2",...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type II Fiberglass Extension Ladder, Type II
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type II, Load Capacity 225 lb., Adjustable Increments 12", Outside Shoe Base Width 17-1/4", FE0600 Series, Rail Type Non...More

  • Category : Extension Ladders
Scaffold Tower, Steel, 3 ft. Platform Height, 3 ft. Ov
  • LOUISVILLE
  • Louisville Plate Connect Straight Ladder Louisville Plate Connect Straight Ladder
  • Multiple product options available

    Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

  • Category : Straight Ladders
Aluminum Multipurpose Ladder, 7 to 11 ft. Extended Ladder&#
  • LOUISVILLE
  • Aluminum Multipurpose Ladder, 7 to 11 ft. Extended Ladder Height, 300 lb. Load Capacity Multipurpose Ladders
  • Item # 48RT32
  • Mfr. Model # L-2098-13
  • Multipurpose Ladder, Ladder Height 13 ft., Extended Ladder Height 7 to 11 ft., ANSI Type IA, Material...More

  • Category : Multipurpose Ladders
Medium Duty Plank, 12" Width, 6 to 9 ft. Length,&
Extension Ladder, Fiberglass, I ANSI Type, 16 ft. Industry&
Scaffolding Stage, 10 ft. Length, 19" Width, 50 lb.&#x
Two-Person Scaffolding Stage, 6 ft. Length, 12" Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More