Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

25 Results Found that Include 77 Products

Results per page:  16 | 32 | 48
Extension Ladder, Fiberglass, IA ANSI Type, 8 ft. 2"&#
  • LOUISVILLE
  • Extension Ladder, Fiberglass, IA ANSI Type, 8 ft. 2" Ladder Height Fiberglass Extension Ladder, Type IA
  • Item # 1CMW3
  • Mfr. Model # FE3216
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft., Extended Ladder Height 13 ft., ANSI Type...More

  • Category : Extension Ladders
Fiberglass Platform Stepladder,  2 ft. 10" Platform He
  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Louisville Plate Connect Straight Ladder Louisville Plate Connect Straight Ladder
  • Multiple product options available

    Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Fiberglass Straight Ladder, 8 ft. Ladder Height, 15-3/16&qu
Fiberglass Proshelf Single Ladder, 8 ft. Ladder Height, 25-
Mobile Work Stand, Aluminum, 3 ft. Platform Height, 4
Steel Step Stand, 12" Overall Height, 450 lb. Load
Aluminum Platform Stepladder,  3 ft. 10" Platform Heig
Fiberglass Manhole Ladder, 8 ft. Ladder Height, 14-1/2"
Aluminum Straight Ladder, 12 ft. Ladder Height, 17-7/8"
Aluminum Sawhorse Ladder, 49" Overall Height, 300 lb.
Aluminum Straight Ladder, 8 ft. Ladder Height, 15-11/16&quo
4 ft. 300 lb. Load Capacity Fiberglass Tripod Stepladder
One-Person Scaffolding Stage, 8 ft. Overall Length, 12"
Aluminum Straight Ladder, 7 ft. Ladder Height, 15-11/16&quo
Fiberglass Straight Ladder, 7 ft. Ladder Height, 15-3/16&qu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More