Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Ladders, Platforms and Scaffolding

119 Results Found that Include 478 Products

Results per page:  16 | 32 | 48
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IA Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

  • Category : Straight Ladders
Ladder Leveler, Aluminum, 375 lb. Load Capacity
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type I Fiberglass Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Ladder End Caps, Aluminum, 375 lb. Load Capacity, 1 Pa
Fiberglass Platform Stepladder,  2 ft. 10" Platform He
  • LOUISVILLE
  • Louisville Plate Connect Straight Ladder Louisville Plate Connect Straight Ladder
  • Multiple product options available

    Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Load Capacity 450 lb., Climbing Angle 56°, Actuation Type Spring, Step Depth 5", Tread Perforated, Color Blue and Includes...More

  • Category : Rolling Ladders
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IAA Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 18-1/4", FE4000HD , Rail Type Non...More

  • Category : Extension Ladders
10-Step Rolling Ladder, 136" Overall Height, 450 lb. L
  • LOUISVILLE
  • 10-Step Rolling Ladder, 136" Overall Height, 450 lb. Load Capacity 10-Step Rolling Ladder, 136" Overall Height, 450 lb. Load Capacity
  • Item # 33J691
  • Mfr. Model # GSW2410
  • Rolling Ladder, Material Steel, Platform Height 100 In., Handrails Included Yes, Handrail Height 36 In.,...More

  • Category : Rolling Ladders
Aluminum Platform Stepladder,  2 ft. 10" Platform Heig
Aluminum Aviation Ladder,  7 ft. 7" Platform Height,&#
  • LOUISVILLE
  • Medium Duty Plank Medium Duty Plank
  • Multiple product options available

    Medium Duty Plank, Load Capacity 250 lb., Width 12", Material Aluminum, Finish Aluminum and For Use With Step Ladders or Extension Ladders with Ladder Jacks; Varies by...More

  • Category : Scaffolding and Platform Accessories
  • LOUISVILLE
  • Louisville Manhole Ladder Louisville Manhole Ladder
  • Multiple product options available

    Manhole Ladder, Overall Width 15", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 13", Tread Nonslip, Tread Depth 1-1/2",...More

  • Category : Straight Ladders
Fiberglass Straight Ladder, 8 ft. Ladder Height, 15-3/16&qu
  • LOUISVILLE
  • Aluminum Extension Ladder, Type IAA Aluminum Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 19-1/16", AE1200HD Series, Rail Type I-Beam...More

  • Category : Extension Ladders
Rolling Ladder, Steel, 450 lb. Load Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More