Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Ladders, Platforms and Scaffolding

18 results found that include 24 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
Folding Platforms
  • WERNER
  • Item # 4ZY18
  • Mfr. Model # AP-20-MP6
  • Folding Platform, Material Aluminum, Platform Style Dual Access, Platform Height 20-9/16 In., Load Capacity...More

  • Category : Work Platforms
Van Utility Carrier, Steel, 600 lb. Load Capacity, 1 P
Van Utility Carriers
Extension Plank, 8 to 13 ft. Overall Length, 14"
Werner Extension Plank
Extension Ladder, Fiberglass, IA ANSI Type, 32 ft.
Fiberglass Extension Ladder, Type IA
  • WERNER
  • Item # 3W185
  • Mfr. Model # D6232-2
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft., Extended Ladder Height 29 ft., ANSI Type...More

  • Category : Extension Ladders
Tool Holder with Belt Clip, Flexible Plastic, 20 lb. L
Tool Holder with Belt Clips
Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3&
Scaffold Tower
Fiberglass Combination Ladder, 12 ft. Extended Ladder Height,&#x
Fiberglass Combination Ladders
Fiberglass Platform Stepladder, 5 ft. 10" Ladder Height,&#x
Fiberglass Platform Stepladders
Attic Ladder, Aluminum, 375 lb. Load Capacity, 7 ft. 1
Attic Ladder, Aluminum, 375 lb. Load Capacity, 7 ft. 1
Rolling Work Platform, Steel, Straight Through Platform Style,&#
Single Access Rolling Platforms with Handrails
  • COTTERMAN
  • Item # 5FZE6
  • Mfr. Model # 5TAP2424RA3E24B11C1P6
  • Single Access Rolling Platform, Material Steel, Platform Style Straight Through, Platform Height 50 In., Load...More

  • Category : Work Platforms
Rolling Ladder, Assembled
Aerial Work Platform, No Drive, AC Power Source, 26 ft
Aerial Work Platforms
  • GENIE
  • Item # 38R202
  • Mfr. Model # AWP-20S AC
  • Aerial Work Platform, Drive No, Power Source AC, Load Capacity 350 lb., Closed Height 6 ft. 6 In., Max. Work...More

  • Category : Personnel Lifts
Aluminum Platform Stepladder, 4 ft. 6" Ladder Height,
Aluminum Platform Stepladders
Work Platform, Steel, Quad Access Platform Style, 9" t
Single Step Platforms
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 9M982
  • Mfr. Model # AHW-H-2436
  • Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 In. to 14 In., Load...More

  • Category : Work Platforms
Aluminum Extension Ladder, Type II
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type II, Load Capacity 225 lb., Adjustable Increments 12" and Outside Shoe Base Width 17-1/2"; Varies by Extended Ladder Height...More

  • Category : Extension Ladders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More