Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Ladders, Platforms and Scaffolding

76 results found that include 919 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Rolling Ladder, Assembled
Tilt and Roll Ladder, Assembled
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

  • Category : Rolling Ladders
Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Finish Powder Coated and Color Gray; Varies by Tread, Platform Height, Platform Width, Platform...More

  • Category : Rolling Ladders
20 ft. 300 lb. Load Capacity Fiberglass Twin Stepladder
Fiberglass Twin Stepladders
Stock Picking Rolling Ladder, Unassembled
  • Multiple product options available

    Stock Picking Rolling Ladder, Material Welded Steel, Unassembled, Handrails Included Yes, Platform Width 24", Load Capacity 450 lb., Step Depth 7", Step Width 24", Tread...More

  • Category : Rolling Ladders
Aluminum Stepladders
Fiberglass Extension Ladder, Type IAA
Werner Two-Person Scaffolding Stage
Fiberglass Extension Ladder, Type IA
Extension Ladder, Aluminum, IA ANSI Type, 48 ft.
Aluminum Extension Ladder, Type IA
  • WERNER
  • Item # 4XN96
  • Mfr. Model # D548-2
  • Extension Ladder, Material Aluminum, Industry Ladder Size 48 ft., Extended Ladder Height 43 ft., ANSI Type...More

  • Category : Extension Ladders
Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • Category : Rolling Ladders
Crossover Ladder
  • Multiple product options available

    Crossover Ladder, Base Width 26", Load Capacity 350 lb., Handrail Height 30", Tread Grip Strut, Step Width 24", Step Depth 7", Material Steel, Finish Powder Coat and...More

  • Category : Crossover Ladders
Tri-Arc Stair Units with Handrails
Work Platform, Steel, Dual Access Platform Style, 15"
Dual Access Multi-Step Platforms
  • EGA
  • Item # 4UYC4
  • Mfr. Model # CW3-18-2-3
  • Dual Access Multi-Step Platform, Material Steel, Platform Style Dual Access, Platform Height 15 In. to 18...More

  • Category : Work Platforms
Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Rolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder, Material Aluminum, Assembled, Platform Depth 14", Load Capacity 350 lb., Climbing Angle 56°, Actuation Type Compression Caster, Step Depth 7", Finish...More

  • Category : Rolling Ladders
Fiberglass Safety Cage Platform Ladder, 4 to 6 ft. Lad
Fiberglass Safety Cage Platform Ladders
Crossover Ladder
  • Multiple product options available

    CrossOver Ladder, Base Width 30", Handrail Height 42", Step Width 24", Step Depth 10", Material Steel, Finish Powder Coat Yellow and Standards OSHA; Varies by Vertical...More

  • Category : Crossover Ladders
Scaffold Tower
Louisvile Two-Person Scaffolding Stage
Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Load Capacity 450 lb., Climbing Angle 56°, Actuation Type Spring, Step Depth 5", Tread Perforated, Color Blue and Includes...More

  • Category : Rolling Ladders
Extension Ladder, Aluminum, I ANSI Type, 48 ft.
Aluminum Extension Ladder, Type IAA
  • LOUISVILLE
  • Item # 36Y332
  • Mfr. Model # AE1248
  • Extension Ladder, Material Aluminum, Industry Ladder Size 48 ft., Extended Ladder Height 43 ft., ANSI Type I,...More

  • Category : Extension Ladders
Cotterman Stationary Dual Track Ladder
  • Multiple product options available

    Stationary Dual Track Ladder, For Use in Aisle Widths 35" to 48", Base Width 23", Step Width 18", Step Depth 5" and Material Steel; Varies by Track Mounting Height...More

  • Category : Track Ladders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More