Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

33 Results Found that Include 167 Products

Results per page:  16 | 32 | 48
  • BALLYMORE
  • Personnel Lifts Personnel Lifts
  • Multiple product options available

    Personnel Lift, Drive Push-Around, Handrail Height 42" and Casters (2) Swivel, (2) Rigid; Varies by Power Source, Load Capacity, Overall Height and Work Height

  • Category : Personnel Lifts
Personnel Lift, Push-Around Drive, DC Power Source, 78"
  • JLG
  • Personnel Lift, Push-Around Drive, DC Power Source, 78" Overall Height, 330 lb. Load Capacity Personnel Lifts
  • Item # 34AZ74
  • Mfr. Model # FT140
  • Personnel Lift, Drive Push-Around, Power Source DC, Load Capacity 330 lb., Overall Height 78 In., Work Height...More

  • Category : Personnel Lifts
Pushable Mobile Vertical Lift, Push-Around Drive, Battery Power&
  • COTTERMAN
  • Fixed Ladder with Safety Cage Fixed Ladder with Safety Cage
  • Multiple product options available

    Fixed Ladder w/Safety Cage, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated...More

  • Category : Dock and Fixed Ladders
  • BALLYMORE
  • Scissor Lifts Scissor Lifts
  • Multiple product options available

    Scissor Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb., Overall Length 46", Overall Width 28", Platform Depth 46", Platform Width 24", Handrail...More

  • Category : Personnel Lifts
Personnel Lift, Push-Around Drive, Manual Winch Power Source,&#x
  • LOUISVILLE
  • Nonconductive Rolling Ladder, Unassembled Nonconductive Rolling Ladder, Unassembled
  • Multiple product options available

    Nonconductive Rolling Ladder, Material Fiberglass, Unassembled, Handrails Included Yes, Platform Width 24", Platform Depth 17", Load Capacity 300 lb., Climbing Angle...More

  • Category : Rolling Ladders
  • TRI-ARC
  • Adjustable Automatic Ladder, Assembled Adjustable Automatic Ladder, Assembled
  • Multiple product options available

    Adjustable Automatic Ladder, Material Grip, Assembled, Platform Width 24-3/4", Load Capacity 500 lb., Handrail Height 42", Overall Width 45-3/4", Base Width 45-3/4",...More

  • Category : Rolling Ladders
  • GENIE
  • Aerial Work Platforms Aerial Work Platforms
  • Multiple product options available

    Drive No, Drive Wheel No, Varies by Overall Height, Overall Length, Overall Width, Platform Height, Base Width, Extended Length, Retracted Length, Stowed Height, Drive,...More

  • Category : Personnel Lifts
  • GENIE
  • Electric Scissor Lifts Electric Scissor Lifts
  • Multiple product options available

    Electric Scissor Lift, Drive Yes, Power Source DC, Casters No, Drive Wheel Yes, Mast Steel Scissor Linkage, Batteries Included Yes, Standards ANSI A92.3, CSA B354.1, EN...More

  • Category : Personnel Lifts
  • GENIE
  • Dual Personnel Lifts Dual Personnel Lifts
  • Multiple product options available

    Dual Personnel Lift, Drive No, Overall Height 78", Stowed Height 78", Casters Yes, Drive Wheel No, Ground Clearance 1-51/64", Mast Vertical Aluminum Mast, Batteries...More

  • Category : Personnel Lifts
  • BALLYMORE
  • Telescoping Lifts Telescoping Lifts
  • Multiple product options available

    Telescoping Lift, Drive Push-Around, Overall Width 32", Handrail Height 42", Base Width 32", Stowed Height 78", Step Depth 3", Step Width 18", Casters (2) Swivel, (2)...More

  • Category : Personnel Lifts
  • GENIE
  • Industrial Platforms Industrial Platforms
  • Multiple product options available

    Industrial Platform, Drive No, Load Capacity 350 lb., Overall Height 76", Overall Length 60", Platform Height 44-3/4", Platform Width 26", Base Length 60", Stowed Height...More

  • Category : Personnel Lifts
  • GENIE
  • Industrial Platforms with Power Wheel Assist Industrial Platforms with Power Wheel Assist
  • Multiple product options available

    Industrial Platform with Power Wheel Assist, Drive No, Power Source DC, Load Capacity 350 lb., Overall Height 76", Overall Length 60", Platform Height 44-3/4", Platform...More

  • Category : Personnel Lifts
Aerial Work Platform Super Straddle, For Use With AWP
Self Propelled Aerial Work Platform, Yes Drive, DC Power&#x
  • GENIE
  • Self Propelled Aerial Work Platforms Self Propelled Aerial Work Platforms
  • Multiple product options available

    Self Propelled Aerial Work Platform, Drive Yes, Power Source DC, Casters No, Drive Wheel Yes, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2-1/2 mph, Ground Clearance...More

  • Category : Personnel Lifts
  • GENIE
  • Runabout Electric Aerial Work Platforms Runabout Electric Aerial Work Platforms
  • Multiple product options available

    Runabout Electric Aerial Work Platform, Drive Yes, Power Source DC, Overall Length 53", Platform Width 29-1/2", Base Length 53", Casters No, Drive Wheel Yes, Max. Speed...More

  • Category : Personnel Lifts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Work Platforms Work Platforms
  • Multiple product options available

    Work Platform and Platform Width 24"; Varies by Load Capacity

  • Category : Personnel Lifts
  • COTTERMAN
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • Category : Rolling Ladders
Steel Guard Rail, For Use With Bil-Jax 60 x 60 ft
Steel Telescoping Leg Extension, For Use With Bil-Jax 60&#x
  • TRI-ARC
  • Adjustable Manual Ladder, Assembled Adjustable Manual Ladder, Assembled
  • Multiple product options available

    Adjustable Manual Ladder, Material Grip, Assembled, Platform Width 24-3/4", Load Capacity 500 lb., Handrail Height 42", Overall Width 45-3/4", Base Width 45-3/4", Step...More

  • Category : Rolling Ladders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More