Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

29 results found that include 164 products

Results per page:  16 | 32 | 48
11-Step Aluminum Stair Unit, Serrated Step Tread, 110"
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Finish Powder Coated and Color Gray; Varies by Tread, Platform Height, Platform Width, Platform...More

  • Category : Rolling Ladders
  • Rolling Ladder, Assembled Rolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder, Material Aluminum, Assembled, Platform Depth 14", Load Capacity 350 lb., Climbing Angle 56°, Actuation Type Compression Caster, Step Depth 7", Finish...More

  • Category : Rolling Ladders
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder and Handrails Included Yes; Varies by Tread, Material, Assembled/Unassembled, Platform Height, Platform Width, Platform Depth, Overall Height and Load...More

  • Category : Rolling Ladders
Portable Stage Package, 12 ft. Overall Length, 8 ft. O
Scaffold Tower, Steel, Aluminum, Wood, 11 ft. Platform Heig
  • TM

    Grainger Choice

  • Grainger Approved Stair Units with Handrails Grainger Approved Stair Units with Handrails
  • Multiple product options available

    Stair Unit, Material Carbon Steel, Handrails Included Yes, Load Capacity 1000 lb., Climbing Angle 36°, Tread Grip Strut®, Step Width 36", Color Gray and Standards OSHA;...More

  • Category : Stair Units
Personnel Lift, Push-Around Drive, DC Power Source, 13 ft.&
  • JLG
  • Personnel Lift, Push-Around Drive, DC Power Source, 13 ft. Max. Work Height, 330 lb. Load Capacity Personnel Lifts
  • Item # 34AZ73
  • Mfr. Model # FT70
  • Personnel Lift, Drive Push-Around, Power Source DC, Load Capacity 330 lb., Closed Height 6 ft. 3 In., Max....More

  • Category : Personnel Lifts
  • Crossover Ladder Crossover Ladder
  • Multiple product options available

    Crossover Ladder, Base Width 26", Load Capacity 350 lb., Handrail Height 30", Tread Grip Strut, Step Width 24", Step Depth 7", Material Steel, Finish Powder Coat and...More

  • Category : Crossover Ladders
Work Platform, Stainless Steel, Quad Access Platform Style,
  • COTTERMAN
  • Work Platform, Stainless Steel, Quad Access Platform Style, 9" to 14" Platform Height Single Step Platforms
  • Item # 22P021
  • Mfr. Model # 1SAWP2496A8 A9-14 B1 P6
  • Single Step Platform, Material Stainless Steel, Platform Style Quad Access, Platform Height 9 In. to 14 In.,...More

  • Category : Work Platforms
Work Platform, Steel, Dual Access Platform Style, 24"
  • EGA
  • Work Platform, Steel, Dual Access Platform Style, 24" to 27" Platform Height Dual Access Multi-Step Platforms
  • Item # 4UYD8
  • Mfr. Model # CW6-27-3-6
  • Dual Access Multi-Step Platform, Material Steel, Platform Style Dual Access, Platform Height 24 In. to 27...More

  • Category : Work Platforms
10-Step Wheelbarrow Ladder, Serrated Step Tread, 132" Overa
  • TRI-ARC
  • 10-Step Wheelbarrow Ladder, Serrated Step Tread, 132" Overall Height, 350 lb. Load Capacity Wheelbarrow Ladder, Assembled
  • Item # 45FG13
  • Mfr. Model # WLARTR110245
  • Wheelbarrow Ladder, Material Aluminum, Platform Height 100 In., Handrails Included Yes, Handrail Height 32...More

  • Category : Rolling Ladders
Unsupported 7-Step Cantilever Ladder, Perforated Step Tread, 112
Crossover Ladder, Fibre-Reinforced Plastic, 43" Platform Height,
  • Alternating Tread Stairs with Handrails Alternating Tread Stairs with Handrails
  • Multiple product options available

    Alternating Tread Stairs, Walk-Thru Included Yes, Overall Width 23-1/2", Material Steel, Load Capacity 350 lb., Stair Width 9" and Finish Yellow Powder Coat; Varies by...More

  • Category : Stair Units
15-Step Rolling Ladder, 109" Overall Height, 450 lb. L
  • LOUISVILLE
  • 15-Step Rolling Ladder, 109" Overall Height, 450 lb. Load Capacity Rolling Ladder, Unassembled
  • Item # 33J749
  • Mfr. Model # GSW2415
  • Rolling Ladder, Material Steel, Platform Height 150 In., Handrails Included Yes, Handrail Height 36 In.,...More

  • Category : Rolling Ladders
Steel Telescoping Leg Extension, For Use With Bil-Jax 40&#x
Steel Guard Rail, For Use With Bil-Jax 24 x 40 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More