Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Ladders, Platforms and Scaffolding

111 results found that include 441 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
6 ft. 375 lb. Load Capacity Fiberglass Double Sided MR
Extension Ladder, Aluminum, IA ANSI Type, 24 ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 44YY46
  • Mfr. Model # 44YY46
  • Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft., Extended Ladder Height 24 ft., ANSI Type...More

  • Category : Extension Ladders
  • Multiple product options available

    Tilt and Roll Ladder, Material Steel, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 24", Base Width...More

  • Category : Rolling Ladders
Ladder Rack, Steel, 250 lb. Load Capacity
  • LOUISVILLE
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

  • Category : Straight Ladders
  • Multiple product options available

    Folding Rolling Safety Ladder, Assembled, Handrails Included Yes, Platform Width 16", Platform Depth 10", Load Capacity 350 lb., Handrail Height 30", Overall Width 20",...More

  • Category : Rolling Ladders
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • Category : Extension Ladders
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type II, Load Capacity 225 lb., Adjustable Increments 12" and Outside Shoe Base Width 17-1/2"; Varies by Extended Ladder Height...More

  • Category : Extension Ladders
Attic Ladder, Aluminum, 375 lb. Load Capacity, 7 ft. 1
Portable Scaffold, Aluminum, 3 ft. Platform Height, 4 ft.&#
  • Multiple product options available

    Tilt and Roll Ladder and Step Depth 7"; Varies by Tread, Material, Assembled/Unassembled, Handrails Included, Platform Height, Platform Width, Platform Depth, Overall...More

  • Category : Rolling Ladders
Work Platform, Steel, Single Access Platform Style, 13"
  • COTTERMAN
  • Item # 3FMH6
  • Mfr. Model # 2AWP2412A3 A13-21 C1 P6
  • Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 13 In. to 21...More

  • Category : Work Platforms
Fiberglass Multipurpose Ladder, 13 ft. Extended Ladder Height,&#
Extension Plank, 8 to 13 ft. Overall Length, 14"
Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft.
  • WERNER
  • Item # 4XN97
  • Mfr. Model # D7116-2
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft., Extended Ladder Height 13 ft., ANSI Type...More

  • Category : Extension Ladders
Safe T Ladder Extension, Aluminum, 375 lb. Load Capacity,&#
8 ft. 300 lb. Load Capacity Fiberglass Tripod Stepladder
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

  • Category : Work Platforms
Results per page:  16 | 32 | 48

Whether you're looking for a step stool, extension ladder or scaffolding platforms, take a step in the right direction with products from Grainger. For additional stability and safety when working on uneven surfaces or stairs, a ladder leveler and other ladder accessories can help. With loading capacities up to 1,000 lb. and fitted with locking swivel casters, work platforms can accommodate two workers and be transported to any location. Keep on moving up with a selection of scaffold towers and scaffolding accessories, such as scaffold boards, frames, guardrails and height extension kits for customization.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More