Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Ladders, Platforms and Scaffolding

15 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Stepladders Westward Stepladders
  • Multiple product options available

    Multiple product options available

  • Category : Stepladders
4 ft. 225 lb. Load Capacity Aluminum Stepladder
  • WERNER
  • 4 ft. 225 lb. Load Capacity Aluminum Stepladder Werner Stepladders
  • Item # 4GNK6
  • Mfr. Model # 354
  • Stepladder, Material Aluminum, ANSI Type II, Ladder Height 4 ft., Load Capacity 225 lb., Number of Steps 3,...More

  • Category : Stepladders
Aluminum Platform Stepladder,  22-1/2" Platform Height,
  • WERNER
  • Aluminum Platform Stepladder, 22-1/2" Platform Height, 14-1/2" Platform Width Platform Stepladder
  • Item # 4XN54
  • Mfr. Model # 264
  • Platform Stepladder, Ladder Height 4 ft. 6 In., Platform Width 14-1/2 In., Platform Depth 12 In., Platform...More

  • Category : Platform Stepladders
Aluminum Utility Step Stool, 48" Overall Height, 225 l
4 ft. 225 lb. Load Capacity Aluminum Stepladder
Sliding Tool Tray, 1-3/4" Height, 37" Width, 8-1&
Work Platform Base Unit, Plastic, Stackable Platform Style,
  • ADD-A-LEVEL
  • Work Platform Base Unit, Plastic, Stackable Platform Style, 2-7/8" Platform Height Work Platform Base Unit, Stackable
  • Item # 4RNR5
  • Mfr. Model # A3636B
  • Work Platform Base Unit, Material Plastic, Platform Style Stackable, Platform Height 2-7/8 In., Load Capacity...More

  • Category : Work Platforms
Anti-Slip Stair Tread, 40" Length, 12" Width, Diamond&
Carry Case, Coated Rip Resistant Nylon
Scaffold Brace, 3" Height, 1-5/8" Width, 8-3/5&#x
Fluorescent Tube Caddy, 36" Height, 24-1/2" Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More