Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Ladders, Platforms and Scaffolding

103 results found that include 958 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Material
Load Capacity
Number of Steps
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Step Stand, Aluminum
  • COTTERMAN
  • Step Stand, Aluminum

    Stationary Platforms
  • Item # 20Z504
  • Mfr. Model # 1801N3031A3E12B1C50P6
  • Single Step Platform, Material Aluminum, Load Capacity 500 lb., Base Depth 16 In., Bottom Width 31 In.,...More

  • Category : Step Stools
Two-Person Scaffolding Stage, 12 ft. Overall Length, 12"&#x
Work Platform, Aluminum, 300 lb. Load Capacity
  • Aluminum Extension Ladder, Type I

    Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
  • Rolling Ladder, Assembled

    Rolling Ladder, Assembled
  • Multiple product options available

    Rolling Ladder, Material Aluminum, Assembled, Platform Depth 14", Load Capacity 350 lb., Climbing Angle 56°, Actuation Type Compression Caster, Step Depth 7", Finish...More

  • Category : Rolling Ladders
Cable Hook and V Rung Assembly, Aluminum, Adjustable Up
Foot, Aluminum
Ladder Stabilizer, Aluminum, 500 lb. Load Capacity
Safe T Ladder Extension, Aluminum, 375 lb. Load Capacity,&#
Ladder Leveler, Aluminum, 375 lb. Load Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More