Skip Content

$1000-$1500 Labware

18 results found that include 35 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Round Sampling Packer Bottles
    • Multiple product options available

      Multiple product options available

    • Category : Bottles and Jars
  • Round Sampling Bottles
    • Multiple product options available

      Multiple product options available

    • Category : Bottles and Jars
  • Round BOD Bottles
    • Multiple product options available

      Multiple product options available

    • Category : Bottles and Jars
  • LDPE Pail, 5 gal. 48PK
    Low Density Polyethylene Carboys
    • QORPAK
    • Item # 41U616
    • Mfr. Model # PLA-03243
    • Pail, 5 gal., LDPE, Carboy/Jerrican/Jug Handle Style No Handle, Opaque, Autoclavable No, Carboy/Jerrican/Jug...More

    • Category : Carboys, Jerricans and Jugs
  • Narrow Mouth, Round, Type III Soda Lime Glass, 1 EA
    Round Jars
    • WHEATON
    • Item # 48H540
    • Mfr. Model # 221029
    • Safety Coated Bottle, Narrow Mouth, Round, Labware Basic Material Glass, Labware Body Material Type III Soda...More

    • Category : Bottles and Jars
  • Narrow Mouth, Boston Round, Sampling, LDPE, 30mL, 1550 PK
    Boston Round Sampling Bottles
    • QORPAK
    • Item # 41W329
    • Mfr. Model # PLA-03331
    • Bottle, 1 oz., 30mL, Narrow Mouth, Boston Round, Sampling, Labware Basic Material Plastic, Labware Body...More

    • Category : Bottles and Jars
  • Bottle Top Dispenser,10mL to 100mL
    Bottle Top Dispenser,10mL to 100mL
    • WHEATON
    • Item # 23NC19
    • Mfr. Model # W844106
    • Bottle Top Dispenser, Volume 10mL to 100mL, Graduations 1.0mL, Accuracy Less Than +/-1.1 Percent, For Use...More

    • Category : Bottle Top Dispensers
  • 350mL / 11.83 oz. Plastic Cell Culture Flask, Clear,&#
    Cell Culture Flasks
    • WHEATON
    • Item # 23NF08
    • Mfr. Model # WCL0350-5
    • Cell Culture Flask, Flask Type Cell Culture, Labware Capacity - Metric 350mL, Labware Capacity - English...More

    • Category : Flasks
  • Volumetric Flasks
    • Multiple product options available

      Multiple product options available

    • Category : Flasks
  • Clear Glass Graduated Cylinders
    • Multiple product options available

      Multiple product options available

    • Category : Graduated Cylinders
  • 1000mL / 34 oz. Glass Filter Flask, Clear, Height:
    Filter Flasks
    • KIMBLE
    • Item # 52NF82
    • Mfr. Model # 27065-1000
    • Filter Flask, Flask Type Filtering, Labware Capacity - Metric 1000mL, Labware Capacity - English 34 oz.,...More

    • Category : Flasks
  • Narrow Mouth, 10L, 1 EA
    Round Reservoir Bottles
    • KIMBLE KIMAX
    • Item # 26CV95
    • Mfr. Model # 14612F-10000
    • Reservoir Bottle, 10L, Narrow Mouth, Labware Basic Material Glass, Includes Closure Yes, Labware Closure Type...More

    • Category : Bottles and Jars
  • Wide Mouth, Cylindrical, 24mL, 12 PK
    Cylindrical Specific Gravity Bottles
    • KIMBLE KIMAX
    • Item # 26CW51
    • Mfr. Model # 15110-24
    • Specific Gravity Bottle, 24mL, Wide Mouth, Cylindrical, Labware Basic Material Glass, Package Quantity 12

    • Category : Bottles and Jars
  • Wide Mouth, Round, Reagent, Type I Borosilicate Glass, 2000
    Round Reagent Bottles
    • WHEATON
    • Item # 49WD32
    • Mfr. Model # 216021
    • Reagent Bottle, 2000mL, Wide Mouth, Round, Reagent, Labware Basic Material Glass, Labware Body Material Type...More

    • Category : Bottles and Jars
  • Round, Dropper, LDPE, 30mL, 1000 PK
    Round Dropper Bottles
    • WHEATON
    • Item # 23MV59
    • Mfr. Model # W242836-A
    • Dropper Bottle, 30mL, Round, Dropper, Labware Basic Material Plastic, Labware Body Material LDPE, Includes...More

    • Category : Bottles and Jars
  • Round Bottles
    • Multiple product options available

      Multiple product options available

    • Category : Bottles and Jars
  • Rotor,For Concentrators,Acid-Resistant
    Rotor,For Concentrators,Acid-Resistant
    • LABCONCO
    • Item # 49AW96
    • Mfr. Model # 7553500
    • Rotor, For Use With Concentrators, Includes Acid-Resistant

    • Category : Centrifuge Tube Accessories
  • Type I Borosilicate Glass High Recovery Vial 500PK
    High Recovery Glass Vials
    • WHEATON
    • Item # 49VZ95
    • Mfr. Model # W224636
    • High Recovery Vial, Labware Capacity - Metric 20mL, Labware Height - Metric 67mm, Labware Basic Material...More

    • Category : Vials
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More