Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

40 results found that include 53 products

Results per page:  16 | 32 | 48
125mL/4 oz. Environmental Sampling Bottle, Wide Mouth, PK&#
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Environmental Sampling Bottle, Wide Mouth, PK 500 High Density Polyethylene Environmental Sampling Bottle
  • Item # 6FAH5
  • Mfr. Model # 6FAH5
  • Environmental Sampling Bottle, Capacity 125mL/4 oz., Labware Basic Material Plastic, Bottle/Jar Shape Round,...More

  • Category : Bottles and Jars
Graduated Cylinder,255mm H,100mL,PK24
  • KIMBLE
  • Graduated Cylinder, 255mm H, 100mL, PK24 Graduated Cylinder,255mm H,100mL,PK24
  • Item # 52NK08
  • Mfr. Model # 20024D-100
  • Graduated Cylinder, Capacity 100mL, Graduation Subdivisions 1mL, Material of Construction Borosilicate Glass,...More

  • Category : Graduated Cylinders
Volumetric Flask,50mL,Clear,PK12
  • KIMBLE
  • Volumetric Flask, 50mL, Clear, PK12 Volumetric Flask,50mL,Clear,PK12
  • Item # 52NK76
  • Mfr. Model # 28017-50
  • Volumetric Flask, Capacity 50mL, Material of Construction Borosilicate Glass, Tolerance +/-0.05mL, Stopper...More

  • Category : Flasks
Conical Oil Centrifuge Tube,100mL,PK12
  • KIMBLE
  • Conical Oil Centrifuge Tube, 100mL, PK12 Conical Oil Centrifuge Tube,100mL,PK12
  • Item # 52NJ84
  • Mfr. Model # 45246-100
  • Conical Oil Centrifuge Tube, Capacity 100mL, Outside Dia. 37mm, Length 203mm, Graduation Range 0.05 to 100mL,...More

  • Category : Centrifuge Tubes
Volumetric Flask,1000mL,Clear,PK6
  • KIMBLE
  • Volumetric Flask, 1000mL, Clear, PK6 Volumetric Flask,1000mL,Clear,PK6
  • Item # 52NE72
  • Mfr. Model # 28017-1000
  • Volumetric Flask, Capacity 1000mL, Material of Construction Borosilicate Glass, Tolerance +/-0.30mL, Stopper...More

  • Category : Flasks
Graduated Cylinder,255mm H,100mL,PK6
  • KIMBLE
  • Graduated Cylinder, 255mm H, 100mL, PK6 Graduated Cylinder,255mm H,100mL,PK6
  • Item # 52NJ49
  • Mfr. Model # 20026-100
  • Graduated Cylinder, Capacity 100mL, Graduation Subdivisions 1mL, Material of Construction Borosilicate Glass,...More

  • Category : Graduated Cylinders
Funnel,125mL,Clear,60mm Overall L,PK4
  • KIMBLE
  • Funnel, 125mL, Clear, 60mm Overall L, PK4 Funnel,125mL,Clear,60mm Overall L,PK4
  • Item # 52NH50
  • Mfr. Model # KC29048T-125
  • Funnel, Capacity 125mL, Funnel Material Borosilicate Glass, Stopcock Material PTFE, Housing Material...More

  • Category : Laboratory Funnels
Volumetric Flask,500mL,Clear,PK12
Volumetric Flask,500mL,Clear,PK12
  • KIMBLE
  • Volumetric Flask, 500mL, Clear, PK12 Volumetric Flask,500mL,Clear,PK12
  • Item # 52NF08
  • Mfr. Model # 28014F-500
  • Volumetric Flask, Capacity 500mL, Material of Construction Borosilicate Glass, Tolerance +/-0.20mL, Stopper...More

  • Category : Flasks
Volumetric Flask,25mL,Clear,PK12
  • KIMBLE
  • Volumetric Flask, 25mL, Clear, PK12 Volumetric Flask,25mL,Clear,PK12
  • Item # 52NE98
  • Mfr. Model # 28017-25
  • Volumetric Flask, Capacity 25mL, Material of Construction Borosilicate Glass, Tolerance +/-0.03mL, Stopper...More

  • Category : Flasks
Goetz Centrifuge Tubes,100mL,160mm L,PK6
  • KIMBLE
  • Goetz Centrifuge Tubes, 100mL, 160mm L, PK6 Goetz Centrifuge Tubes,100mL,160mm L,PK6
  • Item # 52NK06
  • Mfr. Model # 45220-100
  • Goetz Centrifuge Tubes, Capacity 100mL, Outside Dia. 58mm, Length 160mm, Graduation Range 0.2 to 100mL,...More

  • Category : Centrifuge Tubes
250mL Precleaned Bottle, Wide Mouth, PK 364
30mL Bottle, Wide Mouth, PK 1650
  • QORPAK
  • 30mL Bottle, Wide Mouth, PK 1650 High Density Polyethylene Bottle
  • Item # 41W322
  • Mfr. Model # PLA-03313
  • Bottle, Capacity 30mL, Labware Basic Material Plastic, Bottle/Jar Shape Round, Mouth Wide, Labware Body Color...More

  • Category : Bottles and Jars
1 oz. Jar, Wide Mouth, PK 384
  • QORPAK
  • 1 oz. Jar, Wide Mouth, PK 384 Glass Jar
  • Item # 41W118
  • Mfr. Model # GLC-01585
  • Jar, Capacity 1 oz., Labware Basic Material Glass, Bottle/Jar Shape Straight Side Round, Mouth Wide, Labware...More

  • Category : Bottles and Jars
0.5 oz. Precleaned Bottle, Narrow Mouth, PK 720
250mL Centrifuge Bottle, Wide Mouth, PK 36
  • AUTOFIL
  • 250mL Centrifuge Bottle, Wide Mouth, PK 36 Polycarbonate Centrifuge Bottle
  • Item # 26ZV03
  • Mfr. Model # 1804-RLS
  • Centrifuge Bottle, Capacity 250mL, Labware Basic Material Plastic, Bottle/Jar Shape Round, Mouth Wide,...More

  • Category : Bottles and Jars
Bottle Top Dispenser,1mL to 30mL
Bottle Top Dispenser,2.5mL to 25mL
  • WHEATON
  • Bottle Top Dispenser, 2.5mL to 25mL Bottle Top Dispenser,2.5mL to 25mL
  • Item # 23NC17
  • Mfr. Model # W844102
  • Bottle Top Dispenser, Volume 2.5mL to 25mL, Graduations 0.5mL, Accuracy Less Than +/-1.1 Percent, For Use...More

  • Category : Bottle Top Dispensers
Automatic Reserv Fill Buret,Glass,25mL
  • KIMBLE
  • Automatic Reserv Fill Buret, Glass, 25mL Automatic Reserv Fill Buret,Glass,25mL
  • Item # 26CX35
  • Mfr. Model # 17124F-25
  • Automatic Reservoir Fill Buret, Material of Construction Glass, Capacity 25mL, Graduation Range 0.1mL to...More

  • Category : Burets
  • WHEATON
  • Low Density Polyethylene Dropper Bottle Low Density Polyethylene Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Plastic, Shape Round, Body Material Low Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

  • Category : Bottles and Jars
Automatic Reserv Fill Buret,Glass,50mL
  • KIMBLE
  • Automatic Reserv Fill Buret, Glass, 50mL Automatic Reserv Fill Buret,Glass,50mL
  • Item # 26CX36
  • Mfr. Model # 17124F-50
  • Automatic Reservoir Fill Buret, Material of Construction Glass, Capacity 50mL, Graduation Range 0.1mL to...More

  • Category : Burets
20L Reservoir Bottle, Narrow Mouth, EA 1
Funnel/SS Supp Assy,90 mm
Automatic Reserv Fill Buret,Glass,10mL
  • KIMBLE
  • Automatic Reserv Fill Buret, Glass, 10mL Automatic Reserv Fill Buret,Glass,10mL
  • Item # 26CX33
  • Mfr. Model # 17124F-10
  • Automatic Reservoir Fill Buret, Material of Construction Glass, Capacity 10mL, Graduation Range 0.05mL to...More

  • Category : Burets
Round Bottom Flask,3000mL,Glass,PK6
Culture Flask,2000mL,Glass,Clear,PK12
  • KIMBLE KIMAX
  • Culture Flask, 2000mL, Glass, Clear, PK12 Culture Flask,2000mL,Glass,Clear,PK12
  • Item # 26CZ04
  • Mfr. Model # 25615-2000
  • Culture Flask, Capacity 2000mL, Graduation Range 600mL to 2000mL, Graduation Subdivisions 100mL, Material of...More

  • Category : Flasks
2,000mL Bottle, Narrow Mouth, EA 1
  • CHEMWARE
  • 2,000mL Bottle, Narrow Mouth, EA 1 PFA Bottle
  • Item # 26ZT94
  • Mfr. Model # D1069786
  • Bottle, Capacity 2,000mL, Labware Basic Material Plastic, Bottle/Jar Shape Round, Mouth Narrow, Labware Body...More

  • Category : Bottles and Jars
Vial Cleaned,3 dram,PK144
  • QORPAK
  • Vial Cleaned, 3 dram, PK144 Vial Cleaned,3 dram,PK144
  • Item # 41U670
  • Mfr. Model # GLC-09600
  • Vial Cleaned, Neck Size 15-425, Capacity 3 dram, Height 65mm, Dia. 19mm, Material of Construction...More

  • Category : Vials
Vial Cleaned,2 dram,PK144
  • QORPAK
  • Vial Cleaned, 2 dram, PK144 Vial Cleaned,2 dram,PK144
  • Item # 41U663
  • Mfr. Model # GLC-07747
  • Vial Cleaned, Neck Size 15-425, Capacity 2 dram, Height 60mm, Dia. 17mm, Material of Construction...More

  • Category : Vials
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More