Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

44 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
250mL/8 oz. Environmental Sampling Bottle, Wide Mouth, High
  • QORPAK
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
  • WHEATON
  • Borosilicate Glass, USP Type I Serum Bottle Borosilicate Glass, USP Type I Serum Bottle
  • Multiple product options available

    Serum Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Body Material Borosilicate Glass, USP Type I, Closure Material Not Included, Graduation Range Not...More

  • Category : Bottles and Jars
Bottle Top Dispenser,1 to 10mL
Talboys set, 24x 4mL PC cs 10 w/liner
Phenolic Cap,70-400mm,Rubber ,PK144
Boiling Flask,300mL,Glass,Clear,PK12
Funl,Filter,Buchner,Fritted,C,600mL,PK3
Funnel,9mL,PK48
  • KIMBLE
  • Funnel, 9mL, PK48 Funnel,9mL,PK48
  • Item # 38VK18
  • Mfr. Model # 28950-75
  • Funnel, Capacity 90mL, Funnel Material Borosilicate Glass, Stopcock Material PTFE, Closure Material Glass,...More

  • Category : Laboratory Funnels
Funnel,Filter,Buchner,Fritted,C,3000 mL
  • KIMBLE
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • Category : Bottles and Jars
Funl,Filter,Buchner,Fritted,M,600mL,PK3
60 Dia. x 15mm H Glass Petri Culture Dish; PK72
60mL Testing Bottle, Wide Mouth, Glass, PK 216
  • KIMBLE
  • 60mL Testing Bottle, Wide Mouth, Glass, PK 216 Glass Testing Bottle
  • Item # 9MW55
  • Mfr. Model # 5910243C-26
  • Testing Bottle, Capacity 60mL, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size 43-400mm,...More

  • Category : Bottles and Jars
Volumetric Flask,500mLPK12
  • KIMBLE
  • Volumetric Flask, 500mLPK12 Volumetric Flask,500mLPK12
  • Item # 38VJ61
  • Mfr. Model # 28014-500
  • Volumetric Flask, Capacity 500mL, Material of Construction Borosilicate Glass, Tolerance 0.20 ml, Overall...More

  • Category : Flasks
125mL Dropper Bottle, Glass, PK 12
  • KIMBLE
  • 125mL Dropper Bottle, Glass, PK 12 Glass Dropper Bottle
  • Item # 26CW07
  • Mfr. Model # 15035-125
  • Dropper Bottle, Capacity 125mL, Basic Material Glass, Shape Round, Body Color Clear, Body Material Glass,...More

  • Category : Bottles and Jars
Funnel,Filter,Buchner,Fritted,M,3000 mL
Beaker, Borosilicate Glass, Capacity: 1000mL, Graduation Subdivi
30mL Precleaned Packer Bottle, Wide Mouth, Glass, PK 432
  • QORPAK
  • 30mL Precleaned Packer Bottle, Wide Mouth, Glass, PK 432 Glass Precleaned Packer Bottle
  • Item # 41W179
  • Mfr. Model # GLC-02080
  • Precleaned Packer Bottle, Capacity 30mL, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
  • QORPAK
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Boston Round, Body Color Natural, Body Material Low Density Polyethylene and Graduation Range Not Specified; Varies by Capacity,...More

  • Category : Bottles and Jars
  • QORPAK
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • Category : Bottles and Jars
500mL Centrifuge Bottle, Wide Mouth, Polypropylene, PK 24
Closure,Tinplate,Silver,PK2700
1 oz. Jar, Wide Mouth, Glass, PK 384
  • QORPAK
  • 1 oz. Jar, Wide Mouth, Glass, PK 384 Glass Jar
  • Item # 41W120
  • Mfr. Model # GLC-01593
  • Jar, Capacity 1 oz., Basic Material Glass, Shape Straight Sided, Mouth Wide, Screw Closure Size 43-400mm,...More

  • Category : Bottles and Jars
Bottle Top Dispenser,0.2mL to 2mL
Bottle Top Dispenser,1mL to 10mL
Bottle Top Dispenser,0.2mL to 2mL
Bottle Top Dispenser,1mL to 10mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More