Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

105 Results Found that Include 135 Products

Results per page:  16 | 32 | 48
Graduated Cylinder,1000mL,Polypropylene
  • SP SCIENCEWARE
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 8ADE8
  • Mfr. Model # 28461-1000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Polypropylene,...More

  • Category : Graduated Cylinders
Micro Cent Tube,1.5mL,Sterile,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Micro Cent Tube, 1.5mL, Sterile, PK1000 Micro Cent Tube,1.5mL,Sterile,PK1000
  • Item # 11L818
  • Mfr. Model # 11L818
  • Micro Centrifuge Tube, Capacity 1.5mL, Outside Dia. 10.75mm, Length 40.25mm, Graduation Range .1-1.5mL,...More

  • Category : Centrifuge Tubes
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
250mL Bottle, Narrow Mouth, Glass, PK 12
  • WHEATON
  • 250mL Bottle, Narrow Mouth, Glass, PK 12 Glass Bottle
  • Item # 9G860
  • Mfr. Model # W216809
  • Bottle, Capacity 250mL, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size 24-400mm, Body...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Beaker Set, Glass, Capacity: 50mL, 100mL, 250mL, 600mL,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Beaker Set, Glass, Capacity: 50mL, 100mL, 250mL, 600mL, 1000mL Beaker Set
  • Item # 8XD65
  • Mfr. Model # BGSET5
  • Beaker Set, Capacity 50mL, 100mL, 250mL, 600mL, 1000mL, Material of Construction Glass, Finish Graduated,...More

  • Category : Beakers
125mL/4 oz. Bottle, Wide Mouth, Polypropylene, PK 12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Bottle
  • Item # 8TLK0
  • Mfr. Model # 8TLK0
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size R38, Body...More

  • Category : Bottles and Jars
6 oz. Dispensing Acetone Bottle, Wide Mouth, High Density&#
Transport Tube,10mL,PK250
Utility Funnel Set,PP/HDPE
Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity:
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity: 8 oz. Wash Bottle
  • Item # 24J879
  • Mfr. Model # 24J879
  • Wash Bottle, Integrated Spout, 8 oz. Capacity, Imprinting Acetone, Wide Mouth, Bottle Material LDPE, Cap...More

  • Category : Wash Bottles
Beaker, Tall Form, Glass, Capacity: 50mL, Graduation Subdiv
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Tall Form, Glass, Capacity: 50mL, Graduation Subdivisions: 10ml Beaker, Tall Form
  • Item # 5YHA1
  • Mfr. Model # 5YHA1
  • Beaker, Tall Form, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass, Color Clear,...More

  • Category : Beakers
Square Ratio Beaker, Polypropylene, Capacity: 100mL, Graduation&
Low Form Beaker, Polypropylene, Capacity: 100mL, Graduation
  • QORPAK
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • Category : Bottles and Jars
Transport Vial,w/White Cap,10mL,PK250
  • QORPAK
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Body Color Clear and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height and Diameter

  • Category : Bottles and Jars
1000mL Bottle, Wide Mouth, Low Density Polyethylene, PK 6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1000mL Bottle, Wide Mouth, Low Density Polyethylene, PK 6 1000mL Bottle, Wide Mouth, Low Density Polyethylene, PK 6
  • Item # 44YW67
  • Mfr. Model # 44YW67
  • Bottle, Capacity 1000mL, Basic Material Low Density Polyethylene, Shape Round, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
Buchner Funnel,15mL,Fine Frit
Beaker, Polypropylene, Capacity: 1000mL, Graduation Subdivisions:
  • WHEATON
  • Soda-Lime Glass Type III Bottle Soda-Lime Glass Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth, Screw Closure...More

  • Category : Bottles and Jars
Low Form Beaker, Polypropylene, Capacity: 2L, Graduation Su
1 gal. Plastic General-Purpose Round Carboy Round Carboy, T
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1 gal. Plastic General-Purpose Round Carboy Round Carboy, Translucent, 1EA Round Carboy
  • Item # 3GFH3
  • Mfr. Model # 3GFH3
  • Round Carboy, Type General-Purpose Round Carboy, Capacity 1 gal., Material Plastic, Autoclavable N/A, Closure...More

  • Category : Carboys and Jerricans
1,000mL/32 oz. Jar, Wide Mouth, Polypropylene, PK 5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1,000mL/32 oz. Jar, Wide Mouth, Polypropylene, PK 5 Polypropylene Jar
  • Item # 9PNL5
  • Mfr. Model # 9PNL5
  • Jar, Capacity 1,000mL/32 oz., Basic Material Plastic, Shape Straight Sided, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Glass Reagent Bottle Glass Reagent Bottle
  • Multiple product options available

    Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

  • Category : Bottles and Jars
1.5mL micro. Tubes,Natural color,PK1000
1,000mL Precleaned Bottle, Narrow Mouth, High Density Polyethyle
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1,000mL Precleaned Bottle, Narrow Mouth, High Density Polyethylene, PK 12 High Density Polyethylene Precleaned Bottle
  • Item # 3TRL8
  • Mfr. Model # 3TRL8
  • Precleaned Bottle, Capacity 1,000mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

  • Category : Bottles and Jars
Short Stem Funnel,125 mm,PK12
1.05 gal. High Density Polyethylene Wide Mouth Bottle Squar
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 1.05 gal. High Density Polyethylene Wide Mouth Bottle Square Bottle, White, 1EA Square Bottle
  • Item # 49H023
  • Mfr. Model # 49H023
  • Square Bottle,Type Wide Mouth Bottle,Capacity 1.05 gal.,Material High Density Polyethylene,Autoclavable...More

  • Category : Carboys and Jerricans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More