Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

307 Results Found that Include 1,724 Products

Results per page:  16 | 32 | 48
120mL/4 oz. Precleaned Bottle, Wide Mouth, PETE, PK 6
Vial,0.5 dram,PK144
  • QORPAK
  • Vial, 0.5 dram, PK144 Vial,0.5 dram,PK144
  • Item # 41U625
  • Mfr. Model # GLC-00978
  • Vial, Neck Size 8-425, Capacity 0.5 dram, Height 35mm, Dia. 12, Material of Construction Borosilicate Glass,...More

  • Category : Vials
Cap, Flip-Top White 28-400mm Neck,PK12
  • QORPAK
  • High Density Polyethylene Dispensing Bottle High Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Screw Closure Size 24-410mm, Body Color Natural, Body Material High Density Polyethylene, Closure Color White, Closure...More

  • Category : Bottles and Jars
  • QORPAK
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Body Color Clear and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height and Diameter

  • Category : Bottles and Jars
Vial,Screw Top,30ml Clear,PK144
  • QORPAK
  • Vial, Screw Top, 30ml Clear, PK144 Vial,Screw Top,30ml Clear,PK144
  • Item # 3LEC6
  • Mfr. Model # GLC-01008
  • Vial with Cap, Neck Size 22-400, Capacity 8 dram, Height 95mm, Dia. 25mm, Material of Construction Type I...More

  • Category : Vials
  • QORPAK
  • Nylon/PE Bottle Nylon/PE Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Modern Round, Mouth Narrow, Screw Closure Size 28-400mm, Body Color Natural, Body Material Nylon/PE, Closure Color Green, Closure...More

  • Category : Bottles and Jars
  • QORPAK
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
  • QORPAK
  • PETE Bottle PETE Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Body Color Clear, Body Material PETE, Closure Color White and Graduation Range Not Specified; Varies by...More

  • Category : Bottles and Jars
240mL/8 oz. Jar, Wide Mouth, Flint Glass Type III,
Vial,2 oz,PK600
  • QORPAK
  • High Density Polyethylene Jar High Density Polyethylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Straight Sided, Mouth Wide, Screw Closure Size 89-400mm, Body Color Natural, Body Material High Density Polyethylene and Graduation...More

  • Category : Bottles and Jars
  • QORPAK
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
  • QORPAK
  • Glass Precleaned Packer Bottle Glass Precleaned Packer Bottle
  • Multiple product options available

    Precleaned Packer Bottle, Basic Material Glass, Shape Round, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size,...More

  • Category : Bottles and Jars
  • QORPAK
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Boston Round, Body Color Natural, Body Material Low Density Polyethylene and Graduation Range Not Specified; Varies by Capacity,...More

  • Category : Bottles and Jars
  • QORPAK
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • Category : Bottles and Jars
Pail,2.5 gal,51-400,PK104
Bottle,1 oz.,PK48
Sample Vial,10dram,95mm dia.,PK144
  • QORPAK
  • Sample Vial, 10dram, 95mm dia., PK144 Sample Vial,10dram,95mm dia.,PK144
  • Item # 21RR76
  • Mfr. Model # GLC-01029
  • Sample Vial, Neck Size 24-400, Capacity 10dram, Height 27.75mm, Dia. 95mm, Material of Construction...More

  • Category : Vials
  • QORPAK
  • Can Can
  • Multiple product options available

    Can, Material Tinplate and Color Silver; Varies by Type, Capacity and Includes

  • Category : Carboys and Jerricans
4 oz. Oil Sample Bottle, Narrow Mouth, Glass, PK 144
Sample Vial,10mL,50mm dia.,PK800
Round Beaker with Cap, Glass, Capacity: 30mL/1 oz.,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More