Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

114 Results Found that Include 254 Products

Results per page:  16 | 32 | 48
  • BEL-ART - SCIENCEWARE
  • Polypropylene Mason Jar Polypropylene Mason Jar
  • Multiple product options available

    Mason Jar, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 70mm, Body Material Polypropylene and Graduation Range Not Specified; Varies by...More

  • Category : Bottles and Jars
Funnel,Powder,Large,Polyethylene
  • BEL-ART - SCIENCEWARE
  • Funnel, Powder, Large, Polyethylene Funnel,Powder,Large,Polyethylene
  • Item # 21TP65
  • Mfr. Model # 14684-0000
  • Powder Funnel, Capacity 510ml, Funnel Material Polyethylene, Overall Height 6.75 In., Funnel Top ID 124mm...More

  • Category : Laboratory Funnels
Funnel,1.15 gal.,Polypropylene,White
Funnel,Powder,100mm,PK6
  • BEL-ART - SCIENCEWARE
  • Funnel, Powder, 100mm, PK6 Funnel,Powder,100mm,PK6
  • Item # 21TR24
  • Mfr. Model # 14660-0100
  • Powder Funnel, Capacity 248ml, Funnel Material Polypropylene, Overall Height 3.82 In., Funnel Top ID 4.02...More

  • Category : Laboratory Funnels
Graduated Pitcher,500mL,PP,Translucent
  • BEL-ART - SCIENCEWARE
  • Pitcher Pitcher
  • Multiple product options available

    Pitcher, Material of Construction Polypropylene and Color Translucent; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
  • BEL-ART - SCIENCEWARE
  • Low Density Polyethylene Dispensing Bottle Low Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Natural, Body Material Low Density Polyethylene and Graduation Range Not Specified;...More

  • Category : Bottles and Jars
Funnel,784mL,PK4
  • BEL-ART - SCIENCEWARE
  • Funnel, 784mL, PK4 Funnel,784mL,PK4
  • Item # 46C847
  • Mfr. Model # 14660-0150
  • Funnel, Capacity 784mL, Funnel Material PolypropyleneFunnel Top ID 150mmStem OD 29mmStem Length 25mmSpecial...More

  • Category : Laboratory Funnels
Burette,10mL
  • BEL-ART - SCIENCEWARE
  • Burette, 10mL Burette,10mL
  • Item # 46D015
  • Mfr. Model # 37918-0109
  • Burette, Material of Construction Glass Burette, Polyethylene Screw Cap, Base, Filling Tube and Bottle,...More

  • Category : Burets
BURET SELF-ZEROING GLASS 50 ML BEL-ART
BURET SELF-ZEROING GLASS 25 ML
  • BEL-ART - SCIENCEWARE
  • BURET SELF-ZEROING GLASS 25 ML BURET SELF-ZEROING GLASS 25 ML
  • Item # 9CFA0
  • Mfr. Model # 37918-0111
  • Automatic Burette, Capacity 25, Graduation Subdivisions 0.10mL, Color Blue on White, Stopcock Material...More

  • Category : Burets
Sterilizing Tray,21 in.
Laboratory Tray
Pestles,PK100
Funnel,32.8mL,PK12
  • BEL-ART - SCIENCEWARE
  • Funnel, 32.8mL, PK12 Funnel,32.8mL,PK12
  • Item # 46C848
  • Mfr. Model # 14676-0055
  • Funnel, Capacity 32.8mL, Funnel Material PolypropyleneFunnel Top ID 55mmStem OD 8mmStem Length 60mmPackage...More

  • Category : Laboratory Funnels
Sterilizing Tray,19 in.
1-Compartment Tray
5L Book Bottle, Narrow Mouth, Polypropylene, EA 1
  • BEL-ART - SCIENCEWARE
  • 5L Book Bottle, Narrow Mouth, Polypropylene, EA 1 5L Book Bottle, Narrow Mouth, Polypropylene, EA 1
  • Item # 46C783
  • Mfr. Model # 10939-0005
  • Book Bottle, Capacity 5L, Basic Material Plastic, Shape Rectangular, Mouth Narrow, Body Color Natural, Body...More

  • Category : Bottles and Jars
Urbanti Funnel. 100 mm.,PK4
  • BEL-ART - SCIENCEWARE
  • Urbanti Funnel. 100 mm., PK4 Urbanti Funnel. 100 mm.,PK4
  • Item # 12U040
  • Mfr. Model # 14646-0000
  • Urbanti Funnel, Capacity 224ml, Funnel Material Polymethylpentene, Overall Height 7.58 In., Funnel Top ID...More

  • Category : Laboratory Funnels
Funnel,Powder,65mm,PK12
  • BEL-ART - SCIENCEWARE
  • Funnel, Powder, 65mm, PK12 Funnel,Powder,65mm,PK12
  • Item # 21TR63
  • Mfr. Model # 14660-0065
  • Powder Funnel, Capacity 49ml, Funnel Material Polypropylene, Overall Height 2.78 In., Funnel Top ID 2.55 In.,...More

  • Category : Laboratory Funnels
Laboratory Tray
  • BEL-ART - SCIENCEWARE
  • Beaker Beaker
  • Multiple product options available

    Multiple product options available

  • Category : Beakers
  • BEL-ART - SCIENCEWARE
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Separatory Funnel,250mL
  • BEL-ART - SCIENCEWARE
  • Separatory Funnel, 250mL Separatory Funnel,250mL
  • Item # 35V604
  • Mfr. Model # 148110000
  • Separatory Funnel, Capacity 250mL, Funnel Material PP, Stopcock Material Nonstick PFTE, Closure Material PP,...More

  • Category : Laboratory Funnels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More