Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

14 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Talboys cs 240x4mL PE vials w/ lined cap
Talboys Vial set, 24x 4mL vial PC cs 10
Talboys Vial set, 15x5mL vial PC cs 10
Talboys set, 24x 4mL PE cs 10 w/liner
Talboys cs 240x4mL PC vials w/ lined cap
UniBlock,For 15mm Vials
  • TALBOYS
  • UniBlock, For 15mm Vials UniBlock,For 15mm Vials
  • Item # 16U556
  • Mfr. Model # 984TAM15MMV
  • UniBlock, Neck Size 15, Capacity 40, Height 16.8, Dia. 15.5, Material of Construction Anodized Aluminum,...More

Talboys Vial set, 24x 4mL vial PE cs 10
Talboys set, 24x 4mL PC cs 10 w/liner
Talboys cs 240x4mL vials PE vials w/ cap
UniBlock,For 12mm Vials
  • TALBOYS
  • UniBlock, For 12mm Vials UniBlock,For 12mm Vials
  • Item # 16U555
  • Mfr. Model # 984TAM12MMV
  • UniBlock, Neck Size 12, Capacity 40, Height 16.8, Dia. 12.7, Material of Construction Anodized Aluminum,...More

UniBlock,For 28mm Vials
  • TALBOYS
  • UniBlock, For 28mm Vials UniBlock,For 28mm Vials
  • Item # 16U559
  • Mfr. Model # 984TAM28MMV
  • UniBlock, Neck Size 28, Capacity 16, Height 16.8, Dia. 28.8, Material of Construction Anodized Aluminum,...More

Talboys cs 240 4mL PC vials w/ cap
UniBlock,For 21mm Vials
  • TALBOYS
  • UniBlock, For 21mm Vials UniBlock,For 21mm Vials
  • Item # 16U558
  • Mfr. Model # 984TAM21MMV
  • UniBlock, Neck Size 21, Capacity 24, Height 16.8, Dia. 21.5, Material of Construction Anodized Aluminum,...More

UniBlock,For 17mm Vials
  • TALBOYS
  • UniBlock, For 17mm Vials UniBlock,For 17mm Vials
  • Item # 16U557
  • Mfr. Model # 984TAM17MMV
  • UniBlock, Neck Size 17, Capacity 32, Height 16.8, Dia. 17.8, Material of Construction Anodized Aluminum,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More