Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Labware

304 Results Found that Include 718 Products

Results per page:  16 | 32 | 48
  • WHEATON
  • Soda-Lime Glass Type III Jar Soda-Lime Glass Type III Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread;...More

  • Category : Bottles and Jars
  • WHEATON
  • Plastic Bottle Plastic Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material Plastic, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw...More

  • Category : Bottles and Jars
  • WHEATON
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth,...More

  • Category : Bottles and Jars
Sample Vial,12mL,PK144
  • WHEATON
  • Sample Vial, 12mL, PK144 Sample Vial,12mL,PK144
  • Item # 48H823
  • Mfr. Model # W224585
  • Sample Vial, Neck Size 15-425, Capacity 12mL, Height 68mm, Dia. 19mm, Material of Construction Borosilicate...More

  • Category : Vials
Bottle Top Dispenser,10mL to 100mL
  • WHEATON
  • Bottle Top Dispenser, 10mL to 100mL Bottle Top Dispenser,10mL to 100mL
  • Item # 23NC19
  • Mfr. Model # W844106
  • Bottle Top Dispenser, Volume 10mL to 100mL, Graduations 1.0mL, Accuracy Less Than +/-1.1 Percent, For Use...More

  • Category : Bottle Top Dispensers
  • WHEATON
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Color White, Body Material Polypropylene, Closure Color White, Graduation Range Not Specified and Finish Screw...More

  • Category : Bottles and Jars
  • WHEATON
  • Borosilicate Glass USP Type I BOD Bottle Borosilicate Glass USP Type I BOD Bottle
  • Multiple product options available

    BOD Bottle, Capacity 300mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body Material Borosilicate Glass USP Type I, Closure Color Clear,...More

  • Category : Bottles and Jars
  • WHEATON
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material Low Density Polyethylene, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth,...More

  • Category : Bottles and Jars
  • WHEATON
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Natural, Body Material Polypropylene, Closure Color Natural, Closure Material Polypropylene, Graduation Range Not...More

  • Category : Bottles and Jars
Serum Vial,2mL,PK200
  • WHEATON
  • Serum Vial, 2mL, PK200 Serum Vial,2mL,PK200
  • Item # 23ND39
  • Mfr. Model # 223693
  • Serum Vial, Capacity 2mL, Mouth 13 x 20mm, Bottle Material Borosilicate Glass, USP Type I, Shape Round,...More

  • Category : Vials
  • WHEATON
  • Borosilicate Glass, USP Type I Serum Bottle Borosilicate Glass, USP Type I Serum Bottle
  • Multiple product options available

    Serum Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Body Material Borosilicate Glass, USP Type I, Closure Material Not Included, Graduation Range Not...More

  • Category : Bottles and Jars
Sample Vial,25mL,PK72
  • WHEATON
  • Sample Vial, 25mL, PK72 Sample Vial,25mL,PK72
  • Item # 48H818
  • Mfr. Model # 225289
  • Sample Vial, Neck Size 24-400, Capacity 25mL, Height 73mm, Dia. 28mm, Material of Construction Borosilicate...More

  • Category : Vials
  • WHEATON
  • High Density Polyethylene Jar High Density Polyethylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Color White, Body Material High Density Polyethylene, Closure Color White, Closure Material...More

  • Category : Bottles and Jars
  • WHEATON
  • Glass Media Bottle Glass Media Bottle
  • Multiple product options available

    Media Bottle, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size GL45, Body Color Clear, Body Material Glass, Closure Color White, Closure Material...More

  • Category : Bottles and Jars
Sample Vial,20mL,PK72
  • WHEATON
  • Sample Vial, 20mL, PK72 Sample Vial,20mL,PK72
  • Item # 48H817
  • Mfr. Model # 225288
  • Sample Vial, Neck Size 24-400, Capacity 20mL, Height 60mm, Dia. 28mm, Material of Construction Borosilicate...More

  • Category : Vials
Bottle Top Dispenser,1 to 10mL
  • WHEATON
  • Soda-Lime Glass USP Type III Bottle Soda-Lime Glass USP Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Shape AC Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass USP Type III, Graduation Range Not Specified and Finish Ground...More

  • Category : Bottles and Jars
Sample Vial,40mL,PK72
  • WHEATON
  • Sample Vial, 40mL, PK72 Sample Vial,40mL,PK72
  • Item # 48H819
  • Mfr. Model # 225290
  • Sample Vial, Neck Size 24-400, Capacity 40mL, Height 98mm, Dia. 28mm, Material of Construction Borosilicate...More

  • Category : Vials
Sample Vial,20mL,PK500
  • WHEATON
  • Sample Vial, 20mL, PK500 Sample Vial,20mL,PK500
  • Item # 48H855
  • Mfr. Model # 986586
  • Sample Vial, Neck Size 22-400, Capacity 20mL, Height 61mm, Dia. 28mm, Material of Construction Low Potassium...More

  • Category : Vials
Sample Vial,20mL,PK500
  • WHEATON
  • Sample Vial, 20mL, PK500 Sample Vial,20mL,PK500
  • Item # 48H846
  • Mfr. Model # 986546
  • Sample Vial, Neck Size 22-400, Capacity 20mL, Height 61mm, Dia. 28mm, Material of Construction Low Potassium...More

  • Category : Vials
Sample Vial,20mL,PK500
  • WHEATON
  • Sample Vial, 20mL, PK500 Sample Vial,20mL,PK500
  • Item # 48H718
  • Mfr. Model # 986752
  • Sample Vial, Neck Size 22-400, Capacity 20mL, Height 61mm, Dia. 27mm, Material of Construction PET, Closure...More

  • Category : Vials
Sample Vial,20mL,PK500
  • WHEATON
  • Sample Vial, 20mL, PK500 Sample Vial,20mL,PK500
  • Item # 48H719
  • Mfr. Model # 986754
  • Sample Vial, Neck Size 22-400, Capacity 20mL, Height 61mm, Dia. 27mm, Material of Construction PET, Closure...More

  • Category : Vials
Cap, Use With 80 Oz Bottle,Pk100
Sample Vial,20mL,PK500
  • WHEATON
  • Sample Vial, 20mL, PK500 Sample Vial,20mL,PK500
  • Item # 48H720
  • Mfr. Model # 986756
  • Sample Vial, Neck Size 22-400, Capacity 20mL, Height 61mm, Dia. 27mm, Material of Construction PET, Closure...More

  • Category : Vials
Vial Decapper,Hand Operated,11mm
  • WHEATON
  • Soda-Lime Glass Type III Bottle Soda-Lime Glass Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth, Screw Closure...More

  • Category : Bottles and Jars
Sample Vial,40mL,PK200
  • WHEATON
  • Sample Vial, 40mL, PK200 Sample Vial,40mL,PK200
  • Item # 48H663
  • Mfr. Model # 224833
  • Sample Vial, Neck Size 24-400, Capacity 40mL, Height 95mm, Dia. 28mm, Material of Construction Borosilcate...More

  • Category : Vials
Cryoelite,2mL,FS,Nat Cap,PP,PK1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More