Skip Content

Labware Washer Accessories

24 results found that include 24 products

Labware washer accessories from Grainger include inserts, baskets, pipet accessories, racks, pin insets, labware inserts, spindle racks, glassware holders, tray inserts, test tub racks and more. Durable undercounter units provide superior cleaning for demanding lab needs. Dual washing and draining pumps reduce the risk of cross-contamination. Steam cycle penetrates and removes dried residue. Purified-water pump brings nonpressurized or pressurized purified water for rinsing.Close

Filter Results By

Viewing as

List
  • Stainless Steel BOD Bottle Insert
    Stainless Steel BOD Bottle Insert
    • LABCONCO
    • Item # 8FZL7
    • Mfr. Model # 4589201
    • BOD Bottle Insert, Material Stainless Steel, For Use With SteamScrubber Glassware Washers

  • Stainless Steel Retainer Top For SteamScrubber Glassware Washers
    Stainless Steel Retainer Top For SteamScrubber Glassware Washers
    • LABCONCO
    • Item # 8UPH1
    • Mfr. Model # 44019-01
    • Retainer Top For SteamScrubber Glassware Washers, Construction Stainless Steel, Features Labwear Insert 8WUL8

  • Upper Spindle Rack
    Upper Spindle Rack
    • LABCONCO
    • Item # 8FZL8
    • Mfr. Model # 4595600
    • Upper Spindle Rack, Features For FlaskScrubber and FlaskScrubber Vantage

  • Pipet Insert
    Pipet Insert
    • LABCONCO
    • Item # 8APZ1
    • Mfr. Model # 44942-00
    • Pipet Insert, Material Stainless Steel, For Use With FlaskScrubber Undercounter Glassware Washer

  • Stainless Steel (Pin), Plastic (Cap) Multi Pin&#x
    Stainless Steel (Pin), Plastic (Cap) Multi Pin&#x
    • LABCONCO
    • Item # 9NUV8
    • Mfr. Model # 44049-01
    • Multi Pin Insert, Material Stainless Steel (Pin), Plastic (Cap), For Use With Flask Scrubber, Steam Scrubber

  • Stainless Steel Top Rack For SteamScrubber Glassware Washers
    Stainless Steel Top Rack For SteamScrubber Glassware Washers
    • LABCONCO
    • Item # 8APZ2
    • Mfr. Model # 44945-01
    • Top Rack, Material Stainless Steel, For Use With SteamScrubber Glassware Washers, Includes (2) 24-Pin Baskets

  • Pin Insert
    Pin Insert
    • LABCONCO
    • Item # 8VZT7
    • Mfr. Model # 4591601
    • Pin Insert, Features 48-Pin

  • Petri Dish Insert
    Petri Dish Insert
    • LABCONCO
    • Item # 8ZJF8
    • Mfr. Model # 4589701
    • Petri Dish Insert, Material Stainless Steel, For Use With SteamScrubber Glassware Washers

  • Stainless Steel Culture Tube Insert
    Stainless Steel Culture Tube Insert
    • LABCONCO
    • Item # 9UJJ5
    • Mfr. Model # 4402001
    • Culture Tube Insert, Includes 144 Tubes, 15mm to 18mm, Construction Stainless Steel

  • Stainless Steel Utensil  Basket for SteamScrubber Glassware
    Stainless Steel Utensil  Basket for SteamScrubber Glassware
    • LABCONCO
    • Item # 9RWZ9
    • Mfr. Model # 44022-01
    • Utensil Basket, Material Stainless Steel, For Use With SteamScrubber Glassware Washers, Includes Retainer Top

  • Labware Insert
    Labware Insert
    • LABCONCO
    • Item # 8WUL8
    • Mfr. Model # 44018-01
    • Labware Insert, Features 32-Pin

  • 12" x 10" Liquid Detergent Dispenser Kit
    12" x 10" Liquid Detergent Dispenser Kit
    • LABCONCO
    • Item # 22FE93
    • Mfr. Model # 4587500
    • Liquid Detergent Dispenser KitHolds 1 gal. BottlesHeight 10 In., Width 12 In.Length 12 In.Material Plastic,...More

  • 3" x 3" x 4" Type 304 Stainless Steel G
    3" x 3" x 4" Type 304 Stainless Steel G
    • LABCONCO
    • Item # 39D585
    • Mfr. Model # 4424600
    • Glassware HolderHeight 4 In., Width 3 In., Depth 3 In., Construction Type 304 Stainless Steel

  • 22" x 22" x 5" Type 304 Stainless Steel
    22" x 22" x 5" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D576
    • Mfr. Model # 4546000
    • Test Tube Spindle Rack

  • Detergent
    Detergent
    • SP SCIENCEWARE
    • Item # 46C861
    • Mfr. Model # F17094-0020
    • DetergentFeatures Phosphate Free Liquid Detergent, Safe for Glassware and Plastics

  • 21" x 21" x 6" Type 304 Stainless Steel
    21" x 21" x 6" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D577
    • Mfr. Model # 4595900
    • Upper Standard Rack

  • 6" x 11" Stainless Steel Test and Vial Spindle&#x
    6" x 11" Stainless Steel Test and Vial Spindle&#x
    • LABCONCO
    • Item # 39GA86
    • Mfr. Model # 4615700
    • Test and Vial Spindle Kit, Includes (24) 5mm Od Polystyrene Plastic Spindles with Caps and Stainless Steel...More

  • 22" x 21" x 9" Type 304 Stainless Steel
    22" x 21" x 9" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D575
    • Mfr. Model # 4595700
    • Lower Spindle Rack

  • 12" x 3" x 10" Type 304 Stainless Steel
    12" x 3" x 10" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D587
    • Mfr. Model # 4595200
    • Pipet InsertHeight 10 In., Width 12 In., Depth 3 In., Construction Type 304 Stainless SteelFeatures Holds 16

  • 13" x 19" x 10" Type 304 Stainless Steel
    13" x 19" x 10" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D583
    • Mfr. Model # 4598401
    • Tray InsertHeight 10 In., Width 13 In., Depth 19 In., Construction Type 304 Stainless Steel

  • 11" x 5" x 7" Type 304 Stainless Steel
    11" x 5" x 7" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D580
    • Mfr. Model # 4542500
    • Utensil Holder

  • 22" x 22" x 4" Type 304 Stainless Steel
    22" x 22" x 4" Type 304 Stainless Steel
    • LABCONCO
    • Item # 39D578
    • Mfr. Model # 4588500
    • Lower Standard Rack

  • 16" x 16" x 22" Steel RO Bladder Tank,
    16" x 16" x 22" Steel RO Bladder Tank,
    • LABCONCO
    • Item # 52JT29
    • Mfr. Model # 9201001
    • RO Bladder Tank, 14 gal., Voltage N/A, Phase N/A, N/A Racks per Hour, Includes 1/2 In. Diameter Tubing, Clamp...More

  • 16" x 16" x 29" Steel RO Bladder Tank,
    16" x 16" x 29" Steel RO Bladder Tank,
    • LABCONCO
    • Item # 52JT30
    • Mfr. Model # 9201000
    • RO Bladder Tank, 16 gal., Voltage N/A, Phase N/A, N/A Racks per Hour, Includes 1/2 In. Diameter Tubing, Clamp...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More