Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Laboratory Scoops, Scrapers, and Spoons

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Scoop,HDPE,100mL
  • DYNALON
  • Scoop, HDPE, 100mL Scoop,HDPE,100mL
  • Item # 8PF90
  • Mfr. Model # 108085-100
  • Scoop, Ladle Scoop, Capacity 100mL, Overall Length 12 In., Overall Width 2-1/3 In., Overall Height 10.75 In.,...More

Spatula,Hayman,6in.Lx0.2in.W
Sampler Spoon, Non-Sterile, 1 Tsp, PK12
Scoop,White,350mL
  • DYNALON
  • Scoop, White, 350mL Scoop,White,350mL
  • Item # 3ZED9
  • Mfr. Model # 607135
  • Scoop, Corrosion Resistant, Capacity 350mL, Overall Length 12 In., Overall Width 4-3/4 In., Overall Height...More

Spatula,Micro-Double,155mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, Micro-Double, 155mm Spatula,Micro-Double,155mm
  • Item # 21RL51
  • Mfr. Model # 21RL51
  • Spatula, Micro DoubleOverall Length 155mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30...More

Scoop,Polypropylene,PK12
Spatula,Opaque,Dbl-End V,Pk300
  • SMARTSPATULA
  • Spatula, Opaque, Dbl-End V, Pk300 Spatula,Opaque,Dbl-End V,Pk300
  • Item # 9X947
  • Mfr. Model # 17231
  • Spatula, Disposable, Micro, Capacity Scoop Fits in 0.2 ml Tube, Overall Length 5-1/2 In., Overall Width 1/8...More

Spoon Sampler 1/4 Tsp,Pk12
  • SP SCIENCEWARE
  • Spoon Sampler 1/4 Tsp, Pk12 Spoon Sampler 1/4 Tsp,Pk12
  • Item # 9CFC6
  • Mfr. Model # 36723-0000
  • Sampler Spoon, Chemical and Corrosion Resistant, Capacity 1/4 tsp., Overall Length 7 In., Overall Width 25/32...More

Spatula,150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, 150mm Spatula,150mm
  • Item # 21RL54
  • Mfr. Model # 21RL54
  • SpatulaOverall Length 150mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula,Double Ended,8in.Lx0.3in.W
Spoon Sampler,Poly,1/2 Tsp,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More