Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Laboratory Mixers

45 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Overhead Mixer,5x4.4x8 In,1/12 HP
  • TALBOYS
  • Overhead Mixer, 5x4.4x8 In, 1/12 HP Overhead Mixer,5x4.4x8 In,1/12 HP
  • Item # 16R421
  • Mfr. Model # 133
  • Overhead Mixer, HP 1/12, Power Required 120V, Special Features High Speed, Variable Speed Control, Includes...More

Overhead Mixer,5x4.4x8 In,1/12 HP
Overhead Mixer,5x4.4x8 In,1/12 HP
VORTEX MIXER STANDARD 120V
Overhead Mixer,5x4.4x8 In,1/12 HP
  • TALBOYS
  • Overhead Mixer, 5x4.4x8 In, 1/12 HP Overhead Mixer,5x4.4x8 In,1/12 HP
  • Item # 16R415
  • Mfr. Model # 103A
  • Overhead Mixer, HP 1/12, Power Required 120V, Special Features High Speed, Variable Speed Control , Includes...More

Vortex Mixer,Multi Tube,120V,ADV
Vortex Mixer,Heavy Duty,120V,STD
  • TALBOYS
  • Vortex Mixer, Heavy Duty, 120V, STD Vortex Mixer,Heavy Duty,120V,STD
  • Item # 16P381
  • Mfr. Model # 9456TAHDUSS
  • Standard Heavy Duty Vortex Mixer, Power Required 120V, Material Polymer, Includes Universal Holder, Cover,...More

Vortex Mixer,Multi Tube,120V,STD
Vortex Mixer,SS,500 to 2500 rpm,120V
  • TALBOYS
  • Vortex Mixer, SS, 500 to 2500 rpm, 120V Vortex Mixer,SS,500 to 2500 rpm,120V
  • Item # 38HV41
  • Mfr. Model # 945065S
  • Vortex Mixer, HP 0.8, Power Required 120V, Material Stainless Steel, Special Features Stainless Steel...More

Vortex Mixer,SS,1200 to 2400 rpm,230V
Vortex Mixer,SS,1200 to 2400 rpm,120V
Vortex Mixer,Polymer,230V
  • TALBOYS
  • Vortex Mixer, Polymer, 230V Vortex Mixer,Polymer,230V
  • Item # 38HV44
  • Mfr. Model # 9456TAPSUS
  • Vortex Mixer, HP 0.6, Power Required 230V, Material Polymer, Special Features LED Displays for Speed and...More

Vortex Mixer,Polymer,300 to 3200rpm,230V
Vortex Mixer,Polymer,120V
  • TALBOYS
  • Vortex Mixer, Polymer, 120V Vortex Mixer,Polymer,120V
  • Item # 38HV45
  • Mfr. Model # 9456TAPSEU
  • Vortex Mixer, HP 1.2, Power Required 120V, Material Polymer, Special Features LED Displays for Speed and...More

Vortex Mixer,Heavy Duty,120V
  • TALBOYS
  • Vortex Mixer, Heavy Duty, 120V Vortex Mixer,Heavy Duty,120V
  • Item # 16P380
  • Mfr. Model # 9456TAHDUSA
  • Advanced Heavy Duty Vortex Mixer, Power Required 120V, Material Polymer, Includes Universal Holder, Cover,...More

Overhead Mixer,6.5x8.5x7 In,1/18 HP
Vortex Mixer,Polymer,500 to 3000rpm,120V
Overhead Mixer,5x4.5x4 In,1/80 HP
Vortex Mixer,Pulsing,120V
  • TALBOYS
  • Vortex Mixer, Pulsing, 120V Vortex Mixer,Pulsing,120V
  • Item # 16P355
  • Mfr. Model # 945620
  • Pulsing Vortex Mixer, Power Required 120V, Material Steel, Special Features Pulse Mode, Includes Stainless...More

Vortex Mixer, Polymer, 230V
  • TALBOYS
  • Vortex Mixer, Polymer, 230V Vortex Mixer, Polymer, 230V
  • Item # 26WA11
  • Mfr. Model # 9456TAHDEUA
  • Vortex Mixer, Power Required 230V, Material Polymer, Includes Universal Holder, Cover, Tube Rack for 1.5ml...More

Vortex Mixer, Steel, 2.0mL x 12, 230V
Vortex Mixer,Microplate,120V,ADV
Overhead Mixer,6.5x8.5x7 In,1/75 HP
Vortex Mixer,SS,500 to 2500 rpm,230V
  • TALBOYS
  • Vortex Mixer, SS, 500 to 2500 rpm, 230V Vortex Mixer,SS,500 to 2500 rpm,230V
  • Item # 38HV40
  • Mfr. Model # 945066S
  • Vortex Mixer, HP 0.4, Power Required 230V, Material Stainless Steel, Special Features Stainless Steel...More

Vortex Mixer,Polymer,300 to 2500rpm,120V
Vortex Mixer, Polymer, 230V
  • TALBOYS
  • Vortex Mixer, Polymer, 230V Vortex Mixer, Polymer, 230V
  • Item # 26WA03
  • Mfr. Model # 9456TAHDEUS
  • Vortex Mixer, Power Required 230V, Material Polymer, Includes Universal Holder, Cover, Tube Rack for 1.5ml...More

Vortex Mixer,Polymer,500 to 2500rpm,230V
Overhead Mixer,6.5x8.5x4 In,1/18 HP
Vortex Mixer,Polymer,300 to 3200 rpm
Vortex Mixer,Microplate,120V,STD
Overhead Mixer,6.5x8.5x7 In,1/18 HP
Overhead Mixer,6.5x8.5x7 In,1/4 HP
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More