Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Operating Speed
Price
Shop By
Ratings

Laboratory Mixers

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Vortex-Genie 2 Vortex Mixer, 120V
  • GENIE
  • Vortex-Genie 2 Vortex Mixer, 120V Vortex-Genie 2 Vortex Mixer, 120V
  • Item # 13R284
  • Mfr. Model # G560
  • Variable speed control from 600 to 3200 RPM, hands-free or touch operation, use in cold room or incubator,...More

Incubator-Genie Shaking Incubator, 120V
  • GENIE
  • Incubator-Genie Shaking Incubator, 120V Incubator-Genie Shaking Incubator, 120V
  • Item # 13R326
  • Mfr. Model # SI-1400
  • Temperature range 28 to 75 celsius. Magnetic platform changes from rotating to rocking. Rotator speed 1-35...More

Digi MegaMag Genie L Vol Mag  Stirrer
  • GENIE
  • Digi MegaMag Genie L Vol Mag Stirrer Digi MegaMag Genie L Vol Mag Stirrer
  • Item # 13R332
  • Mfr. Model # SI-3236
  • Digital control and display. Set speed range from 250-1300 RPM and time from 1-99 minutes or continuous,...More

Enviro-Genie Refrigerated Incubator,120V
  • GENIE
  • Enviro-Genie Refrigerated Incubator, 120V Enviro-Genie Refrigerated Incubator,120V
  • Item # 13R323
  • Mfr. Model # SI-1200
  • Temperature range 4 to 75 celsius. Magnetic platform changes from rotating to rocking. Rotator speed 1-35...More

DigiMegaMag Genie L Vol Low Range
  • GENIE
  • DigiMegaMag Genie L Vol Low Range DigiMegaMag Genie L Vol Low Range
  • Item # 13R333
  • Mfr. Model # SI-3236L
  • Digital control and display. For low speed applications. Set speed range from 50-300 RPM and time from 1-99...More

Multi Vortex-Genie Large Cap Mixer, 120V
  • GENIE
  • Multi Vortex-Genie Large Cap Mixer, 120V Multi Vortex-Genie Large Cap Mixer, 120V
  • Item # 13R336
  • Mfr. Model # SI-M236
  • Supplied with two 12 pack multi-tube racks holding up to 24 tubes, or up to six 250 millileter containers....More

Rotator Genie Magnetic Platform
  • GENIE
  • Rotator Genie Magnetic Platform Rotator Genie Magnetic Platform
  • Item # 13R325
  • Mfr. Model # SI-2200
  • Supplied with a magnetic platform which can be loaded on both sides with clip plates sold separately, rotator...More

MultiMagStir Genie Magnetic Stirrer,120V
  • GENIE
  • MultiMagStir Genie Magnetic Stirrer, 120V MultiMagStir Genie Magnetic Stirrer,120V
  • Item # 13R328
  • Mfr. Model # SI-3000
  • Profiles mode can save up to 4 profiles including speed, ramp rate, stir direction, time, pause time, and...More

Roto-Shake Genie Rotator/Rocker, 120V
  • GENIE
  • Roto-Shake Genie Rotator/Rocker, 120V Roto-Shake Genie Rotator/Rocker, 120V
  • Item # 13R322
  • Mfr. Model # SI-1100
  • Switches from rocker to rotator. Additional clip plates available that attach magnetically and can be place...More

Rotator Genie Stand Platform,120V
  • GENIE
  • Rotator Genie Stand Platform, 120V Rotator Genie Stand Platform,120V
  • Item # 13R324
  • Mfr. Model # SI-2100
  • Includes platform with retaining bands, platform measures 10 by 10 inches, rotating speed is 5-35 RPM, no...More

Digital QuadMag Genie Magnetic Stirrer
  • GENIE
  • Digital QuadMag Genie Magnetic Stirrer Digital QuadMag Genie Magnetic Stirrer
  • Item # 13R334
  • Mfr. Model # SI-5236
  • Digital control and display. Set speed range from 250-1300 RPM and time from 1-99 minutes or continuous,...More

Biosystems Digital Vortex-Genie 2 Mixer
  • GENIE
  • Biosystems Digital Vortex-Genie 2 Mixer Biosystems Digital Vortex-Genie 2 Mixer
  • Item # 13R288
  • Mfr. Model # SI-A536
  • Digital control and display of speed from 500-3000 and time for touch is 1-99 seconds, 1-99 minutes for...More

MegaMag Genie L Vol Magnetic Stirrer
  • GENIE
  • MegaMag Genie L Vol Magnetic Stirrer MegaMag Genie L Vol Magnetic Stirrer
  • Item # 13R331
  • Mfr. Model # SI-2236
  • Speed range from 250-1300 RPM, holds up to one 38 liter container, use stir bar maximum length 3 inches,...More

MicroPlate Genie Mixer Shaker, 120V
  • GENIE
  • MicroPlate Genie Mixer Shaker, 120V MicroPlate Genie Mixer Shaker, 120V
  • Item # 13R329
  • Mfr. Model # SI-0400
  • High speed range from 750-3200 RPM, 1.0 millimeter orbit, timer 1-60 minutes or continuous, max capacity is...More

MagStir Genie Magnetic Stirrer, 120V
  • GENIE
  • MagStir Genie Magnetic Stirrer, 120V MagStir Genie Magnetic Stirrer, 120V
  • Item # 13R327
  • Mfr. Model # SI-0300
  • Profiles mode can save up to 4 profiles including speed, ramp rate, stir direction, time, pause time, and...More

Disruptor Gnie Cel Disruptor,Homogenizer
  • GENIE
  • Disruptor Gnie Cel Disruptor, Homogenizer Disruptor Gnie Cel Disruptor,Homogenizer
  • Item # 13R320
  • Mfr. Model # SI-D238
  • Cell disruptor includes microtube holder for 1.5 and 2.0 millileter tubes, single speed of 3000 RPM, timer...More

Digital Vortex-Genie 2 Vortex Mixer,120V
  • GENIE
  • Digital Vortex-Genie 2 Vortex Mixer, 120V Digital Vortex-Genie 2 Vortex Mixer,120V
  • Item # 13R287
  • Mfr. Model # SI-A236
  • Digital control and display of speed from 500-3000 and time for touch is 1-99 seconds, 1-99 minutes for...More

Multi-MicroPlate Genie Mixer Shaker,120V
  • GENIE
  • Multi-MicroPlate Genie Mixer Shaker, 120V Multi-MicroPlate Genie Mixer Shaker,120V
  • Item # 13R330
  • Mfr. Model # SI-4000
  • High speed range from 750-3200 RPM, 1.0 millimeter orbit, timer 1-60 minutes or continuous, max capacity is...More

QuadMag Genie Magnetic Stirrer, 120V
  • GENIE
  • QuadMag Genie Magnetic Stirrer, 120V QuadMag Genie Magnetic Stirrer, 120V
  • Item # 13R335
  • Mfr. Model # SI-4236
  • High speed stirring. Analog speed range 250-1300 RPM, holds up to four 2 Liter containers, use stir bar...More

Vortex-Genie 2T Timer Vortex Mixer,120V
  • GENIE
  • Vortex-Genie 2T Timer Vortex Mixer, 120V Vortex-Genie 2T Timer Vortex Mixer,120V
  • Item # 13R286
  • Mfr. Model # SI-T236
  • Integrated timer 1-60 seconds for touch operation, 1-60 minutes for hands-free operation, or continuous, unit...More

Digital Disruptor Genie Cell Disruptor
  • GENIE
  • Digital Disruptor Genie Cell Disruptor Digital Disruptor Genie Cell Disruptor
  • Item # 13R321
  • Mfr. Model # SI-DD38
  • Digital control of speed between 1000 to 3000 RPM, time between 1 to 99 minutes or continuous, speed alarm....More

Vortex-Genie Pulse Vortex Mixer,120V
  • GENIE
  • Vortex-Genie Pulse Vortex Mixer, 120V Vortex-Genie Pulse Vortex Mixer,120V
  • Item # 13R337
  • Mfr. Model # SI-P236
  • Pulse In.ON/OFF In. from 0.1 seconds to 99 minutes, digital control and display of speed from 500-3000 RPM,...More

Vortex-Genie 1 Touch Mixer, 120V
  • GENIE
  • Vortex-Genie 1 Touch Mixer, 120V Vortex-Genie 1 Touch Mixer, 120V
  • Item # 13R285
  • Mfr. Model # SI-0136
  • Single high speed touch mixing only, large 6 millimeter orbit, may be used with pop-off cup supplied or...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More