Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Laboratory Hot Plates

76 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
Mini Fixed Temperature Hotplate
Hotplate,300 lb.,120V,Aluminum
  • VALAD ELECTRIC HEATING CORP.
  • Hotplate, 300 lb., 120V, Aluminum Hotplate,300 lb.,120V,Aluminum
  • Item # 32GD90
  • Mfr. Model # HP24X36-11.5-1
  • Hotplate, Plate Length 36 In., Plate Width 24 In., 300 lb. Load Capacity, Plate Material Aluminum, Overall...More

Hotplate,Ceramic,6.3 in. W,0 to 600 rpm
  • LAB COMPANION
  • Hotplate, Ceramic, 6.3 in. W, 0 to 600 rpm Hotplate,Ceramic,6.3 in. W,0 to 600 rpm
  • Item # 36XL48
  • Mfr. Model # TS-14S
  • Hotplate, Plate Length 5-1/2 In., Plate Width 5-1/2 In., 55.12 lb. Load Capacity, Plate Material Ceramic,...More

Hotplate,Aluminum,120V,5 in. L
  • TALBOYS
  • Hotplate, Aluminum, 120V, 5 in. L Hotplate,Aluminum,120V,5 in. L
  • Item # 38HV71
  • Mfr. Model # 984TA5AHPUS
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Mini Hotplate-Stirrer
Hotplate,Stainless Steel,6in,Stir Bar
  • UNITED
  • Hotplate, Stainless Steel, 6in, Stir Bar Hotplate,Stainless Steel,6in,Stir Bar
  • Item # 23YX13
  • Mfr. Model # HPLATE-A
  • Hotplate, Plate Length 6 In., Plate Width 6 In., Plate Material Stainless Steel, Overall Width 6-1/2 In.,...More

Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA32
  • Mfr. Model # 984TA7AHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

Hotplate-Stir 10x10 Ceramic Dig w/cert
Hotplate-Stir 10x10 Aluminum Dig w/cert
Hotplate 10x10 Aluminum Digital w/cert
Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L, 8.3 lb. Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • Item # 38HV73
  • Mfr. Model # 984TA5AFTHPEU
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Temperature Probe,10 In
Hotplate,7 in. L x 7 in. W,Ceramic
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Ceramic Hotplate,7 in. L x 7 in. W,Ceramic
  • Item # 26WA29
  • Mfr. Model # 984TA7CHPEUC
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Ceramic, Overall Width 9.9 In., Overall...More

Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L, 8.3 lb. Hotplate,Aluminum,230V,5 in. L,8.3 lb.
  • Item # 38HV74
  • Mfr. Model # 984TA5AFTHPUS
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Temperature Probe Kit
Temperature Probe,8 In
  • TALBOYS
  • Temperature Probe, 8 In Temperature Probe,8 In
  • Item # 16U540
  • Mfr. Model # 984TA8PPROBE
  • Temperature Probe, Overall Length 8 In, Includes 8 In. Stainless Steel Temp. Probe for Use With Tallboys...More

Hotplate-Stirrer,Aluminum,230V,5 in. L
  • TALBOYS
  • Hotplate-Stirrer, Aluminum, 230V, 5 in. L Hotplate-Stirrer,Aluminum,230V,5 in. L
  • Item # 38HV70
  • Mfr. Model # 984TA5AHSEU
  • Hotplate-Stirrer, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum,...More

Mini Hotplate,4-1/2 in. L, Aluminum
  • TALBOYS
  • Mini Hotplate, 4-1/2 in. L, Aluminum Mini Hotplate,4-1/2 in. L, Aluminum
  • Item # 26VZ68
  • Mfr. Model # 953205
  • Mini Hotplate, Plate Length 4-1/2 In., Plate Material Aluminum, Overall Width 5.75 In., Overall Length 6.5...More

Base Plate For 135mm Top
Hotplate 10x10 Ceramic Digital w/cert
Hotplate,Aluminum,230V,5 in. L
  • TALBOYS
  • Hotplate, Aluminum, 230V, 5 in. L Hotplate,Aluminum,230V,5 in. L
  • Item # 38HV72
  • Mfr. Model # 984TA5AHPEU
  • Hotplate, Plate Length 5 In., Plate Width 5 In., 8.3 lb. Load Capacity, Plate Material Aluminum, Overall...More

Temperature Probe,10 In
Temperature Probe,8 In
  • TALBOYS
  • Temperature Probe, 8 In Temperature Probe,8 In
  • Item # 16U539
  • Mfr. Model # 984TA8SPROBE
  • Temperature Probe, Overall Length 8 In, Includes 8 In. Stainless Steel Temp. Probe for Use With Tallboys...More

Hotplate,7 in. L x 7 in. W,Aluminum
  • TALBOYS
  • Hotplate, 7 in. L x 7 in. W, Aluminum Hotplate,7 in. L x 7 in. W,Aluminum
  • Item # 26WA05
  • Mfr. Model # 984TA7AHPEUP
  • Hotplate, Plate Length 7 In., Plate Width 7 In., Plate Material Aluminum, Overall Width 9.9 In., Overall...More

Hotplate-Stirrer,7x7,Aluminum,Dig w/cert
Hotplate,10 in. L x 10 in. W,Ceramic
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Ceramic Hotplate,10 in. L x 10 in. W,Ceramic
  • Item # 26WA23
  • Mfr. Model # 984TA0CHPEUP
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Ceramic, Overall Width 13 In., Overall...More

Hotplate-Stirrer 135mm Round Top S/S ADV
Hotplate,10 in. L x 10 in. W,Aluminum
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Aluminum Hotplate,10 in. L x 10 in. W,Aluminum
  • Item # 26WA26
  • Mfr. Model # 984TA0AHPEUP
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Aluminum, Overall Width 13 In., Overall...More

Ultraflex Support Kit
Hotplate,10 in. L x 10 in. W,Aluminum
  • TALBOYS
  • Hotplate, 10 in. L x 10 in. W, Aluminum Hotplate,10 in. L x 10 in. W,Aluminum
  • Item # 26WA47
  • Mfr. Model # 984TA0AHPEUC
  • Hotplate, Plate Length 10 In., Plate Width 10 In., Plate Material Aluminum, Overall Width 13 In., Overall...More

Hotplt-Stir 135mm Round Top S/S Dig cert
Safety Handles For Base Plate
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More