Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Capacity
Color
Brand
Price
Shop By
Ratings

Laboratory Desiccators

88 Results Found that Include 88 Products

Results per page:  16 | 32 | 48
Desiccator,Glass,Clear,I.D. 300mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 300mm Desiccator,Glass,Clear,I.D. 300mm
  • Item # 5YHT7
  • Mfr. Model # 5YHT7
  • Desiccator, Inside Dia. 300mm, Overall Height 450mm, Plate Height 140mm, Material of Construction Glass and...More

Desiccator,Vacuum,Clear,Space Saver
  • SP SCIENCEWARE
  • Desiccator, Vacuum, Clear, Space Saver Desiccator,Vacuum,Clear,Space Saver
  • Item # 21TT20
  • Mfr. Model # 42012-0000
  • Desiccator, Inside Dia. 5-7/8 In., Overall Height 8-1/8 In., Plate Height 1/8 In., Material of Construction...More

Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 150mm Desiccator,Glass,Clear,I.D. 150mm
  • Item # 5YHT3
  • Mfr. Model # 5YHT3
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

Desiccator,Glass,Clear,I.D. 180mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 180mm Desiccator,Glass,Clear,I.D. 180mm
  • Item # 5YHT4
  • Mfr. Model # 5YHT4
  • Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction Glass and...More

Porcelain Dessicator Plt,140mm
Desiccant,Disposable,100mm,PK6
  • SP SCIENCEWARE
  • Desiccant, Disposable, 100mm, PK6 Desiccant,Disposable,100mm,PK6
  • Item # 46D037
  • Mfr. Model # 42048-0100
  • Desiccant, Disposable, Capacity 100mm, Inside Dia. Cartridge Diameter 4 In.Material of Construction...More

Space Saver Vacuum Desiccator,6-3/4 Dia.
Desiccator,20.4x13.4x16.3
  • SP SCIENCEWARE
  • Desiccator, 20.4x13.4x16.3 Desiccator,20.4x13.4x16.3
  • Item # 8VRG9
  • Mfr. Model # 42074-1000
  • Desiccator, Overall Height 20.4 In., Overall Length 16.3 In., Overall Width 13.4 In., Clear, Includes 3, For...More

Desiccator with Vacuum Pump
  • CONTROL COMPANY
  • Desiccator with Vacuum Pump Desiccator with Vacuum Pump
  • Item # 8F332
  • Mfr. Model # 3163
  • Desiccator with Vacuum Pump, Material Plastic (Container), Rubber (Cover), Length 6-1/2 In., Width 7 In.,...More

Space Saver Vacuum Desiccator,10-3/4 Dia
Desiccator,Clear,16-3/10 In L
  • SP SCIENCEWARE
  • Desiccator, Clear, 16-3/10 In L Desiccator,Clear,16-3/10 In L
  • Item # 8CF27
  • Mfr. Model # 42071-0000
  • Desiccator, Overall Height 8-2/5 In., Overall Length 16-3/10 In., Overall Width 13-2/5 In., Clear, Includes...More

Vacuum Desiccator,Glass,Amber,I.D. 210mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vacuum Desiccator, Glass, Amber, I.D. 210mm Vacuum Desiccator,Glass,Amber,I.D. 210mm
  • Item # 5YHV3
  • Mfr. Model # 5YHV3
  • Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction...More

Retaining Ring Sleeve Valve
  • WHEATON
  • Retaining Ring Sleeve Valve Retaining Ring Sleeve Valve
  • Item # 23NF53
  • Mfr. Model # W365915
  • Retaining Ring Sleeve Valve, Material of Construction Soda Lime Glass, Color Clear, For Use With 170mm or...More

Desiccator,4.0,Horizontal,Clear
  • SP SCIENCEWARE
  • Desiccator, 4.0, Horizontal, Clear Desiccator,4.0,Horizontal,Clear
  • Item # 21TT97
  • Mfr. Model # 42074-0000
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 13-3/8 In., Overall Length 16-5/16 In., Overall Width 20-3/8...More

Desiccator,4.0,Horiz,Blue Caps
  • SP SCIENCEWARE
  • Desiccator, 4.0, Horiz, Blue Caps Desiccator,4.0,Horiz,Blue Caps
  • Item # 21TT96
  • Mfr. Model # 42074-0006
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 13-3/8 In., Overall Length 16-5/16 In., Overall Width 20-3/8...More

Desiccator,4.0,Horiz,Gas Ports
  • SP SCIENCEWARE
  • Desiccator, 4.0, Horiz, Gas Ports Desiccator,4.0,Horiz,Gas Ports
  • Item # 21TU03
  • Mfr. Model # 42074-0002
  • Desiccator, Capacity 1.87 cu.ft., Overall Height 13.4 In., Overall Length 20.4 In., Overall Width 16.3 In.,...More

Vacuum Chamber
  • SP SCIENCEWARE
  • Vacuum Chamber Vacuum Chamber
  • Item # 46D033
  • Mfr. Model # 42043-0000
  • Vacuum Chamber, Capacity 0.21 cu.ft., Inside Dia. 9 In. Diameter, Overall Height 6/1/4 In.Material of...More

Desiccator,Glass,Clear,I.D. 240mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 240mm Desiccator,Glass,Clear,I.D. 240mm
  • Item # 5YHT6
  • Mfr. Model # 5YHT6
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Clear, I.D. 150mm Vacuum Desiccator,Glass,Clear,I.D. 150mm
  • Item # 5YHU5
  • Mfr. Model # 5YHU5
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

Desiccator,Glass,Clear,I.D. 210mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 210mm Desiccator,Glass,Clear,I.D. 210mm
  • Item # 5YHT5
  • Mfr. Model # 5YHT5
  • Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Clear,I.D. 210mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Clear, I.D. 210mm Vacuum Desiccator,Glass,Clear,I.D. 210mm
  • Item # 5YHU7
  • Mfr. Model # 5YHU7
  • Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction...More

Desiccator,Glass,Amber,I.D. 120mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Desiccator, Glass, Amber, I.D. 120mm Desiccator,Glass,Amber,I.D. 120mm
  • Item # 5YHT8
  • Mfr. Model # 5YHT8
  • Desiccator, Inside Dia. 120mm, Overall Height 165mm, Plate Height 60mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Clear,I.D. 240mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Clear, I.D. 240mm Vacuum Desiccator,Glass,Clear,I.D. 240mm
  • Item # 5YHU8
  • Mfr. Model # 5YHU8
  • Vacuum Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction...More

Desiccator,26cm
  • SP SCIENCEWARE
  • Desiccator, 26cm Desiccator,26cm
  • Item # 35V666
  • Mfr. Model # 420310000
  • Desiccator, Inside Dia. 7-3/4 In., Overall Height 10-1/4 In., Plate Height 19cm Plate Diameter, Material of...More

Porcelain Dessicator Plt,190mm
Porcelain Dessicator Plt,230mm
Desiccator,24cm
  • SP SCIENCEWARE
  • Desiccator, 24cm Desiccator,24cm
  • Item # 35V659
  • Mfr. Model # 420270000
  • Desiccator, Inside Dia. 9-7/16 In., Overall Height 12-1/8 In., Plate Height 23cm Plate Diameter, Material of...More

REPL STOPCOCK F/ DSCCTR SCIENC
Desiccator,Glass,Amber,I.D. 240mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Desiccator, Glass, Amber, I.D. 240mm Desiccator,Glass,Amber,I.D. 240mm
  • Item # 5YHU2
  • Mfr. Model # 5YHU2
  • Desiccator, Inside Dia. 240mm, Overall Height 360mm, Plate Height 120mm, Material of Construction Glass and...More

Vacuum Desiccator,Glass,Amber,I.D. 150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Vacuum Desiccator, Glass, Amber, I.D. 150mm Vacuum Desiccator,Glass,Amber,I.D. 150mm
  • Item # 5YHV1
  • Mfr. Model # 5YHV1
  • Vacuum Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass...More

Vacuum Desiccator,Glass,Amber,I.D. 180mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vacuum Desiccator, Glass, Amber, I.D. 180mm Vacuum Desiccator,Glass,Amber,I.D. 180mm
  • Item # 5YHV2
  • Mfr. Model # 5YHV2
  • Vacuum Desiccator, Inside Dia. 180mm, Overall Height 280mm, Plate Height 100mm, Material of Construction...More

Silicone Sealing Ring
  • WHEATON
  • Silicone Sealing Ring Silicone Sealing Ring
  • Item # 23NF55
  • Mfr. Model # W366027
  • Silicone Sealing Ring, Material of Construction Soda Lime Glass, Color Clear, For Use With 250mm Vacuum...More

Results per page:  16 | 32 | 48

Grainger carries laboratory desiccators to help maintain samples at a constant temperature and isolate them from atmospheric influences. This type of laboratory glassware comes in many sizes and shapes and with variable features. Choose from desiccators with vacuum pumps, space saver vacuum desiccators, desiccator plates and more. Get your laboratory desiccators at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More