Skip Content

Laboratory Circulators and Water Baths

365 results found that include 365 products

Laboratory circulators and water baths from Grainger can meet the demands of most temperature control applications in scientific and industrial labs. Help effectively regulate the temperature of water bath media and more with circulating baths, refrigerating chillers and heating circulators. Also find accessories such as various-sized flask holders, replacement covers and more. Shop Grainger today for efficient laboratory circulators for your lab.Close

Filter Results By

Branch Availability
Item
Material
Capacity
Temp. Range (C)
Accuracy
Brand
Price
Shop By

Viewing as

List
  • Water Conditioner,100mL,PE Bottle
    Water Conditioner,100mL,PE Bottle
  • Water Bath,20L,120V/60Hz
    Water Bath,20L,120V/60Hz
    • POLYSCIENCE
    • Item # 22CT80
    • Mfr. Model # WB20L11B
    • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 20L, Inside Usable Dimensions 9.5 In.L...More

  • Water Bath,28L,120V/60Hz
    Water Bath,28L,120V/60Hz
    • POLYSCIENCE
    • Item # 22CT82
    • Mfr. Model # WB28L11B
    • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 28L, Inside Usable Dimensions 9.5 In.L...More

  • Heated Circulator,Stainless Steel,27L
    Heated Circulator,Stainless Steel,27L
    • JULABO
    • Item # 45LP10
    • Mfr. Model # 9012427
    • Heated Circulator, Material Stainless Steel, Capacity 27L, Pump Type Centrifugal, Chamber Height 7.8 In.,...More

  • Water Bath,20L,240V/50Hz
    Water Bath,20L,240V/50Hz
    • POLYSCIENCE
    • Item # 22CT81
    • Mfr. Model # WB20L12E
    • Water BathTemp. Range (C) Ambient 5 Degrees to 100 Degrees CVolume 20L, Inside Usable Dimensions 9.5 In.L x...More

  • Chiller,1/4HP,120/60,Turbine Pump
    Chiller,1/4HP,120/60,Turbine Pump
    • POLYSCIENCE
    • Item # 6VMV4
    • Mfr. Model # 6260T11LB10B
    • Chiller, Capacity Cooling Capacity @ 20 Degrees C 850W, Temp. Range (C) -10 Degrees to 40 Degrees , Max....More

  • Chiller,1HP,Positive Displacement Pump
    Chiller,1HP,Positive Displacement Pump
    • POLYSCIENCE
    • Item # 12C374
    • Mfr. Model # 6160P41LB30D
    • Chiller, Capacity Cooling Capacity @ 20 Degrees C 2900W, Temp. Range (C) -10 Degrees to 40 Degrees , Accuracy...More

  • Immersion Cooler
    Immersion Cooler
    • JULABO
    • Item # 41V496
    • Mfr. Model # 9650842
    • Immersion CoolerChamber Length 4.7'', Chamber Diameter 2'', Display LED, Temp. Range (C) -40 to 30 Degrees ,...More

  • Chiller,3/4HP,230/60,Turbine Pump
    Chiller,3/4HP,230/60,Turbine Pump
    • POLYSCIENCE
    • Item # 6VMV7
    • Mfr. Model # 6760T21LB30D
    • Chiller, Capacity Cooling Capacity @ 20 Degrees C 2300W, Temp. Range (C) -10 Degrees C to 40 Degrees C, Max....More

  • Benchtop Chill,MD pump
    Benchtop Chill,MD pump
    • POLYSCIENCE
    • Item # 12C362
    • Mfr. Model # LS51M11LB10C
    • ,Temp. Range (C) -20 Degrees to 40 Degrees ,Accuracy +/- 0.1 Degrees C,Temp. Control YES,Flow Rate 14.8...More

  • Advan Program,28 L Open Bath wBridge,PC
    Advan Program,28 L Open Bath wBridge,PC
    • POLYSCIENCE
    • Item # 12C309
    • Mfr. Model # AP28P100-L11B
    • NEXT-GEN, CIRCULATOR, HEATING, POLYCARBONATE TANK, 28L,Capacity 28L,Temp. Range (C) ambient +10 Degrees to 85...More

  • Immersion Cooler,60C,1.5 ID Rigid Coil
    Immersion Cooler,60C,1.5 ID Rigid Coil
  • Chiller,45 gal.
    Chiller,45 gal.
    • POLYSCIENCE
    • Item # 22FH22
    • Mfr. Model # DA1008G
    • Chiller, Capacity 45 gal., Chamber Height 18 In, Chamber Width 17 In, Chamber Length 37 In, Display LCD,...More

  • Water Bath,2L,120V/60Hz
    Water Bath,2L,120V/60Hz
    • POLYSCIENCE
    • Item # 22CT74
    • Mfr. Model # WB02L11B
    • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 2L, Inside Usable Dimensions 3.9 In.L x...More

  • Water Bath,5L,120V/60Hz
    Water Bath,5L,120V/60Hz
    • POLYSCIENCE
    • Item # 22CT76
    • Mfr. Model # WB05L11B
    • Water Bath, Temp. Range (C) Ambient 5 Degrees to 100 Degrees , Volume 5L, Inside Usable Dimensions 5 In.L x...More

  • Water Bath,10L,120V/60Hz
    Water Bath,10L,120V/60Hz
  • Poly ProBath,Single Chamber,5.5L
    Poly ProBath,Single Chamber,5.5L
  • MX Immersion Circulator
    MX Immersion Circulator
    • POLYSCIENCE
    • Item # 12C310
    • Mfr. Model # MX-CL11B
    • MX Immersion Circulator, Temp. Range (C) ambient +10 Degrees to 135 Degrees , Accuracy +/- 0.07 Degrees C,...More

  • Water Bath,14L
    Water Bath,14L
  • MyBath 4L Digital H20 Bath
    MyBath 4L Digital H20 Bath
    • BENCHMARK SCIENTIFIC
    • Item # 14N147
    • Mfr. Model # B2000-4
    • Bath, Temp. Range (C) Amb. +5 to 100 Degrees , Temp. Accuracy +/-0.2 Degrees c, Volume 4L, Inside Usable...More

  • Water Bath,10L,10 in.L x 12 in.W x 6in.
    Water Bath,10L,10 in.L x 12 in.W x 6in.
    • LW SCIENTIFIC
    • Item # 45UA82
    • Mfr. Model # WBL-10LC-SSD1
    • Water Bath, Temp. Range (F) Ambient 5 Degrees to 100 Degrees , Temp. Range (C) Ambient 5 Degrees to 100...More

  • WATER BATH 20 LITER
    WATER BATH 20 LITER
    • SHELLAB
    • Item # 13T091
    • Mfr. Model # SWB23
    • W20M,Capacity 20 LITER,Chamber Height 6,Chamber Width 13,Chamber Length 19.5,Display DIGITAL,Temp. Range (C)...More

  • Water Bath,20L,11.4inL x 19.3inW x5.9in
    Water Bath,20L,11.4inL x 19.3inW x5.9in
    • LW SCIENTIFIC
    • Item # 45UA83
    • Mfr. Model # WBL-20LC-SSD1
    • Water Bath, Temp. Range (F) Ambient 41 Degrees to 212 Degrees , Temp. Range (C) Ambient 5 Degrees to 100...More

  • WATER BATH 6 LITER
    WATER BATH 6 LITER
    • SHELLAB
    • Item # 13T089
    • Mfr. Model # SWB7
    • W6M,Capacity 6 LITER,Chamber Height 6,Chamber Width 6,Chamber Length 12,Display DIGITAL,Temp. Range (C) 5...More

  • Immersion Circulator,Stainless Steel,30L
    Immersion Circulator,Stainless Steel,30L
    • JULABO
    • Item # 45LN91
    • Mfr. Model # 9011000
    • Immersion Circulator, Material Stainless Steel, Capacity 30L, Pump Type Centrifugal, Display LED, Temp. Range...More

  • Open Heating Bath Circulator,Plastic,5L
    Open Heating Bath Circulator,Plastic,5L
    • JULABO
    • Item # 45LN92
    • Mfr. Model # 9011305
    • Open Heating Bath Circulator, Material Plastic, Capacity 5L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

  • Open Heating Bath Circulator,Plastic,9L
    Open Heating Bath Circulator,Plastic,9L
    • JULABO
    • Item # 45LN93
    • Mfr. Model # 9011309
    • Open Heating Bath Circulator, Material Plastic, Capacity 9L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

  • Refrigerated and Heating Circulator,LED
    Refrigerated and Heating Circulator,LED
    • JULABO
    • Item # 45LP19
    • Mfr. Model # 9012703
    • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber...More

  • Heated Circulator,Stainless Steel,39L
    Heated Circulator,Stainless Steel,39L
    • JULABO
    • Item # 45LP12
    • Mfr. Model # 9012439
    • Heated Circulator, Material Stainless Steel, Capacity 39L, Pump Type Centrifugal, Chamber Height 11.8 In.,...More

  • Open Heating Bath Circulator,Plastic,19L
    Open Heating Bath Circulator,Plastic,19L
    • JULABO
    • Item # 45LN94
    • Mfr. Model # 9011319
    • Open Heating Bath Circulator, Material Plastic, Capacity 19L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

  • Refrigerated and Heating Circulator,7.5L
    Refrigerated and Heating Circulator,7.5L
    • JULABO
    • Item # 45LP20
    • Mfr. Model # 9012704
    • Refrigerated and Heating Circulator, Material Stainless Steel, Capacity 7.5L, Pump Type Centrifugal, Chamber...More

  • Heated Circulator,Stainless Steel,4L
    Heated Circulator,Stainless Steel,4L
    • JULABO
    • Item # 45LP13
    • Mfr. Model # 9012504.02
    • Heated Circulator, Material Stainless Steel, Capacity 4L, Pump Type Centrifugal, Chamber Height 5.9 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More