Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LABCONCO

1,314 products found

Filter Results By

Viewing as

List
  • Filter Cells, 18 In. W, 2-1/9 In. H

    Brand
    LABCONCO
    Item #
    9AK54
    Mfr. Model #
    3923400
    Filter Cells, 18 In. W, 2-1/9 In. H
    Web Price $396.00 / each
  • 900mL / 30 oz. Glass Fast-Freeze Flask, Clear, Height: 190mm, 1 EA

    Brand
    LABCONCO
    Item #
    9K446
    Mfr. Model #
    7540900
    900mL / 30 oz. Glass Fast-Freeze Flask, Clear, Height&
    Web Price $370.50 / each
  • Glassware Washer, 115V, 16A, Single Phase

    Brand
    LABCONCO
    Item #
    39D574
    Mfr. Model #
    4400330
    Glassware Washer, 115V, 16A, Single Phase
    Web Price $10,090.00 / each
  • Laboratory Chemical Cart, 37x19x35

    Brand
    LABCONCO
    Item #
    39D531
    Mfr. Model #
    8020000
    Laboratory Chemical Cart, 37x19x35
    Web Price $961.00 / each
  • Laboratory Fume Hood with Blower, , 70 in.

    Brand
    LABCONCO
    Item #
    39D602
    Mfr. Model #
    2246703
    Laboratory Fume Hood with Blower, , 70 in.
    Web Price $6,964.00 / each
  • Laboratory Fume Hood, Unassembled, 70 in.

    Brand
    LABCONCO
    Item #
    39D605
    Mfr. Model #
    2246700
    Laboratory Fume Hood, Unassembled, 70 in.
    Web Price $5,049.00 / each
  • Vacuum Trap, 15 In. W, 15 In. D, 12 In. H

    Brand
    LABCONCO
    Item #
    6MGP7
    Mfr. Model #
    5441400
    Vacuum Trap, 15 In. W, 15 In. D, 12 In. H
    Web Price $790.00 / each
  • Laboratory Fume Hood, Assembled, 70 in.

    Brand
    LABCONCO
    Item #
    39D604
    Mfr. Model #
    2246400
    Laboratory Fume Hood, Assembled, 70 in.
    Web Price $5,049.00 / each
  • Laboratory Fume Hood with Blower, 70 in.

    Brand
    LABCONCO
    Item #
    39D603
    Mfr. Model #
    2246705
    Laboratory Fume Hood with Blower, 70 in.
    Web Price $7,688.00 / each
  • Benchtop, Freeze Dryer, 2.5L, -50° C, PTFE-Coated Stainless Steel Collector Coil Material

    Brand
    LABCONCO
    Item #
    29PD92
    Mfr. Model #
    7670521
    Benchtop, Freeze Dryer, 2.5L, -50° C, PTFE-Coated Stainless&
    Web Price $8,965.00 / each
  • Shelving Kit, PVC, 30" x 30", 100 lb.

    Brand
    LABCONCO
    Item #
    9LPC5
    Mfr. Model #
    9919002
    Shelving Kit, PVC, 30" x 30", 100 lb.
    Web Price $249.50 / each
  • 48" x 22" x 36-3/4" Steel Storage Cabinet, White

    Brand
    LABCONCO
    Item #
    8XFH1
    Mfr. Model #
    9900000
    48" x 22" x 36-3/4" Steel Storage Cabinet,&#
    Web Price $1,838.00 / each
  • Biosafety Cabinet, 100.1 to 106.1

    Brand
    LABCONCO
    Item #
    45H193
    Mfr. Model #
    303480000
    Biosafety Cabinet, 100.1 to 106.1
    Web Price $16,635.00 / each
  • Filter, 30 In. W, 12 In. H, 9 In. D

    Brand
    LABCONCO
    Item #
    8DTP6
    Mfr. Model #
    6961300
    Filter, 30 In. W, 12 In. H, 9 In. D
    Web Price $589.00 / each
  • Digital Dry Bath, Steel, 115V

    Brand
    LABCONCO
    Item #
    26ZX46
    Mfr. Model #
    7320020
    Digital Dry Bath,  Steel,  115V
    Web Price $9,185.00 / each
  • Glovebox, 2 Ports, 13 cu. F.t

    Brand
    LABCONCO
    Item #
    26ZX57
    Mfr. Model #
    5220220
    Glovebox,  2 Ports,  13 cu. F.t
    Web Price $10,591.00 / each
  • Steel Fume Absorber

    Brand
    LABCONCO
    Item #
    8YE46
    Mfr. Model #
    3955200
    Steel Fume Absorber
    Web Price $2,723.00 / each
  • Cold Trap, -84 deg.C, 4L

    Brand
    LABCONCO
    Item #
    41V547
    Mfr. Model #
    7460020
    Cold Trap, -84 deg.C, 4L
    Web Price $10,054.00 / each
  • Benchtop, Freeze Dryer, 2.5L, -50° C, Stainless Steel Collector Coil Material

    Brand
    LABCONCO
    Item #
    8DTP1
    Mfr. Model #
    7670520
    Benchtop, Freeze Dryer, 2.5L, -50° C, Stainless Steel C
    Web Price $8,870.00 / each
  • Solvent Storage Cabinet, 48"x22", 800 lb.

    Brand
    LABCONCO
    Item #
    9PLR6
    Mfr. Model #
    9902000
    Solvent Storage Cabinet, 48"x22", 800 lb.
    Web Price $2,863.00 / each
  • Glovebox, 2 Ports, 13 cu. F.t

    Brand
    LABCONCO
    Item #
    26ZX51
    Mfr. Model #
    5220100
    Glovebox,  2 Ports,  13 cu. F.t
    Web Price $10,058.00 / each
  • Glovebox, 2 Ports, 13 cu. F.t

    Brand
    LABCONCO
    Item #
    26ZX56
    Mfr. Model #
    5220200
    Glovebox,  2 Ports,  13 cu. F.t
    Web Price $10,591.00 / each
  • Biosafety Cabinet, 61.8

    Brand
    LABCONCO
    Item #
    45H162
    Mfr. Model #
    302311000
    Biosafety Cabinet, 61.8
    Web Price $10,684.00 / each
  • Portable Fume Extractor, FilterMate Series, Input Voltage: 115, Air Flow (CFM): 200

    Brand
    LABCONCO
    Item #
    8DTP0
    Mfr. Model #
    3970004
    Portable Fume Extractor, FilterMate Series, Input Voltage:
    Web Price $3,125.00 / each
  • Direct Drive Vacuum Pump

    Brand
    LABCONCO
    Item #
    8VU74
    Mfr. Model #
    1472100
    Direct Drive Vacuum Pump
    Web Price $4,468.00 / each
  • 30" x 22" x 36-3/4" Steel Storage Cabinet

    Brand
    LABCONCO
    Item #
    8WYC0
    Mfr. Model #
    99002-00
    30" x 22" x 36-3/4" Steel Storage Cabinet
    Web Price $1,834.00 / each
  • Fume Hood, 72 In, 230V

    Brand
    LABCONCO
    Item #
    39P116
    Mfr. Model #
    110610021
    Fume Hood, 72 In, 230V
    Web Price $11,709.00 / each
  • Safety Enclosure

    Brand
    LABCONCO
    Item #
    8DL28
    Mfr. Model #
    3980201
    Safety Enclosure
    Web Price $5,662.00 / each
  • Lab Hood, 53 In H, 70 In D

    Brand
    LABCONCO
    Item #
    8UU09
    Mfr. Model #
    2246500
    Lab Hood, 53 In H, 70 In D
    Web Price $7,774.00 / each
  • Lab Hood, 53 In H, Wht

    Brand
    LABCONCO
    Item #
    8PCX7
    Mfr. Model #
    2247300
    Lab Hood, 53 In H, Wht
    Web Price $5,360.00 / each
  • Undercounter Glassware Washer, 115V, 16A

    Brand
    LABCONCO
    Item #
    9RA99
    Mfr. Model #
    4420320
    Undercounter Glassware Washer, 115V, 16A
    Web Price $11,837.00 / each
  • Work Surface, Flat, 72 In W

    Brand
    LABCONCO
    Item #
    9DNT4
    Mfr. Model #
    4882804
    Work Surface, Flat, 72 In W
    Web Price $1,926.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More