Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LABCHEM

1,799 products found

Filter Results By

Viewing as

List
  • Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST

    Brand
    LABCHEM
    Item #
    4YMG4
    Mfr. Model #
    LC242704
    Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST
    Web Price $43.40 / each
  • Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST

    Brand
    LABCHEM
    Item #
    4YMG3
    Mfr. Model #
    LC242702
    Sodium Hydroxide, 0.1N (0.1M), 1 L, NIST
    Web Price $21.65 / each
  • Water, deionized (ASTM Type II), 4L

    Brand
    LABCHEM
    Item #
    4YMH2
    Mfr. Model #
    LC267504
    Water,  deionized (ASTM Type II), 4L
    Web Price $29.60 / each
  • Acetone

    Brand
    LABCHEM
    Item #
    6CHJ3
    Mfr. Model #
    VT120F
    Acetone
    Web Price $239.50 / each
  • Acetic Acid, Glacial, ACS, 2.5 L

    Brand
    LABCHEM
    Item #
    5CVU1
    Mfr. Model #
    LC101003
    Acetic Acid,  Glacial, ACS, 2.5 L
    Web Price $93.50 / each
  • CHEMICAL SILVER NITRATE 0.1N 10L

    Brand
    LABCHEM
    Item #
    8PVT6
    Mfr. Model #
    LC227006
    CHEMICAL SILVER NITRATE 0.1N 10L
    Web Price $494.50 / each
  • Water, Deionized (ASTM Type II), 10L

    Brand
    LABCHEM
    Item #
    8FV27
    Mfr. Model #
    LC267506
    Water,  Deionized (ASTM Type II), 10L
    Web Price $43.90 / each
  • CHEMICAL REAGENT ALCHL 70PCT V/V 4L

    Brand
    LABCHEM
    Item #
    8FJJ9
    Mfr. Model #
    LC222104
    CHEMICAL REAGENT ALCHL 70PCT V/V 4L
    Web Price $53.00 / each
  • CHEMICAL HCL 0.1 NORMAL 1 LITER

    Brand
    LABCHEM
    Item #
    9PZ44
    Mfr. Model #
    LC152202
    CHEMICAL HCL 0.1 NORMAL 1 LITER
    Web Price $18.60 / each
  • CHEMICAL BUFFER SOLUTION PH 4.0 500ML

    Brand
    LABCHEM
    Item #
    9GT45
    Mfr. Model #
    LC122701
    CHEMICAL BUFFER SOLUTION PH 4.0 500ML
    Web Price $13.80 / each
  • CHEM IPA 50 PCT V/V 4L

    Brand
    LABCHEM
    Item #
    8RY75
    Mfr. Model #
    LC157554
    CHEM IPA 50 PCT V/V 4L
    Web Price $63.50 / each
  • CHEMICAL TCLP EXTRACTION FLUID 2 20L

    Brand
    LABCHEM
    Item #
    8GGR2
    Mfr. Model #
    LC259975
    CHEMICAL TCLP EXTRACTION FLUID 2 20L
    Web Price $142.00 / each
  • Water, deionized (ASTM Type II), 20 L

    Brand
    LABCHEM
    Item #
    4YMH3
    Mfr. Model #
    LC267505
    Water,  deionized (ASTM Type II), 20 L
    Web Price $64.25 / each
  • Water, Deionized (ASTM Type II), 200L

    Brand
    LABCHEM
    Item #
    8GDA7
    Mfr. Model #
    LC26750200
    Water,  Deionized (ASTM Type II), 200L
    Web Price $255.50 / each
  • CHEM IPA 70 PCT V/V 20L

    Brand
    LABCHEM
    Item #
    9LLP4
    Mfr. Model #
    LC157605
    CHEM IPA 70 PCT V/V 20L
    Web Price $225.00 / each
  • Isopropyl Alcohol, 70 pct (V/V), 4 L

    Brand
    LABCHEM
    Item #
    5CVU5
    Mfr. Model #
    LC157604
    Isopropyl Alcohol, 70 pct (V/V), 4 L
    Web Price $65.75 / each
  • CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L

    Brand
    LABCHEM
    Item #
    9UKR2
    Mfr. Model #
    LC125106
    CHEMICAL BUFFER SOLUTION PH 10 BLUE 10L
    Web Price $77.25 / each
  • CHEMICAL NAOH 1.0 NORMAL 4 LITER

    Brand
    LABCHEM
    Item #
    8ELA4
    Mfr. Model #
    LC243504
    CHEMICAL NAOH 1.0 NORMAL 4 LITER
    Web Price $50.50 / each
  • TOLUENE ACS 4L

    Brand
    LABCHEM
    Item #
    9UGF2
    Mfr. Model #
    LC261704
    TOLUENE ACS 4L
    Web Price $66.25 / each
  • CHEMICAL BUFFER SOLUTION PH 4.0 4L.

    Brand
    LABCHEM
    Item #
    8FZK5
    Mfr. Model #
    LC122704
    CHEMICAL BUFFER SOLUTION PH 4.0 4L.
    Web Price $41.80 / each
  • Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST

    Brand
    LABCHEM
    Item #
    5CVX1
    Mfr. Model #
    LC243502
    Sodium Hydroxide, 1.0N (1.0M), 1 L, NIST
    Web Price $21.65 / each
  • Sodium Hydroxide, ACS, 500g

    Brand
    LABCHEM
    Item #
    5CVU9
    Mfr. Model #
    LC239001
    Sodium Hydroxide, ACS, 500g
    Web Price $37.50 / each
  • Phenolphthalein, 1 pct in 95 pct Ethanol

    Brand
    LABCHEM
    Item #
    5EER5
    Mfr. Model #
    LC182202
    Phenolphthalein, 1 pct in 95 pct Ethanol
    Web Price $29.40 / each
  • CHEMICAL AMMONIUM OVERHEAD ACS, 2.5 L, Pk6

    Brand
    LABCHEM
    Item #
    9UK23
    Mfr. Model #
    LC1105036
    CHEMICAL AMMONIUM OVERHEAD ACS, 2.5 L, Pk6
    Web Price $202.00 / pkg. of 6
  • CHEMICAL KOH 1.0N 4L

    Brand
    LABCHEM
    Item #
    9KKV2
    Mfr. Model #
    LC193504
    CHEMICAL KOH 1.0N 4L
    Web Price $66.25 / each
  • CHEMICAL NITRIC ACID 6.0N 500ML

    Brand
    LABCHEM
    Item #
    9APM5
    Mfr. Model #
    LC178701
    CHEMICAL NITRIC ACID 6.0N 500ML
    Web Price $40.80 / each
  • CHEMICAL FERRIC CHLORIDE 10PCT W/V

    Brand
    LABCHEM
    Item #
    8PG59
    Mfr. Model #
    LC143601
    CHEMICAL FERRIC CHLORIDE 10PCT W/V
    Web Price $30.10 / each
  • Blue Buffer Solution, pH 10.00, 1L

    Brand
    LABCHEM
    Item #
    9LLP1
    Mfr. Model #
    LC125102
    Blue Buffer Solution, pH 10.00, 1L
    Web Price $23.05 / each
  • Yellow Buffer Solution, pH 7.00, 1L

    Brand
    LABCHEM
    Item #
    8ZL40
    Mfr. Model #
    LC123802
    Yellow Buffer Solution, pH 7.00, 1L
    Web Price $23.05 / each
  • Sulfuric Acid, 0.1N (0.05M), 4 L, NIST

    Brand
    LABCHEM
    Item #
    4YNA6
    Mfr. Model #
    LC256804
    Sulfuric Acid, 0.1N (0.05M), 4 L, NIST
    Web Price $42.60 / each
  • Acetone, Histology Grade, 1 Gallon

    Brand
    LABCHEM
    Item #
    6CHJ2
    Mfr. Model #
    VT110C
    Acetone, Histology Grade, 1 Gallon
    Web Price $49.90 / each
  • CHEMICAL CITRIC ACID 10PCT W/V 4L

    Brand
    LABCHEM
    Item #
    8FV46
    Mfr. Model #
    LC131504
    CHEMICAL CITRIC ACID 10PCT W/V 4L
    Web Price $89.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More