Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Utensils

533 Results Found that Include 545 Products

Results per page:  16 | 32 | 48
Economy Dipper,500mL
BabcockMlkBtleBrsh,Blk,3-1/4In,Polyester
Micro Tube Brush,Nylon,Natural,7 In. OAL
Spatula,100mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, 100mm Spatula,100mm
  • Item # 21RL53
  • Mfr. Model # 21RL53
  • SpatulaOverall Length 100mmSilver, Stainless Steel, Working Temp. 30 Degrees C

  • Category : Laboratory Scoops, Scrapers, and Spoons
Flask Bottle Brush, Black, 16In., Nylon
Glass Rod,8 In,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Glass Rod, 8 In, PK12 Glass Rod,8 In,PK12
  • Item # 8UUH5
  • Mfr. Model # GSR008
  • Stirring Rod, Glass Material, Size 1/5 x 8 In., Package Quantity 12

  • Category : Stir Bars
Swivel Adapter for Telescopic Dipper
Crucible Tongs,9 In,PTFE Coated SS
Scoop Sterile Poly 60Ml,Pk100
Clear Dippas,100mL,PK100
Magnetic Stir Bar w/Pivot Ring,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK10 Magnetic Stir Bar w/Pivot Ring,PK10
  • Item # 21R587
  • Mfr. Model # 21R587
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
Dipper,Stainless Steel,600mL,18 In L
Sterile Sampling Scoop,8oz.,PK100
Water Sample Dipper,1000mL
  • SP SCIENCEWARE
  • Water Sample Dipper, 1000mL Water Sample Dipper,1000mL
  • Item # 46C990
  • Mfr. Model # F37807-0000
  • Water Sample Dipper, Capacity 1000mL, Material Polypropylene Pitcher, Aluminum HandleHandle Telescoping 3' to...More

  • Category : Dippers
Telescopic Dipper,Aluminum,5-12 Ft
Scoop 5 In 2.5 In 9.5 In 304 SS
Tongs,302 Stainless Steel,18 In. Long
Spatula/Spoon,300mm,Stainless Steel
Spatula/Spoon,150mm,Stainless Steel
Swivel Dipper Ladle,Polypropylene,PK10
Tongs,Beaker,50 to 150mL,9-1/2 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tongs, Beaker, 50 to 150mL, 9-1/2 in. L Tongs,Beaker,50 to 150mL,9-1/2 in. L
  • Item # 3TCG9
  • Mfr. Model # H-23422
  • Beaker Tongs, Material of Construction Brite Steel, Overall Length 9-1/2 In., Coating Plasticol Coated Jaws,...More

  • Category : Laboratory Tongs and Forceps
Pan Tip Spatula,Pan-Tip,175mm
Magnetic Stir Bar,Octagon,PK10
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar, Octagon, PK10 Magnetic Stir Bar,Octagon,PK10
  • Item # 21R590
  • Mfr. Model # 21R590
  • Magnetic Stir Bar, Alnico V Magnet Material, PTFE Coating, Octagon Shape, White, Includes Sample Container,...More

  • Category : Stir Bars
Crucible Tongs,18 In,Coated SS
VolumetricFlaskBrush, Wht, 5In, Natural
Economy Dipper,500mL
Crucible Tongs,Stainless Steel,9in,2in
Sampler Scoop,4 oz,Wht,Polystyrene,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More