Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Lab Utensils

39 results found that include 39 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Lab Brush, White, 2In., Polyester,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 8RK61
  • Mfr. Model # 3630
  • Lab Brush, Brush Length 2 In., Brush Dia. 1/2-1-3/4 In., Overall Length 11-1/2 In., Bristle Material...More

  • Category : Laboratory Brushes
SPINFIN,DOUBLE STIRRING BAR,PTFE,1/2
FLEX MAG RETRIEVER 0.5 IN WH
STIR BAR,PTFE,FLEA MICRO,15X1-1/2MM
Stirring Bar,PTFE,Octagon,Yellow 3x1/2
STIR BAR GIANT POLYGON SPINBAR
CIRCULUS,STIRRING BAR,PTFE,1-3/8 In,YELW
SPINBAR,STIR BAR,PTFE,OCT,RED, 2X5/16
STIR BAR,PTFE,FLEA MICRO, BLUE,3X3MM
SPINFIN,STIRRING BAR,PTFE,5/16X3/8
SPINBAR,STIR BAR,PLYGN /RING,12 X 4.5MM
SPINFIN,DOUBLE STIRRING BAR,PTFE,3/4
SPINBAR,STIRRING BAR,PLYGN,80X10MM
SPINBAR,STIRRG BAR,TFN,MICR,YLW,15X1.5MM
STIRRING BAR,PTFE,FLEA MICRO, 6.35X3MM
STIR BAR,PTFE,OCTAGON,YELLOW,2X5/16
Support Rod,Polycarbonate
STIRRING BAR,PTFE,DISP,2X5/16,PK100
SPINBAR,STIR BAR,PTFE,OCT,RED, 1/2X1/8
SPINBAR,STIRRING BAR,PTFE,OCT, 5/8X3/8
SPINBAR,RARE EARTH,OCTAGON,1/2X3/8
SPINBAR,STIRRING BAR,PLYGN,70X10MM
CIRCULUS,STIRRING BAR,PTFE,1-3/8 In,RED
STIR BAR,PTFE,FLEA MICRO, YLW,3X3MM
SPINWEDGE,STIRRING BAR,PTFE,3/8X1/2
Spoon Sampler,SS,15mm x 35mm
SPINBAR,STIR BAR,POLYGON /RING,45 X 8MM
STIR BAR,PTFE,FLEA MICRO, YLW,5X2MM
STIR BAR,PTFE,FLEA MICRO, RED,7X2MM
STIR BAR,TFN,FLEA MICRO, RED,12.7X3MM
STIR BAR,PTFE,EGG-SHAPED, 1-1/2X5/8
STIR BAR,PTFE,FLEA MICRO, RED,3X3MM
Results per page:  16 | 32 | 48

Pick up lab utensils at Grainger to help keep your laboratory running efficiently. Use science utensils such as wire cloth sieves to help sift, strain and sort aggregate materials, liquids and powders. Help keep test tubes, flasks and bottles clean with a wide range of laboratory brushes. Get stir bars in a variety of sizes and shapes to help stir fluids in a closed container. Also find laboratory scoops, scrapers, spoons, tongs and forceps. Shop Grainger for durable lab utensils today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More