Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Utensils

39 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Ladles for Telescopic Dipper,600mL,PK5
Spatula, Poly,PK10
Starter Brush Set,6 Pc
Magnetic Stir Bar,Octagonal,PK6
Ladle,12 oz.,12-1/8 In,Stainless Steel
Scoop,HDPE,1000mL
  • DYNALON
  • Scoop, HDPE, 1000mL Scoop,HDPE,1000mL
  • Item # 9JVJ2
  • Mfr. Model # 108085-1000
  • Scoop, Ladle Scoop, Capacity 1000mL, Overall Length 16 In., Overall Width 5-1/3 In., Overall Height 16.125...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
SCRAPER STIRRING PADDLES HDPE
SUB SRFC SMPLR BTL 16 OZ,PK12
Disposable Dipper,Poly,600mL,18 In,PK10
Stirring Bar,Polygon,60x7mm,PK5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Stirring Bar, Polygon, 60x7mm, PK5 Stirring Bar,Polygon,60x7mm,PK5
  • Item # 21R563
  • Mfr. Model # 21R563
  • Stirring Bar, Alnico V Magnet Material, PTFE Coating, Polygon Shape, Size 60X7mm, White, Includes Sample...More

  • Category : Stir Bars
Handle Dipper,HDPE,Natural White
Scoop,Stainless Steel,6 Oz.
Scoop,Rounded,HDPE,250mL,White,PK5
Stir Bar,Flea,Micro Pack,PK6
Mini Tongs,4.25 in,PK25
Cuvette Stirrer,120mmx3mm Dia.,PK1000
Forceps,Tefzel
  • SP SCIENCEWARE
  • Forceps, Tefzel Forceps,Tefzel
  • Item # 21TR59
  • Mfr. Model # 37922-0000
  • Forceps, Material of Construction Tefzel Fluorocarbon, 390 Degrees F Max Temperature, Overall Length 4-1/2...More

  • Category : Laboratory Tongs and Forceps
Tongs,Stainless Steel,PTFE
Stirring Bar,Octagon
Precleaned Ladle Only,Poly,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Precleaned Ladle Only, Poly, PK5 Precleaned Ladle Only,Poly,PK5
  • Item # 9DLH4
  • Mfr. Model # 5329
  • Precleaned Ladle Only, Material Polypropylene, Handle For Swivel Adaptor Not Included, Package Quantity 5

  • Category : Dippers
Replacement Jar,Glass,32 oz,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Jar, Glass, 32 oz, PK12 Replacement Jar,Glass,32 oz,PK12
  • Item # 9F250
  • Mfr. Model # 5305-32
  • Replacement Jar with PTFE Liner and Cap, Capacity 32 oz., Material Glass, Color Clear, Package Quantity 12

  • Category : Dippers
Magnetic Stir Bar w/Pivot Ring,PK5
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Stir Bar w/Pivot Ring, PK5 Magnetic Stir Bar w/Pivot Ring,PK5
  • Item # 21R585
  • Mfr. Model # 21R585
  • Magnetic Stir Bar with Pivot Ring, Alnico V Magnet Material, PTFE Coating, Round Shape, White, Includes...More

  • Category : Stir Bars
Scoop,Polyethylene,1L
FLEX MAG RETRIEVER 5/8 IN Y
FLEX MAG RETRIEVER 0.5 IN Y
STIR BAR ORGANIZER
SPINPAK,STIRRING BAR,PTFE,2X5/16, PK5
FLEX MAG RETRIEVER 5/8 IN B
FLEX MAG RETRIEVER 5/8 IN WH
Retriever 13 In L x 1/2 In Dia,Red
FLEX MAG RETRIEVER 0.5 IN WH
SPINBAR,RARE EARTH,OCTAGON,3X1/2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More