Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Utensils

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Magnetic Retriever,12 In,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Magnetic Retriever, 12 In, PK2 Magnetic Retriever,12 In,PK2
  • Item # 21R584
  • Mfr. Model # 21R584
  • Magnetic Retriever, Alnico V Magnet Material, PTFE Coating, Size 12 In., White, Package Quantity 2

  • Category : Stir Bars
Scoop Ladle,HDPE,600mL
Tongs,302 Stainless Steel,18 In. Long
Crucible Tongs,18 In,Coated SS
Tube Marker,Black,PK5
Scoop,HDPE,250mL
  • DYNALON
  • Scoop, HDPE, 250mL Scoop,HDPE,250mL
  • Item # 8NAA5
  • Mfr. Model # 108085-250
  • Scoop, Ladle Scoop, Capacity 250mL, Overall Length 13 In., Overall Width 3-1/3 In., Overall Height 12.43 In.,...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
SCRAPER STIRRING PADDLES HDPE
Sampler Spoon Assortment,  Poly,PK12
Brush,Flat,Nylon,Blk
Brush, Static Away, 2 x 5 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brush, Static Away, 2 x 5 In Brush, Static Away, 2 x 5 In
  • Item # 4YMT8
  • Mfr. Model # 4YMT8
  • Anti Static Brush, Brush Length 2 In., Overall Length 7 In., Bristle Material Natural Hair and Synthetic...More

  • Category : Laboratory Brushes
Kool Touch Tong 12 In L 304SS
Brush,Anti-Static,1 In x 5 In
Spatula/Spoon,Reusable,PK10
Stirring Bar,1 1/4 x 5/8mm
Stirring Bar,2 x 3/4mm
Spatula/Spoon,250mm,Stainless Steel
Spatula/Spoon,200mm,Stainless Steel
SPINFIN,DOUBLE STIRRING BAR,PTFE,1/2
CIRCULUS,STIR BAR,PTFE,2-3/16 In,YELLW
Spoon,Mini Sampler,0.10ml,PK25
CIRCULUS,STIR BAR,PTFE,2-3/16 In,BLUE
SPINBAR,STIRRING BAR,PLYGN,80X10MM
Policeman,Polypropylene,PK6
  • SP SCIENCEWARE
  • Policeman, Polypropylene, PK6 Policeman,Polypropylene,PK6
  • Item # 21TP44
  • Mfr. Model # 37739-0001
  • Policeman, Polypropylene Material, PTFE Coating, Round Rod with One End Flattened and Cut Diagnally Shape,...More

  • Category : Stir Bars
CIRCULUS,STIRRING BAR,PTFE,2-3/16 In,RED
SPINBAR,PYREX,STIRRNG BAR,ROUND, 1/2X3/8
SPINBAR,PYREX,STIRRING BAR,ROUND,7/8X1/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More