Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Lab Utensils

33 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Scoop,Polypropylene,PK12
STIR BAR RETRIEVER 18 IN POLYPROPYLENE
Beaker,Jar&CylinderBrush,Blk,6In,Natural
Dissipative Brush,Nylon,Yellow
Scoop,White,350mL
  • DYNALON
  • Scoop, White, 350mL Scoop,White,350mL
  • Item # 3ZED9
  • Mfr. Model # 607135
  • Scoop, Corrosion Resistant, Capacity 350mL, Overall Length 12 In., Overall Width 4-3/4 In., Overall Height...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Sampler Spoon, Non-Sterile, 1 Tsp, PK12
Crucible Tongs,9 In,Brass
Spatula,Micro-Double,155mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, Micro-Double, 155mm Spatula,Micro-Double,155mm
  • Item # 21RL51
  • Mfr. Model # 21RL51
  • Spatula, Micro DoubleOverall Length 155mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Spatula,Opaque,Dbl-End V,Pk300
Spoon Sampler 1/4 Tsp,Pk12
Stir Bar,3 x1/2 In.
Scoop,HDPE,100mL
  • DYNALON
  • Scoop, HDPE, 100mL Scoop,HDPE,100mL
  • Item # 8PF90
  • Mfr. Model # 108085-100
  • Scoop, Ladle Scoop, Capacity 100mL, Overall Length 12 In., Overall Width 2-1/3 In., Overall Height 10.75 In.,...More

  • Category : Laboratory Scoops, Scrapers, and Spoons
Stirring Bar,1 5/8 x 3/4mm
Spinbar,Stirring Bar,PTFE,Octagon
Precleaned Replacement Bottle,32 oz
Spatula,150mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Spatula, 150mm Spatula,150mm
  • Item # 21RL54
  • Mfr. Model # 21RL54
  • SpatulaOverall Length 150mmSilver, Stainless Steel, Working Temp. 30 Degrees C

  • Category : Laboratory Scoops, Scrapers, and Spoons
SPINBAR,STIR BAR,PTFE,ROUND, 2-1/8X3/8
SPINBAR,STIR BAR,POLYGON /RING,70 X10MM
CIRCULUS,STIRRING BAR,PTFE,1-3/8 In,RED
STIR BAR,PTFE,EGG-SHAPED, 1-1/4X5/8
CIRCULUS,STIRRING BAR,PTFE,1-3/8 In,BLUE
Support Rod,Polycarbonate
SPINPLUS,STIRRING BAR,PTFE,1-1/4
STIR BAR,PTFE,EGG-SHAPED, 1-1/2X5/8
Spoon Sampler,Poly,1/2 Tsp,PK12
CIRCULUS,STIRRING BAR,PTFE,1-3/8 In,YELW
STIRRING BAR,PTFE,OCTAGON, 2-1/2X3/8
SPINPLUS,STIRRING BAR,PTFE,1-1/2
SPINFIN,STIRRING BAR,PTFE,3/4X1/2
SPINBAR,STIRRING BAR,PLYGN,70X10MM
SPINBAR,RARE EARTH,OCTAGON,1X3/8
Spatula,Double Ended,8in.Lx0.3in.W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More